Kategori Product
Beli Produk Alat Laboratorium
Rekomendasi Produk Terkait Alat Gelas, Resin, Wadah Logam
- labu erlenmeyerSelengkapnya >Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
Halaman Terkait Alat Gelas, Resin, Wadah Logam
Rekomendasi Produk Terkait Peralatan Analisa Lingkungan
- kuvetSelengkapnya >Deskripsi:The bottom is U-shaped. Easy to put in the cell holder and easy to wash.
- spectrometerSelengkapnya >Deskripsi:MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
Halaman Terkait Peralatan Analisa Lingkungan
Rekomendasi Produk Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
- alat laboratorium pcrSelengkapnya >Deskripsi:-Pre-cooling program ensures optimal protection of the sample before warming -Guaranteed 2°C cooling within only 7 minutes for both chamber and samples even at maximum speed and capacity utilization -Sound-alert allows your undivided attention on other tasks warming -Locked lid after operation maintains the chamber temperature -Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters -Quiet running, noise level ≤ 54dB
Halaman Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
Rekomendasi Produk Terkait Pengaduk, Penghancur, Pencampur
- magnetic stirrerSelengkapnya >Deskripsi:1.LCD display.2.Timing and locking function.3.Can work synchronizable and asynchronous.4.Brushless motor.5.Max capacity 500ml for each station.
Halaman Terkait Pengaduk, Penghancur, Pencampur
Rekomendasi Produk Terkait Meja, Lemari Area Bersih
- lemari asamSelengkapnya >Deskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
Halaman Terkait Meja, Lemari Area Bersih
Rekomendasi Produk Terkait Bioteknologi
- alat laboratorium spatulaSelengkapnya >Deskripsi:ISOLAB SPATULA MICRO SPOON - STAINLESS STEEL- Diproduksi dari baja tahan karat grade AISI 304 berkualitas tinggi, tahan bahan kimia dan tahan korosi.- Cocok untuk benda berukuran kecil. - Dilengkapi dengan sendok mikro untuk partikel ukuran kecil di satu ujung dan spatula lurus/datar di ujung lainnya.- Konstruksi yang kokoh dan mulus menjamin siklus hidup yang panjang. - Permukaan halus yang dipoles memberikan pembersihan yang cepat dan mudah.
- cawan petriSelengkapnya >Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
Halaman Terkait Bioteknologi
Rekomendasi Produk Terkait Perlengkapan Laboratorium Penelitian
- magnet neodymium ukuran besarSelengkapnya >Deskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
Halaman Terkait Perlengkapan Laboratorium Penelitian
Rekomendasi Produk Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
- laminar air flowSelengkapnya >Deskripsi:Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.
- lemari laboratoriumSelengkapnya >Deskripsi:Lemari Laboratorium Tipe III, 80 cm :Fitur:Rak berpenutup untuk penyimpanan peralatan, bahan kimia, model dan perlengkapan umum lainnya. Dapat berdiri sendiri atau digabungkan membentuk jajaran rak/lemari peralatan laboratorium. Papan landasan penyimpanan dapat diatur posisinya. Dilengkapi kaki pengatur ketinggian lemari.Spesifikasi:Bahan papan MDF 18 mm terbungkus vinil, sistem konstruksi bongkar-pasang.Bagian atas: Rak, 2 lembar, berpintu kaca.Bagian tengah: Laci, 2 unit.Bagian bawah: Rak berpenutup dengan kunci.Dimensi: (Panjang x Lebar x Tinggi): 80 x 40 x 195 cm.
Halaman Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
Rekomendasi Produk Terkait Pemanas, Pendingin, Kotak Pendingin
- inkubator laboratoriumSelengkapnya >Deskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- container stainlessSelengkapnya >Deskripsi:It is a container insulated by a vacuum double structure of stainless steel. It has high heat retention due to vacuum insulation, and can minimize the impact on the surroundings even if it is filled with liquid nitrogen or other refrigerants or hot water. Since it is made of stainless steel, there is no need to worry about breakage.
Halaman Terkait Pemanas, Pendingin, Kotak Pendingin
Rekomendasi Produk Terkait Uji Air, Tanah
- turbidimeterSelengkapnya >Deskripsi:Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
- tss meterSelengkapnya >Deskripsi:The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.
Halaman Terkait Uji Air, Tanah
Rekomendasi Produk Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
- kaporitSelengkapnya >Deskripsi:Kaporit 60% digunakan untuk menjaga kondisi air kolam renang agar bebas dari bakteri.Biasa digunakan dengan cara diendapkan dulu didalam ember lalu baru dituangkan ke dalam kolam. Mohon berhati-hati dalam menggunakannya.
- soda apiSelengkapnya >Deskripsi:Soda api digunakan untuk membersihkan saluran air ataupun toilet yang mungkin mampet karena ada kotoran yang menyumbat.Cara pakai:- Siapkan air dalam gayung- Masukkan soda api dalam gayung- Siramkan pada saluran yang mampet- Diamkan selama beberapa jam
- uv sterilizerSelengkapnya >Deskripsi:UVC light sudah terbukti efektif dapat membunuh 99% virus, bakteri dan segala jenis mikroba lainnya.Bagian dalam dilapisi aluminium foam, yang terbukti lebih baik untuk memantulkan gelombang sinar lampu UVUkuran cukup luas 45x35x25cm, muat untuk banyak jenis barang.Portable, bisa dilipat, mudah dibawa kemana saja, ukuran terlipat hanya 45x35x3cmBox ini dibuat khusus untuk mensterilkan barang, seperti contoh:1. Belanjaan pasar / online2. Paket dari Gojek/Grab3. Makanan Siap Saji4. Handphone, Dompet, Jam tangan, Kacamata, Tas, Masker5. DllPemakaian sangat mudah dengan 1 tombol on/off. Dibutuhkan waktu hanya beberapa menit utk membunuh virus2 di seluruh permukaan barangCara Pemakaian :1. Buka Box dari kondisi terlipat, dan pasang bagian alas box2. Pasang lampu uv ke pita velcro3. Masukkan barang yang ingin disteril4. Tutup box, lalu nyalakan lampu5. Tunggu 5 menit, matikan lampu, baru buka box6. Barang anda telah steril, siap digunakanTanpa cairan, tidak merusak handphone, makanan, masker, dllTerdapat 1 Lampu UVC 9W yg sangat cukup efektif utk menjangkau seluruh bagian barang.Garansi Lampu UVC 3 bulan, rusak ganti baruNote : selesai menggunakan uvc akan tercium seperti bau seperti gosong, itu adalah bau ozon, UVC selain membunuh virus, juga mengubah Oksigen menjadi Ozon, itu adalah hal normal, Ozon juga membantu mensterilkan barang2 anda
Halaman Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
Rekomendasi Produk Terkait Pemurnian Air, Produk Terkait
- membran roSelengkapnya >Deskripsi:Thousands ofhigh-performing RO plants throughout the worldare the foundati
- aquadesSelengkapnya >Deskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
- lampu ultravioletSelengkapnya >Deskripsi:Ultraviolet (UV) disinfecting light bulbs disinfect water by reducing exposure to viruses and bacteria and limiting the spread of infections. Choose replacement UV lights based on the brand and series of current bulb and UV system.
Halaman Terkait Pemurnian Air, Produk Terkait
Rekomendasi Produk Terkait Alat Ukur, Dispenser Pipet, Suntikan
- pipet tetes kacaSelengkapnya >Deskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- kaca pyrexSelengkapnya >Deskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017



















































































































































/jnP110459707-1.jpg)
/P102079850-1.jpg)
/axP102079393-2.jpg)
/4fP103490159-3.jpg)
/k7P106658727-1.jpg)
/P102079904-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20(Kertas%20Saring)/d8P105397476-1.jpg)

/DLAB%20High%20Speed%20Refrigerated%20Micro-Centrifuge/c0P103452432-1.jpg)

/P102254903-1.jpg)

/4hP108225161-1.jpg)


/mqP105887818-1.jpg)
/c1P101567433-6.jpg)







/j6P108389690-1.jpg)

/9pP103488349-11.jpg)




/o7P105710871-1.jpg)
/qoP111345960-1.jpg)

/nmP109445850-1.jpg)
/93P105707327-2.jpg)
/5hP110946197-1.jpg)