Kategori Product

Beli Produk Dynamometer, Load Cell, Alat Ukur Torsi, Tekanan, Arus

Rekomendasi Produk Terkait Pengukur Tekanan Diferensial

  1. magnehelic Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    Selengkapnya >
  2. pressure calibrator FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
    Selengkapnya >
  3. hand pump calibration FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
    Selengkapnya >

Halaman Terkait Pengukur Tekanan Diferensial

Rekomendasi Produk Terkait Flow Meter

  1. flow meter digital Master Flex Digital Paddlewheel Flow Meter
    Deskripsi:
    Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.
    Selengkapnya >
  2. flow meter solar FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    Selengkapnya >

Halaman Terkait Flow Meter

Rekomendasi Produk Terkait Tingkat Cair Mengukur/Level Meter

  1. water level sensor Nohken Small level sensor
    Deskripsi:
    With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
    Selengkapnya >
  2. level oil indicator LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
    Selengkapnya >

Halaman Terkait Tingkat Cair Mengukur/Level Meter

Rekomendasi Produk Terkait Manometer/Pengukur Tekanan

  1. pressure gauge wika WIKA Pressure Gauge Commercial (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
    Selengkapnya >
  2. vacuum gauge monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    Selengkapnya >

Halaman Terkait Manometer/Pengukur Tekanan

Rekomendasi Produk Terkait Lain - lain

  1. pressure transducer NEW FLOW Pressure Transducer
    Deskripsi:
    PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1ms
    Selengkapnya >

Halaman Terkait Lain - lain