Kategori Product
Beli Produk Pelat Permukaan, Dudukan
Rekomendasi Produk Terkait Pelat Sudut
Rekomendasi Produk Terkait Pelat Lainnya
- meja granitSelengkapnya >Deskripsi:Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
Rekomendasi Produk Terkait Piring Permukaan Presisi
- granite plateSelengkapnya >Deskripsi:Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
Rekomendasi Produk Terkait Pelat Permukaan Batu
- granite surface plateSelengkapnya >Deskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- graniteSelengkapnya >Deskripsi:- Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
Halaman Terkait Pelat Permukaan Batu
Rekomendasi Produk Terkait Konstan Bandai
- plate perforatedSelengkapnya >Deskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
Rekomendasi Produk Terkait V - Block (Tabel Bevel)/Tipe X
- magnetic blockSelengkapnya >Deskripsi:The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuring
- magnet v blockSelengkapnya >Deskripsi:Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
























































































































































%20Granite%20Surface%20Plate/P102224908-1.jpg)


%2FTipe%20X/Niigata%20Seiki%20(SK)%20Cast%20Iron%20V%20Block%20Type%20B/48P103664152-4.jpg)
%2FTipe%20X/Vertex%20Magnetic%20Square%20Block%20Mag_%20Powerv%20Groove-Base/iyP106766682-1.jpg)
%2FTipe%20X/Dasqua%20Magnetic%20V-Block/erP109995531-1.jpg)