Beli viscometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Atago Digital Viscometer
    Mulai

    Rp36.999.900

    Atago Digital Viscometer
    Deskripsi:
    VISCO is a portable and compact size.Can be powered by battery which makes it possible to measure anywhere anytime.VISCO is a digital display which makes it possible for anyone to see easily.Only small volume of sample is required to measure.From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.Specification:RangeViscosity:A1 50 to 200,000mPa.s / 50 to 200,000cPA2 100 to 600,000mPa.s / 100 to 600,000cPA3 500 to 2,000,000mPa.s / 500 to 2,000,000cPUL 1 to 2,000mPa.sTorque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)ResolutionViscosity:Lower than 100mPa・s:0.01mPa・s100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s10,000mPa・s or higher:1mPa・sTorque:Lower than 10.0%:0.01%10.0% or higher:0.1%Temperature:01℃/0.1°FAccuracyViscosity: ±1% of Maximum ViscosityTemperature: ±0.2℃
  2. AND Tuning Fork Vibro Viscometer
    Mulai

    Rp8.899.900

    AND Tuning Fork Vibro Viscometer
    Deskripsi:
    Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
  3. Nesco Viscometer
    Mulai

    Rp21.999.900

    Nesco Viscometer
    Deskripsi:
    Nesco Viscometer NDJ-1 | viskositas & rheologi cairan dan semi-cairanNesco Viscometer NDJ-1 dirancang untuk penentuan viskositas dan rheologi cairan dan semi-cairan. Hal ini juga dapat digunakan untuk mengukur viskositas dinamis dan viskositas struktural minyak mineral, minyak pelumas, perekat, cat, zat warna dan tinta cetak, dll.
    atribut:
    • Accuracy (%): 5 Newtonian Fluid
    • Measurement Range (mPa.s): 0.1-1*105
    • Overall Dimensions (mm): 445x235x380
    • Rotor: No. 1 2 3 4
  4. COLE-PARMER Viscometer Orifice
    Mulai

    Rp26.999.900

    COLE-PARMER Viscometer Orifice
    atribut:
    • UNSPSC: 31160000
  5. AS ONE Ubbelohde Viscometer
    Mulai

    Rp6.699.900

    AS ONE Ubbelohde Viscometer
    atribut:
    • Material: Borosilicate glass
    • Standard: ISO 3105
  6. Ametek Brookfield Brookfeed Digital Viscometer
    Mulai

    Rp209.999.900

    Ametek Brookfield Brookfeed Digital Viscometer
    atribut:
    • Size (mm): 352x341x417
    • Speed Selector Number Of Step: 2600 Steps
    • Results: Viscosity (cP or mPa*s),% torque display, Spindle, rotation speed, Temperature, Shear rate, Shear stress
    • Function: Digital Leveling and Automatic Oscillation Test
    • Rotation Speed (rpm): 0.01 to 250
    • Accuracy: ± 1%
    • Power Supply: AC100V 50/60Hz
    • Reproducibility (%): ± 0.2
  7. Non Brand Viscometer (Alat Ukur Kekentalan)
    Mulai

    Rp60.999.900

    Non Brand Viscometer (Alat Ukur Kekentalan)
    atribut:
    • Dimensions (mm): 370x325x280
    • Relative Humidity (%RH): Not more than 80
    • Work Environment Temperature (°C): 5 to 35
  8. BioBase Digital Viscometer
    Mulai

    Rp52.999.900

    BioBase Digital Viscometer
    atribut:
    • Measure Range (KU): 40 to 141
    • Measure Range (gm): 32 to 1099
    • Measure Range (cP): 27 to 5274
    • Measurement Accuracy (FS): ±1% (Newtonian Fluid)
    • Repeatability (FS): ±0.5% (Newtonian Fluid)
    • Rotation Speed (rpm): 200
    • Package Size (mm): 400x350x360
    • Power Supply AC (V/Hz): 100-240/50/60
  9. BioBase Digital Viscometer BDV-S Series
    Mulai

    Rp23.999.900

    BioBase Digital Viscometer BDV-S Series
    atribut:
    • Measured Range (mPa.s): 100-100.000
    • Rotation Speed (rpm): 6,12,30,60
    • Number of Spindle: 4 types (L1-L4)
    • Repeatability (FS): ±0.5% (Newtonian Fluid)
    • Power Supply (V): 100-240 (AC)
  10. RION Viscotester / Viscometer Digital With Stand Made In Local
    Mulai

    Rp51.999.900

    RION Viscotester / Viscometer Digital With Stand Made In Local
    Deskripsi:
    Uni-Cylinder Rotational Viscometer model VT-06, designed for quality control application in the manufacturing process of industrial products such as petrochemicals, paint, and adhesives, as well as foodstuffs. Covering a wide range are possible, such as gear oil used in construction machinery. Compact and light weight makes easily to be operated with one hand. Can be operated by Alkaline batteries, Nickel-hydride rechargeable batteries, or AC adapter. Direct readings in decipascal-seconds. Measurement ranges 0.3 to 4000 dPa.s. Measurement accuracy ± 10% of indicated value. Reproducibility ± 5%. Rotor speed 62.5 rpm. include stand local made
    atribut:
    • Dimensions (mm): 175x77x40
    • Rotor Speed (rpm): 62.5
  11. Cannon Viscometer (Alat Ukur Kekentalan)
    Mulai

    Rp599.999.900

    Cannon Viscometer (Alat Ukur Kekentalan)
    Deskripsi:
    SimpleVIS® is a single sample, portable viscometer for on-site testing. With near D445 precision, it is easy to use, rugged and fast. Available viscometer tubes cover a viscosity range of 2 mm²/s (cSt) to 700 mm²/s (cSt) at two selected temperatures between 40 °C and 100 °C.COMMON APPLICATIONSProduct chain of custody monitoringContamination checksPoint of use testingIndustrial lube blendingPackaging & distribution of petroleum productsPetroleum terminalsRemote used oil predictive maintenancePower plant applicationsRemote mining applications
    atribut:
    • Method: ASTM D7279
    • Dimensions (WxDxH) (cm): 12.8x35.6x30.4
    • Dimensions (WxDxH) (inch): 5x14x12
    • Maximum Throughput (tests per hour): 20
    • Sample Capacity: 1
    • Viscosity Range (mm²/s): 2 to 700 (cSt), depending on tube selection and temperature
    • Accuracy (°C): Custom calibration at any two temperatures between 40 and 100 is available on request.
    • Compliance: CE Mark; EMC directive (2004/108/EC); Low voltage directive (2006/95/EC); HI-POT (1900 Vdc, 60 sec.); ROHS
    • Data Output: RS-232 Via DB9 Connector
    • Electrical Requirements Frequency (Hz): 50/60
    • Electrical Specifications Adapter (Vac: AC/DC 100 to 230
    • Electrical Specifications Input Power (Vdc): 11 to 13 at 5 A Peak
    • Minimum Sample/Solvent (ml/test): 0.5
    • Operating Conditions (°C): 15 to 30, 10% to 75% relative humidity (non-condensing), Installation Category II; Pollution Degree 2
    • Power Consumption Electrical (W): 100
    • Solvent Compatibility: Internal wetted components compatible with n-heptane only; upgrade available for use with acetone
    • Temperature Range (°C): 40 and 100, ±0.05
    • Test Accuracy (%): <3 of measured value, calibrated
    • Test Repeatability (%): <2 of measured value, typical
    • Volume (ml/test): 10
  12. Maskot Viscometer Kinematic (Alat Ukur Kekentalan)
    Mulai

    Rp70.999.900

    Maskot Viscometer Kinematic (Alat Ukur Kekentalan)
    atribut:
    • Dimension (LxWxH) (mm): 440x310x500
    • Display: Precise Digital Temperature Controller; Highlighted Digital Stopwatch Timer
    • Four Glass Capillary Viscometer: ISO 3105 : (5.4~27); (13~65); (28~140); (70~305)
    • Heater Power (W): 1200
    • Power Supply (V/Hz): AC 220 ±10%/50
    • Sample Installing Quantity: 4 pieces
    • Standards: GB265-88; GB1814; ASTM D445; IP71
    • Stirring Speed (rounds/minute): 1350
    • Temperature Control Accuracy (°C): ±0.1
    • Temperature Control Range (°C): RT~180
    • Temperature Test Components: Imported Precision Platinum Electric Resistance
    • Testing Range (cSt): Kinematic Viscosity : 0.5~20000
    • Timing Accuracy (s): ±0.1
    • Timing Range (s): 0.1-999.9
    • Working Environment Humidity (%RH): Relative Humidity: <85
    • Working Environment Temperature (°C): Temperature: 15 - 35
  13. SIBATA SCIENTIFIC TECHNOLOGY Ostwald Viscometer
    Mulai

    Rp2.599.900

    SIBATA SCIENTIFIC TECHNOLOGY Ostwald Viscometer
    Deskripsi:
    A viscometer used for comparative measurement.,From No.1 to No.6 depending on the capillary diameter.,A relative viscometer for comparative measurements. The volume of the bulb is about 3mL.
  14. AND SV Type Viscometer VISCOSITY METER
    Mulai

    Rp91.999.900

    AND SV Type Viscometer VISCOSITY METER
    atribut:
    • Interface: RS232C Standard
    • Power Supply: AC adapter (TB-135
    • Measuring Method: SV Type (tuning fork type vibration method)
    • Outer Dimensions (mm): (Measurement Portion) 332x314x536 / (Display portion) 238x132x170
    • Sample Volume (ml): 35 or more
    • Accessories: AC adapter, CD-ROM (WinCT-Viscosity), Sample container made of resinx4 pieces, Connection cable (1.5 m) RS232C cable (25P-9P)
    • Measurement Accuracy (Reproducibility): 1% (full-range) installation environment
    • Natural Frequency (Hz): 30
    • Operating Temperature (°C): -10 - 40
    • Sample Temperature Measuring Section (°C): 0 - 100/0.1 display
  15. KRISBOW Viscosity Cup Industrial
    Mulai

    Rp519.900

    KRISBOW Viscosity Cup Industrial
    Deskripsi:
    Viscosity Cup Professional
    atribut:
    • Application: Painting
    • Volume (cc): 36
    • Hole Inside diameter (ID) (mm): 3.81 ± 0.05
    • Ideal Testing range ( Mpa.s) (sec): 10-60
    • Dimensions (LxWxH) (cm): 26x7x5
  16. SI Analytics Ubbelohde Viscometer (ASTM) with Filling and Cleaning Tube
    Mulai

    Rp34.999.900

    SI Analytics Ubbelohde Viscometer (ASTM) with Filling and Cleaning Tube
    Deskripsi:
    Calibrated for automatic measurements, with filling and cleaning tube
Daftar Harga viscometer Terbaru October 2026
AS ONE Touch panel Type ViscometerRp24.999.900
Atago Digital ViscometerRp36.999.900
AND Tuning Fork Vibro ViscometerRp8.899.900
Ametek Brookfield Digital ViscometerRp189.999.900
Nesco ViscometerRp21.999.900
COLE-PARMER Viscometer OrificeRp26.999.900
AS ONE Ostwald ViscometerRp2.399.900
AS ONE Ubbelohde ViscometerRp6.699.900
Ametek Brookfield Brookfeed Digital ViscometerRp209.999.900
Non Brand Viscometer (Alat Ukur Kekentalan)Rp60.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)