Beli autoklaf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Autoclave Sterilisator (Sterilisator Uap)
    Mulai

    Rp39.999.900

    OneMed Autoclave Sterilisator (Sterilisator Uap)
    Deskripsi:
    Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer. - Pressure temp controller: 115-129C, 0.07-0.165Mpa - Power: 2.5 kW, AC 220Volt, 50-65Hz Feature: - Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25% - 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure. - Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished. - Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line. - The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700648
    atribut:
    • Type: Vertical Pressure Steam
  2. HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp139.999.900

    HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH) (mm): 300x710
    • Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
    • Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
    • Time Setting Range - Warming (hour): 20, fixed
    • Maximum Working Pressure (MPa): 0.255
    • Required Power Supply Capacity (kW): 2.0
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
    • Chamber Material: Stainless steel (SUS304)
    • Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
    • Outside Dimensions (WxDxH) (mm): 547x532x1046
    • Power Connection: Ring terminal
    • Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
    • Pressure Gauge (MPa): Analog display 0-0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
    • Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
    • Thermometer (°C): Digital display 5 - 137
  3. B-ONE Autoclave Analog (Alat Sterilisasi Uap)
    Mulai

    Rp11.999.900

    B-ONE Autoclave Analog (Alat Sterilisasi Uap)
    atribut:
    • Relative Temperature (°C): 121-126
    • Rated Working Pressure (MPa): 0.142-0.165
    • Voltage (V/Hz): 220/50
    • Power (W): 2000
    • Dimensions (mm): Ø250x270
    • Maximum Safe Pressure (MPa): 0.165
  4. All American Autoclave Electric (Alat Sterilisasi Uap)
    Mulai

    Rp28.999.900

    All American Autoclave Electric (Alat Sterilisasi Uap)
    Deskripsi:
    Autoclave Electric. Immersion heating element. Automatic thermostatic control and release valve and pilot light. Carload measurement heating element, Include aluminum cover coustruction whit rack Sterilizing capacity 25qt / 24 liters. 1650 W, 240 V
    atribut:
    • Power (W): 1650
    • Current (A): 6.88
    • Inner Container Height (inch): 8 1/2 (21.6cm)
    • Voltage (V/Hz): 240-50/60
  5. IcanClave Autoclave Steam Sterilizer
    Mulai

    Rp79.999.900

    IcanClave Autoclave Steam Sterilizer
    Deskripsi:
    Autoclave kelas B ditentukan oleh vakum sterilisasi pra-siklus. Kelas B dianggap sebagai kelas tertinggi autoclave dan dapat digunakan untuk mensterilkan semua beban termasuk padatan, tipe A instrumen berongga, tipe B instrumen berongga,beban berpori dan instrumen yang dibungkus.Semua autoclave tipe B telah lulus uji Helix sesuai standar EN 13060 digariskan oleh EN 867-5: 2001. Ini hanya bisa dicapai dengan menggunakan vakum difraksinasi pra sterilisasi. Pasca sterilisasi pengeringan vakum memastikan pengeringan lengkap semua beban setelah proses sterilisasi selesai.
    atribut:
    • Chamber Dimensions (mm): 247x625
    • Chamber Volume (L): 29
    • Number of Trays: 3 stainless steel net trays
    • Size of Trays (mm): Tray 1: 185x570; Tray 2: 213x570; Tray 3: 227x570
    • Voltage-Frequency (V-Hz): 220/100-50/60
    • Power (W): 2200
    • Overall Dimensions (WxHxD) (mm): 490x455x860
  6. Sanshen Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp6.299.900

    Sanshen Autoclave (Alat Sterilisasi Uap)
    Deskripsi:
    - Autoclave atau Sterilisator Basah kapasitas 18 Liter- Digunakan untuk sterilisasi alat medis, alat lab, alat salon, bahan kimia, logam, makanan, dll
    atribut:
    • Size (mm): 280×265
    • Power Consumption Frequency (Hz): 50
    • Power Consumption VAC): 220
    • Sterilizing Volume (L): 18L
    • Working Pressure (MPa): 0.14
    • Maximum Safe Pressure (MPa): 0.165
    • Power Consumption (W): 2K
  7. PRIO Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp5.999.900

    PRIO Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Relative Temperature (°C): 121-126
    • Basket Dimensions (mm): 250x270
    • Rated Working Pressure (MPa): 0.142-0.165
    • Maximum Safe Pressure (MPa): 0.165
    • Power (W): 2000
    • Voltage (V/Hz): 220/50
  8. BioBase Laminar Flow Cabinet
    Mulai

    Rp91.999.900

    BioBase Laminar Flow Cabinet
    Deskripsi:
    Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.
    atribut:
    • Work Surface Height (mm): 750
    • Display: LCD Display
    • Main Body Material: Cold-rolled steel with anti-bacteria powder coating
    • Caster: Universal caster with leveling feet
    • HEPA Filter at 0.3μm: 99.995% efficiency
    • Pre-filter: Polyester fiber, washable
    • Waterproof Socket (W): Two, total load ≤500
    • Work Table Material: 304 stainless steel
  9. KRISBOW File Cabinet 4 Shelf (Lemari Arsip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.699.900

    KRISBOW File Cabinet 4 Shelf (Lemari Arsip)
    atribut:
    • Type of Cabinets: File Cabinet
  10. IcanClave Autoclave Steam Sterilizer
    Mulai

    Rp54.999.900

    IcanClave Autoclave Steam Sterilizer
    Deskripsi:
    Autoclave IcanCLAVE adalah Class B. Autoclave kelas B ditentukan oleh vakum sterilisasi pra-siklus. Kelas B dianggap sebagai kelas tertinggi autoclave dan dapat digunakan untuk mensterilkan semua beban termasuk padatan, tipe A instrumen berongga, tipe B instrumen berongga, beban berpori dan instrumen yang dibungkus. Semua autoclave tipe B telah lulus uji Helix sesuai standar EN 13060 digariskan oleh EN 867-5: 2001. Ini hanya bisa dicapai dengan menggunakan vakum difraksinasi pra sterilisasi. Pasca sterilisasi pengeringan vakum memastikan pengeringan lengkap semua beban setelah proses sterilisasi selesai.
    atribut:
    • Type: With Printer
  11. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  12. PRIO Incubator (Inkubator)
    Mulai

    Rp6.899.900

    PRIO Incubator (Inkubator)
    Deskripsi:
    Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
  13. TOMY SEIKO Autoclave Laboratory (Alat Sterilisasi Uap)
    Mulai

    Rp229.999.900

    TOMY SEIKO Autoclave Laboratory (Alat Sterilisasi Uap)
    atribut:
    • Temperature Range (°C): 105 to 135
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Safety device: Air burning prevention, leakage leakage breaker door interlock, overtemperature prevention, overpressure prevention, temperature sensor disconnection detection and safety valve
    • Timer: Sterilization / Soluble / 1 to 99 hours to 999 minutes (0
  14. Quantus Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp60.999.900

    Quantus Autoclave (Alat Sterilisasi Uap)
    Deskripsi:
    Autoclave B CLASS, merek QUANTUS ,license dari jerman, bahan pump dari jerman,ada printer internal. Ukuran 18L. FEATURES: 3 Pre-vacuum air removal pulses Reliable embedded operating system Emergency stop Automatic update with USB disk Deep heat-dry Intelligent load detection system Large memory Independent stainless steam generator Locking safety devices 11 sterilization programs Power outage protection Error-detect monitor system Error-detect monitor system Emergency stop Large memory 11 sterilization programs LCD display panel Technical Paramenters: Use Interface: LCD Display Panel Door: Electric locking system Power supply: 220V/50HZ/2000W Data interface: USB/RS232 External Printer(optional) Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700645
    atribut:
    • Volume (L): 18
    • Dimensions (mm): 450x470x560
    • Chamber Size (mm): 253x360
    • Weight (kg): 47
    • Data Interface: USB/RS232
    • Door: Electric locking system
    • Marketing Authorization Number of KEMENKES RI: 20903700645
    • Model : Q50B
    • Power Supply: 220V/50HZ/2000W
    • Use Interface: LCD Display Panel
  15. BioBase Autoclave Vertical (Alat Sterilisasi Uap)
    Mulai

    Rp159.999.900

    BioBase Autoclave Vertical (Alat Sterilisasi Uap)
    Deskripsi:
    Suitable for sterilization of temperature-proof, pressure-proof, humidity-proof medical equipment, medical dressing kits, glassware, rubber, liquid and other items, it can also be used to sterilize laboratory medium.
    atribut:
    • Capacity (L): 75
    • Chamber Material: S30408
    • Designed Pressure (MPa): 0.28
    • Rated Working Pressure (MPa): 0.23
    • Temperature Display Accuracy (°C): 0.1
    • Timing Range (minute): 0 to 999
Daftar Harga autoklaf Terbaru November 2026
OneMed Autoclave Sterilisator (Sterilisator Uap)Rp39.999.900
GEA Autoclave Medical Electric (Alat Sterilisasi Uap)Rp16.999.900
HIRAYAMA Autoclave (Alat Sterilisasi Uap)Rp139.999.900
B-ONE Autoclave Analog (Alat Sterilisasi Uap)Rp11.999.900
Four e's Scientific Adjustable Volume PipetteRp11.999.900
All American Autoclave Electric (Alat Sterilisasi Uap)Rp28.999.900
IcanClave Autoclave Steam SterilizerRp79.999.900
Sanshen Autoclave (Alat Sterilisasi Uap)Rp6.299.900
BioBase Autoclave Portable (Sterilizer Uap)Rp20.999.900
PRIO Autoclave (Alat Sterilisasi Uap)Rp5.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)