Kategori Product

Beli Produk Pengaduk, Penghancur, Pencampur

Rekomendasi Produk Terkait Pengaduk

  1. magnetic stirrer JOAN LAB Multi Position Magnetic Stirrer with Heating
    Deskripsi:
    1.LCD display.2.Timing and locking function.3.Can work synchronizable and asynchronous.4.Brushless motor.5.Max capacity 500ml for each station.
    Selengkapnya >
  2. hotplate stirrer OHAUS Hotplate Stirrer
    Deskripsi:
    OHAUS Guardian 3000 Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.ApplicationsBoiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating SamplesDisplayBacklit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration iconOperationStirring from 80 to 1600 rpm, ambient temperature range from +5°C to 500°C (ceramic top) or 380°C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir barConstructionDurable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel topsDesign FeaturesHot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe
    Selengkapnya >

Halaman Terkait Pengaduk

Rekomendasi Produk Terkait Rotator, Batang Pengaduk

  1. magnetic bar monotaro Magnetic Stirring Bar
    Deskripsi:
    It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brand
    Selengkapnya >
  2. magnet stirrer monotaro Magnetic Stirring Bar
    Deskripsi:
    It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brand
    Selengkapnya >
  3. stirring bar ISOLAB Stirring Bar Cylindrical
    Deskripsi:
    ISOLAB STIRRING BAR - CYLINDIRICAL - Diproduksi dari magnet ALNICO (paduan aluminium, nikel, besi dan kobalt) yang dilapisi dengan lapisan PTFE.- Batang pengaduk magnet silinder menawarkan berbagai macam aplikasi yang memberikan efek pencampuran yang sangat baik.- Hasil akhir yang dipoles memberikan keterpusatan yang sangat baik dan pengadukan tanpa gangguan yang halus.- Kontak sempurna mereka dengan dasar labu mengurangi risiko memantul selama pengadukan.
    Selengkapnya >

Halaman Terkait Rotator, Batang Pengaduk

Rekomendasi Produk Terkait Agitation Mill

Rekomendasi Produk Terkait Shaker

  1. sieve shaker ZIA Sieve Shaker Electric (Mesin Pengayak Uji)
    Deskripsi:
    Sieve Shaker Digital Without Timer 8 inchFor sieving sample aggregate diameter 8 inch.Without TimerQuality : ExportBest Quality
    Selengkapnya >
  2. kain perca AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    Selengkapnya >
  3. rotator AS ONE Tube Rotator
    Deskripsi:
    It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.
    Selengkapnya >

Halaman Terkait Shaker

Rekomendasi Produk Terkait Penghancur, Pengaduk

Rekomendasi Produk Terkait Mangkuk Penggiling

  1. alumina powder AS ONE White Fused Alumina Fine Polishing Powder
    Deskripsi:
    Alumina ore such as bauxite and alumina sur is electrofused, alumina is extracted and crystallized, and it is a white one. It consists of high-purity crystal grains and is purified by removing impurities. It is an artificial abrasive that is white and has great crushing strength and the self-acting action of the cutting edge.
    Selengkapnya >
  2. gotri AS ONE Wrecking Ball
    Deskripsi:
    It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.
    Selengkapnya >

Halaman Terkait Mangkuk Penggiling

Rekomendasi Produk Terkait Pot Penggiling