Kategori Product
Beli Produk Pemanas, Pendingin, Kotak Pendingin
Rekomendasi Produk Terkait Kotak Pendingin, Wadah
Halaman Terkait Kotak Pendingin, Wadah
Rekomendasi Produk Terkait Inkubator, Pengering
- inkubator laboratoriumSelengkapnya >Deskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- memmertSelengkapnya >Deskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- inkubatorSelengkapnya >Deskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
Halaman Terkait Inkubator, Pengering
Rekomendasi Produk Terkait Bahan Insulasi Panas
- heat insulating fabricSelengkapnya >Deskripsi:DuPont Insulating FilmThe DuPont insulating film has a length of 304mm, a width of 200mm and thickness of 0.05mm. It is designed to heat any surface for various heating applications. This Kapton HN insulating film can be laminated, metallized, punched, formed, or adhesive-coated. This insulating film possesses a unique combination of properties ideal for a variety of applications in many different industries.CertificationsASTM D-5213 (type 1, item A)IPC 4202/1
Rekomendasi Produk Terkait Alat Sirkulasi Air Panas, Air Dingin
- water chillerSelengkapnya >Deskripsi:RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
Rekomendasi Produk Terkait Kulkas, Freezer
Halaman Terkait Kulkas, Freezer
Rekomendasi Produk Terkait Pembakar, Bunsen, Jala Kawat, Tripod
- wire mesh 3mmSelengkapnya >Deskripsi:Kawat loket ini memiliki daya tahan karat yang jauh lebih baik dari kawat loket besi biasa. Dengan finishing kawat yang mengkilap akan menambah keindahan untuk interior atau exterior di kantor, di pabrik atau di dalam rumah.
- kawat kasaSelengkapnya >Deskripsi:Kasa terbuat dari baja tahan karat, bentuk tidak akan berubah selama pemanasan, dengan pinggiran dari logam. Tanpa asbes.
- bunsenSelengkapnya >Deskripsi:Tabung Pembakar Spirtus sudah lengkap dengan sumbu dan penutup. terbuat dari kaca tebal tahan panas.
Halaman Terkait Pembakar, Bunsen, Jala Kawat, Tripod
Rekomendasi Produk Terkait Alat Pemanas, Pendingin
- oven memmertSelengkapnya >Deskripsi:The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
- heater pemanasSelengkapnya >Deskripsi:Flexible Strip Heaters with Standard Mounting help transfer heat to flat or irregularly shaped surfaces, including three-dimensional geometries. Flexible strip heater includes leads that easily attach to the system, machine, and/or component. Overall length varies from 2" to 72".
Halaman Terkait Alat Pemanas, Pendingin
Rekomendasi Produk Terkait Kontrol Kelembaban & Temperatur
- grain moisture meterSelengkapnya >Deskripsi:Wile 55 is a basic tool for measuring moisture content in grains and seeds. The meter is best suited for performing rapid field measurements.
- pt100Selengkapnya >Deskripsi:H 67.60 Temperature sensor, stainless steelTemperature sensor, made of stainless steel, for use with EUROSTAR, MINISTAR and MICROSTAR overhead control stirrers.
- magnetic sensorSelengkapnya >Deskripsi:A magnet is built in the sensor part, and it can be used by sticking it on metal.
Halaman Terkait Kontrol Kelembaban & Temperatur
Rekomendasi Produk Terkait Lembaran Tahan Panas
- resin carbonSelengkapnya >Deskripsi:-A carbon fiber material created by weaving carbon fiber of high-purity(99%)into a mesh and coating it to be flame resistant so that it is easier to handle.-When applying a flame resistant resin paint such as epoxy, etc, placing this between layers improves heat resistance and flame resistance.-The effect of preventing crack in concrete can also be expected.
Rekomendasi Produk Terkait Termos
- container stainlessSelengkapnya >Deskripsi:It is a container insulated by a vacuum double structure of stainless steel. It has high heat retention due to vacuum insulation, and can minimize the impact on the surroundings even if it is filled with liquid nitrogen or other refrigerants or hot water. Since it is made of stainless steel, there is no need to worry about breakage.
- nitrogen cairSelengkapnya >Deskripsi:The LD Series Liquid Nitrogen Dewars are designed to store and dispense small amounts of liquid nitrogen. - Provides high thermal efficiency- Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged- Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access- Provides maximum holding times with superior vacuum performance and insulation- Accessories sold separately




















































































































































/j6P108389690-1.jpg)







/chP107834449-1.jpg)

/5rP111079207-1.jpg)


/cdP105605445-1.jpg)
/omP110916886-1.jpg)
/4hP115865161-1.jpg)