Beli inkubator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- PRIO Incubator (Inkubator)Deskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- LONGYUE Incubator (Inkubator)Deskripsi:∙ Unique air duct design, good temperature uniformity.∙ Microprocessor controller (with temperature correction and timing function).∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easy-to-clean.∙ Silicon sealing ring for reliable sealing.∙ With inner glass door for easy observation, open the outer door for observation will not affect the temperature inside.∙ Equipped with leakage protection.∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer to realize remote control and alarm.∙ Anti-hot handle.atribut:
- Temperature Range (°C): RT +5 to 66
- Power Supply (V/Hz): AC 220, 50
- Temperature Fluctuation (°C): ± 0.5
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ± 1
- AS ONE Inkubator Programmable, Air Jacket dengan Natural ConvectionDeskripsi:- An independent overheat prevention device that can digitally set the set temperature is installed as standard, further considering safety. - A color LCD display with excellent visibility has been adopted to improve operability. - In addition to the PV/SV two-stage display that makes it easy to check the actual measured value and the set value, a set temperature display to prevent overheating is used. - Equipped with an 8-step 4-pattern program function as standard, you can choose from 4 types according to the amount and size of the sample. - The air jacket type natural convection system realizes a uniform and stable temperature environment and prevents the sample from drying out. - Double door type with a transparent inner door Allows observation of the sample without opening the inner door.- PID control is used for temperature control, enabling highly accurate and stable temperature control. - A key is included for security.atribut:
- Accessories: 2 Shelf Boards, 2 Shelf Board Rails
- Additional Function: 8-step 4-pattern program function
- Code: 2m/3P plug
- Convection Method: natural convection air jacket
- Exhaust Port (mm): 32 x 1 piece
- Exterior: steel powder coating
- Inner Door: tempered glass
- Interior: Stainless steel (SUS304)
- Power Supply (V): 100 (AC)/(50/60Hz)
- Safety device: Independent excessive temperature rise prevention device (operating temperature can be set digitally), overcurrent breaker, burnout mechanism (heater OFF when sensor is disconnected)
- Shelf pitch (mm): 35
- Temperature Control Method: PID control, SSR output
- Temperature Control Range (°C): Room temperature +5 to 80
- Temperature Distribution (°C): Distribution width: 2 (at37°C)
- Temperature Sensor: Platinum resistance thermometer Pt100Ω
- B-ONE Incubator Digital with Overload (Inkubator Digital)atribut:
- Accuracy (°C): 0.1
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 5-80
- Timer (minute): 0-9999
- QUINCY LAB Incubator (Inkubator)Deskripsi:Gravity convection incubators are ideal for delicate samples. They monitor temperature distribution using gravity convection to provide a gentle airflow. Analog models offer temperature uniformity through efficient convection heating.atribut:
- UNSPSC: 23171508
- Amps (A): 1
- Capacity (ft³): 0.7
- Capacity (ml): 20000
- Chamber Depth (inch): 10
- Chamber Height (inch): 10
- Chamber Material: Aluminium
- Chamber Width (inch): 12
- Convection Type: Gravity
- Digital/Analog: Analog
- Door Material: Acrylic
- Housing Material: Powder Painted Steel
- Includes: Spirit Thermometer
- Number of Shelves: 2
- Overall Depth (inch): 11
- Overall Height (inch): 15
- Overall Width (inch): 13
- Refrigerated / Non-Refrigerated: Non-Refrigerated
- Temperature Range (°C): Ambient +2 to 62
- Temperature Range (°F): Ambient +4 to 143
- Voltage (V): 115 AC
- PRIO Hot Plate Magnetic StirrerDeskripsi:Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
- PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)Deskripsi:CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
- OneMed Thermometer Kulkas Vaksine CarrierDeskripsi:Alat Mini dengan Multi Fungsi UkurThermometer digital indoor maupun outdoor yang dilengkapi dengan kabel sensor dapat mendeteksi:1. Suhu di ruangan sebelah / luar2. Suhu interior/eksterior mobil3. Suhu dalam kulkas4. Suhu dalam air (kolam, bak mandi, air mandi utk bayi)5. Suhu dalam tanah6. Suhu tubuh manusia/hewan7. Suhu inkubator penetasan telor8. Suhu minuman/makanan bayi9. DllSpesifikasi:Batas pengukuran: -50°C sd 110°CKetelitian: 0.1 CTipe Sensor: NTC (10K / 3435)Tegangan kerja: 1.5 VArus kerja: max 4 microamperUkuran: 4.8cm, 2.8cm, 1.5cmPanjang kabel sensor: 1 meterPower: 2 pcs batere kancing tipe AG13 / LR44 (include)Catatan:Untuk suhu tubuh Tempelkan ujung sensor pd ketiak dalamHindari kulit kabel dari suhu melebihi 80 C, cukup tempelkan ujung kabel sensor yang berbahan stainless pada area yang hendak diukur.atribut:
- Accuracy (°C): 0.1
- Color: Black White
- Dimensions (cm): 4.8x2.8x1.5
- Power Supply: 2 pcs batere kancing tipe AG13 / LR44 (include)
- Rated Voltage (V): 1.5
- Sensor Type: NTC (10K / 3435)
- Hose Length (m): 1
- Maximum Measurement (°C): -50 to 110 C
- Temperature Range (°C): -50 to 110
- SOJIKYO Mixer Vortex (Pengocok Tabung)Deskripsi:Vortex mixer termasuk salah satu instrumen yang lazim ditemukan di laboratorium, Fungsi utamanya adalah untuk menyeragamkan cairan dalam volume kecil. Vortex mixer tersusun atas motor mesin yang dialiri listrik dan drive shaft yang menjadi pusat alatatribut:
- Type: Vortex Mixer dengan pengaturan kecepatan
- Power Source: AC 220-230V, 50/60HZ
- Speed (rpm): 0-3000 dengan pengaturan kecepatan
- Size (mxmmxmm): 100x93x72
- Memmert Peltier IncubatorDeskripsi:Peltier-Cooling incubator IPP30 SingleDISPLAY, 0°C...70°C, 32 ltr. 230/115 V, 50/60 Hz.
- Benchmark Scientific Incubator Accessoriesatribut:
- UNSPSC: 41104424
- For use with: H2200-H; H2200-HC
- B-ONE Incubator & Drying Oven (Inkubator)atribut:
- Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
- Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
- Voltage (V/Hz): 220/50
- monotaro Micropipette Single Channel (Mikropipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- Ika Laboratories Tempering ChambersDeskripsi:INC 125 F digital incubatorThe INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space. Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions. Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory) ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request. Scope of deliveryINC 125 F digital incubatorIO T 2.10 Wire grid tray, chrome plated (2 pcs.)Tilt protection (2 pcs.)USB AB CableCalibration certificate at 37°Catribut:
- Dimensions (WxHxD) (mm): 700x720x635
- Display: LCD
- Display Settings and Resolution (K): 0.1
- Heater Output Power (W): 750
- Max. Capacity for One Tray (kg): 20
- Max. Number of Tray: 6
- Maximum Time Setting (d): 100
- Operating Area in Container (mm): 550x550x415
- Set-point Limiter with Safety Shutdown: Yes
- Temperature Display: Yes
- Temperature Sensor Control: PT 100 4 Wire
- Thermal Decontamination Cleaning (120°C/2hours): Yes
- Thermal Safety Devices According to DIN 12880: TB class 1
- Total Volume in Container (L): 125
- TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)Deskripsi:In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.atribut:
- Moisture Range (%): 0-100
Daftar Harga inkubator Terbaru November 2026
| Memmert Universal Laboratory Incubator | Rp38.999.900 |
| PRIO Incubator (Inkubator) | Rp6.899.900 |
| AS ONE Incubator Mini | Rp11.999.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.199.900 |
| LONGYUE Incubator (Inkubator) | Rp15.999.900 |
| AS ONE Inkubator Programmable, Air Jacket dengan Natural Convection | Rp24.999.900 |
| B-ONE Incubator Digital with Overload (Inkubator Digital) | Rp30.999.900 |
| QUINCY LAB Incubator (Inkubator) | Rp26.999.900 |
| PRIO Hot Plate Magnetic Stirrer | Rp1.999.900 |
| PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air) | Rp5.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/j6P108389690-1.jpg)

/lnP103452779-2.jpg)
/pdP107876913-1.jpg)

/qnP105889959-1.jpg)
/0yP109508034-1.jpg)

/g7P107833583-1.jpg)

/1tP108132065-1.jpg)
/dgP106661484-1.jpg)


/1gP105890052-1.jpg)
/deP103181482-5.jpg)

/84P111167292-1.jpg)
/8gP107928304-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)