Beli spektrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettesatribut:
- Dimensions (cm): 35.5x38.5x19.5
- Optical Design: Single Beam
- Spectral Bandwidth (nm): 5
- Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
- Detector: Silicon Photodiode
- Wavelength Range (nm): 325-1100
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): < ±1
- Wavelength Speed (nm/minute): Automatic – up to 1200
- Wavelength Data Resolution (Nm): 1
- Photometric Range (A): -3 to +3
- Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
- Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
- Photometric Repeatability (A): ±0.002
- Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
- Photometric (A/minute): < 0.002
- Baseline Flatness (A): < 0.003
- Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
- Keypad: Tactile rubber 23 keys with numeric keypad
- Printer: Thermal printer accessory with 80mm width paper
- Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium)atribut:
- Measurement Principle: Ion Selective Electrode
- Minimum Sample Volume: 0.3ml (0.05ml with sampling sheet B)
- Measurement Range: 4 to 9900 ppm (mg/L) 0.1 to 250 mmol/L 2 to 5000 kg/10a
- Resolution: 0 to 99 ppm: 1 ppm 100 to 990 ppm: 10 ppm 1000 to 9900 ppm: 100 ppm
- Accuracy: ± 10% of actual value
- Calibration Points: Up to 2
- Battery Life: Approx. 400 hours in continuous use without backlight
- Dimensions (mm): 164x29x20 (excluding projections)
- Display: Custom (monochrome) digital LCD with backlight
- Material: ABS epoxy
- Operating Humidity: 85% or less in relative humidity (no condensation)
- Operating Temperature (°C): 5 to 40.0
- Power: CR2032 batteries (2)
- Temperature Calibration (°C): 5 to 40.0
- Temperature Display (°C): o to 50.0
- Mitech Spectrometer Portable (Alat Analisis Spektrum)Deskripsi:MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.atribut:
- Power Systems: Intelligent battery management through MSBUS bus, real-time monitoring of the residual capacity
- Safety: Built-in Double Beam TM technology automatically senses the presence of samples in front, improving
- Data Processing: Built-in 32G memory, USB, Bluetooth, WIFI, the device can be connected to the Internet, remote control
- Excitation Source (KV): 50
- Applicable materials: For the detection of iron-based alloy series (Stainless steel, chrome / molybdenum alloy steel, low a)
- Dimensions (mm): 254x79x280
- Display: Industrial resistive touch screen with screen size of 4.3inch. Proprietary operating system software an
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
- HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)Deskripsi:Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
- AS ONE Vial Septumatribut:
- Material: silicone rubber (Red)
- Cole Parmer Photometer Flame Nebulizer Inlet TubingDeskripsi:These replacement parts will help keep your flame photometers, along with automatic diluter and autosampler running smoothly.
- PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cableatribut:
- WL Accuracy (nm): 2
- WL Repeatability (nm): 1
- Spectrum Bandwidth (nm): 4
- B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)atribut:
- WL Accuracy (nm): ≤2
- WL Repeatability (nm): ≤1
- Spectrum Bandwith (nm): 4
- Transmittance Accuracy: ±0.5%(t) (NBS930D)
- Transmittance Repeatability: ≤0.2% (t)
- Absorbance Measuring Range: 0-2 A
- Cell Holder (mm): 10
- Drift: ≤0.5% (t)/3min
- Package Dimensions (mm): 640x480x340
- Power Supply (V): AC 220
- Signal Noise: 0.2T%
- Transmittance Measuring Range: 0-100 T
- Serena Lab Cuvette Macro Disposable (Tabung Sampel / Kuvet)atribut:
- Size (ml): 2.5
- Thermo Scientific FTIR Nicolet iS10 ATR Full Library 30Katribut:
- Dimensions (mm): 890x890x1140
- PerkinElmer Inductively Coupled PlasmaDeskripsi:The Avio 220 Max is a compact, plug-and-play, hybrid simultaneous ICP-OES instrument, ideal for labs with low-to-high throughput requirements. It utilizes a vertical plasma and is engineered to handle even the most difficult, low-to-high concentration samples without dilution, delivering productivity, performance and faster return on investment. Plus, Syngistix software provides an intuitive and smart environment with real-time instrument diagnostics and results viewing to easily track sample analysis, quality control, and internal standard performance to guarantee sample accuracySpectrometer Specifications-Double Monochromator: The Avio 220 Max ICP-OES uses a unique double-monochromator optical system. This design results in a high-speed, high-light throughput optical system offering excellent resolution, all in a compact system. The sealed optical system can be purged with nitrogen for low UV (165-190 nm) performance. The spectral range is 165-900 nm with resolution of < 0.009 nm @ 200 nm. -Echelle Spectrometer: The high-dispersion echelle spectrometer has a focal length of 0.3 meter and a stigmatic Littrow configuration. The echelle grating used for dispersion has 79 lines/mm with a blaze angle of 63.8 degrees.-Vertical Dual View Plasma: The system incorporates a vertically oriented plasma with complete dual-viewing optics under computer and software control. Any wavelength can be used in the radial, axial or mixed viewing modes in a single method. With the dual view capabilities of the Avio 220 Max, viewing of the plasma isaccomplished by computer control of a mirror located in the optical path, allowing selection of axial or radial view and adjustment of the plasma viewing in both the vertical and horizontal planes.-Detector: The UV-sensitive, dual backside-illuminated charge-coupled device (CCD) array detector is cooled directly using a single-stage integrated Peltier cooler operated at approximately -8 °C. The detector has two photosensitive segments containing 176 by 128 pixels. One section is used for analytical measurements, and the other is a wavelength reference section. The CCD-array detector collects both the analyte and the nearby background information in a single spectrum, allowing for simultaneous background correction and providing improved precision and analytical speed.-Dynamic Wavelength Stabilization– Plug and Play: The Avio 220 Max is the only ICP system able to go from cold start to sample analysis in 10 minutes – plug and play. The secret behind this feature is the wavelength reference section of the detector which monitors a small portion of the neon spectrum in order to create a dynamic wavelength scale used to actively correct wavelength positions. The resultant wavelength accuracy and reproducibility allows direct ‘on-peak’ measurements rather than time-consuming peak-search methods used in sequential ICP systems. This unprecedented cold startup time provides the analyst muchneeded flexibility in their laboratory. -Attenuation Mode: The Avio 220 Max ICP-OES incorporates attenuation mode, a unique mode to selectively reduce analyte signal, allowing higher concentrations to be measured. This extends the dynamic range of ICP-OES without affecting the ability to measure analytes present at lower concentrations. Attenuation mode involves moving an attenuation screen into the light path before the light enters the spectrometer, which can reduce the signal by ≈ 90%. Because the Avio 220 Maxis a unique hybrid simultaneous instrument, it can attenuate the signal for a specified analyte while not affecting others, thereby providing effortless dilution, allowing both high and low concentration analytes to be measured in the same method and with the same sample preparation.ICP System Specifications-RF Generator: The Avio 220 Max ICP-OES features a fourthgeneration 40-MHz, free-running solid-state RF generator, adjustable from 1000 to 1500 watts, in 1 watt increments. The power efficiency is greater than 79% with < 0.1% variation in output power stability. True power control maintains the plasma power at the set point, even when changing sample matrices. The compact RF supply meets all FCC certification requirements for RF emission (Part 18 of FCC rules and regulations) and complies with EC and Class A requirements. Its unique Flat Plate plasma technology generates and maintains a robust, matrix-tolerant plasma with approximately half the argon consumption of helical load-coil systems.-Plasma Ignition and Extinction: Plasma ignition is computercontrolled and totally automated. The plasma can be ignited automatically at a user-determined time and turned off automatically after an analysis.-Safety Interlocks: For user safety and system protection, the system constantly monitors water flow, shear gas pressure, argon pressures, sample-compartment door closure and plasma stability, and displays the interlock status on the computer screen as graphic symbols. If an interlock is interrupted, the plasma will immediately and safely shut down.-Cooling Water: A water-recirculating cooling system is required, with approximately 4 L/min flow capacity at 310 to 550 kPa and a temperature between 15 °C and 25 °C.Gas Flow Controls-Argon Flow: Computer-controlled solenoid valves are used to regulate the flow automatically within the range of 8-20 L/min in 1 L/min increments for plasma argon and 0 to 2.0 L/min in 0.1 L/min increments for auxiliary argon. A mass-flow controller is supplied with all systems for the nebulizer argon flow and is variable between 0 and 2.0 L/min in 0.01 L/min increments.-PlasmaShear: A compressed-air shear gas (18-25 L/min) is used to remove the plasma tail from the optical path, minimizing interferences and extending the dynamic range. PlasmaShear provides a maintenance-free and lower-cost approach to removing the cooler plasma zone.Sample Introduction System-Torch/Torch Mount: A unique, demountable torch design using one-piece quartz tubing for plasma and auxiliary gas flow is supplied. The standard torch includes a 2.0-mm i.d. alumina injector for full corrosion resistance to all acids, including hydrofluoric and aqua regia. A variety of other injectors are available. The externally mounted spray chamber is integrated into an easily removed sample-introduction cassette. The sampleintroduction cassette can be adjusted (with the plasma on) for maximum performance in different matrices. No tools are required for torch or sample-introduction cassette removal.-Spray Chambers: Instruments can be ordered with a Ryton HF-resistant Scott-type or a glass cyclonic spray chamber. A variety of other spray chambers are available.-Nebulizers: The Avio 220 Max can be ordered with a cross-flow or glass concentric nebulizer. The cross-flow design with GemTips is corrosion-resistant (sapphire/ruby tips in a PEEK body). The system can routinely handle 50% (v/v) solutions of HCl, HNO3, H2SO4, H3PO4, 20% (v/v) HF, and 30% (w/v) NaOH. Additional nebulizers are available.-Peristaltic Pump: The integrated four-channel, computercontrolled pump has variable speeds from 0.2 to 7 mL/min in 0.1 mL/min increments, using 0.76 mm (0.030 in.) i.d. tubing. Syngistix software was designed with the user in mind, offering many smart features to make your analysis easier and more accurate. Some of these features specific to the peristaltic pump are FastPump and SmartRinse, which dramatically improve the sample rinse-out and analysis times, and Tubing Saver, which increases the longevity of the tubing by slowly cycling the pump back and forth when the system is turned on but not in use. -Spares Kit: A spares kit of common replacement items is included.Physical Data – Instrument-Environmental: The instrument will operate with a laboratorytemperature between 15 and 35 °C (59-95 °F). For optimuminstrument performance, the room temperature should becontrolled at 20 ± 2 °C.
- MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
- Peak Instrument SpectrofotometerDeskripsi:Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
- LABO Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)atribut:
- Baseline Flatness (A): ±0.002
- Noise (A): ±0.001
- Optical System: Single Beam, Greating 1200lines/nm
- Photometric Range (%T): 0 to 200
- Photometric Repeatability (%T): 0.2
- Power (V/Hz): AC 220/50 or AC 110/60
Daftar Harga spektrometer Terbaru October 2026
| Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) | Rp209.999.900 |
| HACH Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp279.999.900 |
| Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp179.999.900 |
| Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya) | Rp93.999.900 |
| Horiba Ion Meter Potassium LAQUAtwin (Alat Ukur Kadar Ion Kalium) | Rp13.999.900 |
| Mitech Spectrometer Portable (Alat Analisis Spektrum) | Rp819.999.900 |
| Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya) | Rp27.999.900 |
| Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp539.999.900 |
| HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya) | Rp179.999.900 |
| AS ONE Vial Septum | Rp469.900 |
Data diperbarui pada 30/10/2026 (Harga belum termasuk PPN)



















































































































































/oiP108276882-1.jpg)
/mmP109131814-1.jpg)
/kkP110155740-1.jpg)
/1yP106200070-1.jpg)
/m2P107361794-1.jpg)
/k7P106658727-1.jpg)
/f2P106749542-1.jpg)
/k2P110155722-1.jpg)
/m7P109131799-1.jpg)


/3tP108390137-1.jpg)
/mkP105890812-1.jpg)
/amP107120382-1.jpg)


/9gP110157340-1.jpg)
/q1P103452937-1.jpg)

/ddP111729481-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)


/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)