Beli spektrofotometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- 3NH SpectrophotometerDeskripsi:Spektrofotometer kisi Seri YS30 mengadopsi mode ganda bluetooth dan USB untuk penggunaan yang lebih luas, dan dengan data pengukuran SCI & SCE, ini kompatibel dengan banyak merek terkenal. 8mm, 4mm atau bukaan khusus adalah opsional. Sinar UV khusus membuat YS3060 mudah untuk mengukur sampel dengan UV dan akurasi tinggi dan perangkat lunak PC fungsi yang diperluas menjadikannya mitra yang baik untuk manajemen warna dan kualitas warnaatribut:
- Displays: 3.5-inch TFT color LCD, Capacitive Touch Screen
- Sensors: 256 Image Element Double Array CMOS Image Sensor
- Dimensions (mm): 184x77x105
- Power Supply: Li-ion battery
- Light Sources: Combined LED Light
- Data Ports: USB, Bluetooth 4.0
- Wavelength Interval (nm): 10
- Data Storage: Standard 2000 Pcs, Sample 20000 Pcs
- Display Data: Spectrograms/Values, Samples Chromaticity Values, Color Difference Values/Graphs,
- Illuminant Life Span (hour): 5
- Integrating Sphere Size (mm): 48
- Locating Method: CameraViewFinder
- Measured Reflectance Range: 0-200%
- Measurement Method : Single, Average
- Measuring Apertures (mm): Customized A8/4/1x3
- Measuring Time (s): 2.6
- Optical Geometry: Reflec di:8°, de:8°(diffused illumination, 8-degree viewing angle)
- Semiband Width (nm): 10
- Spectrophotometric Mode: Concave Grating
- Wavelength Range (nm): 400-700
- Jenway Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:6305 UV/visible spectrophotometer supplied with mains lead, pack 100 disposable cuvettes, 10 x 10mm cell holder, interface cable and PC application software on CD-ROM (230V/50Hz), 8nm spectral bandwidth. The 6305 is ideal for applications similar to the 6300 requiring measurements in the UV and visible wavelength ranges. Using a single, pulsed xenon lamp the 6305 offers an extended lamp life and high energy throughput in the UV and visible regions.The 6300 and 6305 visible and UV/visible spectrophotometers are high quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries. The 6320D is based on the 6300 visible spectrophotometer platform and includes a domed lid which accepts taller tubes up to a height of 105mm.Introducing the 63 SeriesThe 63 series range includes models 6300 and 6320D which cover the visible region of the spectrum and model 6305 which uses a pulsed xenon lamp to extend the wavelength range into the UV region of the spectrum. All three models have measurement modes for absorbance, % transmittance and concentration. This makes them ideal for basic photometrics applications in schools and colleges, as well as in quality control laboratories. Temperature ControlWhere temperature control is important Jenway offer a water heated cuvette option which requires a water bath and circulator. For sampling applications Jenway offer an external sipper pump system which can be programmed to deliver controlled and reproducible sample volumes into the chamber of a flow-through cuvette along with air and segmentation rinse cycles.DesignThe 63 series spectrophotometers are small and lightweight, making them easy to store or move to different locations within the laboratory. These instruments are easy to navigate, using push buttons to move round the simple user interface. The design of model 6320D is based on the successful 6300 platform. It has been designed with a domed lid which enables test tubes, up to a height of 105mm, to be used. Model 6320D is supplied fitted with a dual cell holder so that either test tubes or standard 10x10mm cuvettes can be used to measure samples. All three models are covered by a 3 year warranty.
- B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)atribut:
- WL Accuracy (nm): ≤2
- WL Repeatability (nm): ≤1
- Spectrum Bandwith (nm): 4
- Transmittance Accuracy: ±0.5%(t) (NBS930D)
- Transmittance Repeatability: ≤0.2% (t)
- Absorbance Measuring Range: 0-2 A
- Cell Holder (mm): 10
- Drift: ≤0.5% (t)/3min
- Package Dimensions (mm): 640x480x340
- Power Supply (V): AC 220
- Signal Noise: 0.2T%
- Transmittance Measuring Range: 0-100 T
- PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cableatribut:
- WL Accuracy (nm): 2
- WL Repeatability (nm): 1
- Spectrum Bandwidth (nm): 4
- MERCK Proveatribut:
- Packaging: Fiber Carton
- Quantity/Pack (unit): 1
- HS Code: 9027 30 00
- Quality Level: MQ100
- Storage class: 10-13 Other liquids and solids
- Storage Temperature (°C): +5 to +30
- Label Types: Non Dangerous/Safe Product
- Peak Instrument SpectrofotometerDeskripsi:Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
- 3NH ColorimeterDeskripsi:CR7 mewujudkan spektrofotometer dua-dalam-satu dan pembaca spektrowarna. Ini adalah mahakarya yang mengintegrasikan presisi tinggi, kinerja tinggi, dan kinerja biaya tinggi.atribut:
- Measuring Apertures (mm): Φ8
- Data Ports: USB
- Drawell Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:PhotometricQuantitative(Standard Curve)WL Scan(Spectrum Scan)Time Scan(Kinetics)DNA/Protein TestMulti-WL TestSystem Utilityatribut:
- UV/VIS Type: UV/Visible
- Optical System: Double Beam Blazed Holographic Grating (1200 lines/mm)
- Display: 320x240 LCD
- Wavelength Range (nm): 190-1100
- Wavelength Accuracy (nm): ±0.3
- Baseline Flatness (A): ±0.001
- Detector: Silicon Photodiode
- Dimensions (mm): 545x468x245
- Noise: ≤0.2%T/3min (250/500nm,0%T); ≤0.5%T/3min (250/500nm,100%T)
- Output Port: USB Port & RS232 Port
- Photometric Accuracy (T): ±0.2%
- Photometric Range: 0-200%T, -0.3 to 3A; 0-9999C
- Power Requirement (V/Hz): 90-250 AC/(50/60)
- Sampel Compartment: Accommodate 5-100mm Pathlength Cuvette
- Scan Speed: High, Medium, Low, Max. 2000nm/minute
- Stability (A/hour): ±0.001 (500nm, 0A)
- Stray Light (T): ≤0.05% (220/360nm)
- Wavelength Repeatability (nm): ≤0.2
- Wavelength Setting: Auto, Resolution 0.1nm
- Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettesatribut:
- Dimensions (cm): 35.5x38.5x19.5
- Optical Design: Single Beam
- Spectral Bandwidth (nm): 5
- Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
- Detector: Silicon Photodiode
- Wavelength Range (nm): 325-1100
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): < ±1
- Wavelength Speed (nm/minute): Automatic – up to 1200
- Wavelength Data Resolution (Nm): 1
- Photometric Range (A): -3 to +3
- Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
- Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
- Photometric Repeatability (A): ±0.002
- Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
- Photometric (A/minute): < 0.002
- Baseline Flatness (A): < 0.003
- Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
- Keypad: Tactile rubber 23 keys with numeric keypad
- Printer: Thermal printer accessory with 80mm width paper
- K-LAB Double Beam Spectrophotometer UV-VisDeskripsi:OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.atribut:
- Photometrics System: Double-beam type
- Wavelength Range (nm): 190-1100
- Spectral Bandwidth (nm): 1 (190 to 1100)
- Wavelenght Setting (nm): 0.05
- Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
- Wavelength Repeatability (nm): <± 0.1
- Baseline Flatness (Abs): <± 0.0005
- Baseline Stability (abs/hour): < 0.0003
- Dimensions (WxDxH) (mm): 520x500x200
- Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
- Light Source: Tungsten Halogen Lamp & Deuterium Lamp
- Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
- Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
- Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
- Power Requirement: 100~240 V; 50~60 Hz
- Scan Speed (nm/minute): max 6000
- Slew Rate (nm/minute): About 8800
- Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
- Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
- Weight (kg): 14
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- Memmert Lab OvenDeskripsi:UN260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.atribut:
- Adjustable Parameters: Temperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
- Altitude of Installation (m): Max. 2000 (above sea level)
- Ambient Temperature (°C): +5 to +40
- Door: fully insulated stainless steel door with 2-point locking (compression door lock)
- Housing: Rear Zinc-plated Steel
- Humidity rh: max. 80 %, non-condensing
- Interior Dimensions (mm): 640x800x500
- Internals: 2 stainless steel grid(s), electropolished
- Max. Loading of Chamber (kg): 300
- Max. Loading per Internal (kg): 20
- Max. Number of Internals: 9
- Overvoltage Category: II
- Pollution Degree: 2
- Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
- Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
- Temperature Setting Range (°C): +20 to +300
- Textured Stainless Steel Casing Dimensions (mm): 824x1183x684
- Voltage Electrical Load: 230V, 50/60Hz approx. 3400W; 115V, 50/60Hz approx. 1800W
- Volume (L): 256
- Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
- BEL ENGINEERING Spectrophotometer UV-Visible (Alat Uji Absorbansi Cahaya)Deskripsi:Wavelenght range is from 190nm to 1000nm with Absorbance, Transmittance, Concentration and Factor measuring modes.Bandwitdth 2nm.The internal database can store 200 groups of data. Halogen and deuterium lamp can be turned on/off individually to extend lifetime. The instrument is equipped with USB to be connected to a computer.The UV-PROFESSIONAL software included expands the applications to: Photometry, Quantitative analysis, Wavelenght scanning, Standard curve, Kinetics (time scanning), Multi-wavelenght analysis.Also additional features like: spectrum computing (spectrum addition, subtraction, multiplication and spectrum division).Spectrum derivative and spectrum compare. DNA/Protein AnalysisAccessories: Advanced Software for connection to computer, 2 quartz cuvette 10mm, 4 glass cuvette 10mmatribut:
- Data Output Port: USB
- Detector: Silicon Photodiode
- Printer Port: Parallel
- MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
- Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
Daftar Harga spektrofotometer Terbaru November 2026
| Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya) | Rp27.999.900 |
| 3NH Spectrophotometer | Rp139.999.900 |
| Jenway Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp139.999.900 |
| B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya) | Rp39.999.900 |
| IWAKI Pipette Volumetric (Pipet Gondok) | Rp97.900 |
| PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp10.999.900 |
| MERCK Prove | Rp209.999.900 |
| Peak Instrument Spectrofotometer | Rp14.999.900 |
| 3NH Colorimeter | Rp39.999.900 |
| Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) | Rp209.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/f2P106749542-1.jpg)

/idP110155661-1.jpg)
/mkP105890812-1.jpg)
/IWAKI%20Pipette%20Volumetric%20(Pipet%20Gondok)/3pP102079133-2.jpg)
/3tP108390137-1.jpg)



/oiP108276882-1.jpg)
/fkP106749560-1.jpg)
/1yP106200070-1.jpg)
/q1P103452937-1.jpg)

/kkP110155740-1.jpg)


/gtP108147605-1.jpg)
/9gP110157340-1.jpg)
/k2P110155722-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)