Beli germinator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maskot Germination Chamber (Ruang Perkecambahan Benih)atribut:
- Accessories: Shelf : 4; Shelf Plate : 8
- Coolant: R134A
- Cycle Mode: Forced convection, Rear micropore. Supply air in front of the plate
- Defrosting Structure: Automatic
- Exterior Dimensions (WxLxH) (mm): 794x726x1600
- Illumination (Lx): Full spectrum 0-30000; many degrees for adjusting
- Inner Chamber (WxLxH) (mm): 600x500x840
- Load per Rack (kg): 15
- Power (W): 2000
- Safety Devices: Over temperature will automatically cut off the heating, long-term under temperature cut off the refrigeration system, protect the sample; loop self diagnosis
- Shelf Space (mm): 120
- Temperature Control Mode: 30 sections program
- Temperature Motion (°C): ±1
- Temperature Range (°C): Without Illumination 0-65; With illumination 10-65
- Temperature Resolution Ratio (°C): 0.1
- Temperature Uniformity (°C): ±1.0
- Volume (L): 250
- BioBase Incubator Constant Temperature & Humidity (Inkubator Suhu / Kelembapan)atribut:
- Capacity (L): 300
- Control Type: LCD Display, Microcomputer PID Controller
- Temperature Range (°C): 0 to 65
- Temperature Fluctuation (°C): ±1
- Temperature Uniformity (°C): ±2
- Humidity Range (RH): 50% to 90%
- Accessory: Standard: Socket/Lamp; Optional: USB/Printer
- Display Accuracy (RH): 0.01
- Display Accuracy (°C): 0.1
- External Size (WxDxH) (mm): 660x700x1710
- Humidification Method: Built-In Humidification System
- Humidity Fluctuation (RH): ±5 to 8%
- Internal Size (WxDxH) (mm): 520x500x1170
- Power Comsuption (W): 1500
- Power Supply AC (V/Hz): 220±10%, 50/60 (Standard); 110±10%, 60 (Optional)
- Refrigerant: R404a
- Socket Type: Typ1609
- Time Setting (minute(hour)): 0 to 9999
- Maskot Drying Oven Digitalatribut:
- Temperature Accuracy (°C): ±1
- Temperature Range (°C): RT +10 to 300
- Timer (minute): 0~9999
- Voltage (V/Hz): 220/50
- Taffware Scale Digital Mini Kitchen (Timbangan Dapur)Deskripsi:Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
- Maskot Tablet Dissolution Testeratribut:
- Basket Radial Run-Out (mm): ± 1.0
- Centering (mm): ± 2.0
- Paddle Radial Run-Out (mm): ± 0.5
- Speed Accuracy (rpm): ± 2
- Speed Range (rpm): 20~200
- Temperature Range (°C): 20 +45
- Voltage (V/Hz): 220/50
- Maskot Reaction Bath Stirring Ultra-Low Temperature (Penangas Reaksi Suhu)atribut:
- Flow Rate (L/minute): 20
- Lift (m): 4 to 6
- Storage Volume (L): 5
- Temperature Stability (°C): ±2
- Voltage (V/Hz): 220/50
- Maskot Incubator & Drying Ovenatribut:
- Temperature Accuracy (°C): ±0.2
- Temperature Range (°C): RT+ 5 to 300
- Timer (minute): 0~9999
- Voltage (V/Hz): 220/50
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
- Velp Incubator BOD Cooled (Inkubator Pendingin)Deskripsi:code no. F10300300, A+ class cooling system: save money and conserve energy. Purposely designed to keep any product at a constant temperature, for a wide range of incubation and test application where an accurate and precise temperature control is required along with stable temperature, including Biochemical Oxygen Demand. Has Constant temperature of 20 °C and 2-digit digital display to monitor the internal temperature. Characterized by a high-efficiency rate due to their cooling system in A+ class, to better preserve both the environment and what is kept inside. Total volume 120 liters, Temperature stability and homogeneity ± 0.5 °C. Capacity: 3x BOD Sensor System 6 or 2x BOD Sensor System 10. Power 120Watribut:
- Power Supply (V/Hz): 230/50-60
- Dimensions (mm): 540x912x550
- Maskot Digital Hotplateatribut:
- Hot Plate: Aluminium tensile
- Maximum Temperature (°C): 350
- Mode: Digital+Heating
- Outer shell: Iron plate welding, surface spraying
- Temperature Accuracy (%): ±1
- Maskot Ultralow Temprature FreezerDeskripsi:Maskot Ultra Low Temprature Freezer, juga dikenal sebagai freezer -80, adalah peralatan khusus yang digunakan untuk menyimpan bahan-bahan sensitif dan sampel biologis pada suhu yang sangat rendah, biasanya sekitar -80°C (-112°F) atau lebih dingin. Freezer ini sangat penting dalam bidang ilmiah dan medis untuk mengawetkan sampel yang sensitif terhadap fluktuasi suhu.atribut:
- Ambient Temperature Range (°C): +10 to +32
- Capacity (L): 58
- Controller: Microprocessor
- Cooling Type: Direct Cooling
- Defrost Type: Manual
- Display: Digital
- Electric Current (A): 2.67
- Exterior Size (mm): 635x757x1212
- Interior Size (mm): 330x453x410
- Package Size (mm): 730x845x1400
- Power Consumption (kWh/24h): 5.6
- Power Failure Alarm: 72H
- Power Supply (V/Hz): 220~240/50~60; 115/60
- Rated Power (W): 442
- Temperature Range (°C): -40 to -86
- Maskot Digital Hotplate Ceramic Magnetic Stirreratribut:
- Exterior Dimensions (WxLxH) (mm): 320x190x125
- Maximum Temperature (°C): 350
- Maximum Volume (L): 5
- Mode: Digital + Heating + Stirring
- Plate Load (kg): 10
- Plate Size (WxLxH) (mm): 190x190
- Sensor: PT 100
- Speed (rpm): 200-2000
- Maskot Refrigerated IncubatorDeskripsi:Refrigerated incubator adalah alat laboratorium yang digunakan untuk menyediakan lingkungan yang terkontrol untuk perkembangan mikroorganisme. Refrigerated incubator dapat mengatur suhu di atas atau di bawah suhu ruang, tergantung pada kebutuhan aplikasi.Refrigerated incubator biasanya digunakan untuk pengujian kualitas di industri makanan, minuman, dan kosmetik, pengujian air, pengujian permintaan oksigen biokimia (BOD), kultur sel, analisis mikrobiologis, penyimpanan temperatur, atau aplikasi lain yang memerlukan suhu terkontrol sebagai langkah proses.Harga incubator refrigerated bervariasi tergantung pada merek, kapasitas, fitur, dan teknologi pendingin yang digunakan. Beberapa merek yang populer adalah Thermo Fisher Scientific, Fisherbrand, BINDER, dan Revolutionary Science. Kapasitas refrigerated incubator berkisar dari 18 L hingga 566 L.atribut:
- Accuracy (°C): 0.1
- Temperature Range (°C): 0-65
- Shelf number: 2/9
- Shelf Space (mm): 60
- Compressor: Air Cooled Hermetic Compressor
- Cryogen: R134a
- Defrost Structure: Automatic Control Intelligent Defrosting
- Sensor: PT 100
- Temperature Motion (°C): High Temp. : ±0.5; Low Temp. : ±1
- Timer (minute): 0~9999
- Voltage (V/Hz): 220/50
- Maskot Analog Hotplate Stirreratribut:
- Maximum Temperature (°C): 350
- Speed (rpm): 100-2000
- Voltage (V/Hz): 220/50
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- B-ONE Incubator & Drying Oven (Inkubator)atribut:
- Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
- Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
- Voltage (V/Hz): 220/50
- Maskot Portable Incubatoratribut:
- Cycle Mode: Natural Convection
- Sensor: PT 100
- Shelf Space (mm): 35
- Shelf number: 2
- Temperature Motion (°C): ±1
- Temperature Range (°C): RT+5-65
- Temperature Resolution Ratio (°C): 0.5
- Timer (minute): 0-9999 (with timing wait function)
- Voltage (V/Hz): 220AC/50
- Benchmark Scientificatribut:
- UNSPSC: 41104424
- For use with: H2200-H; H2200-HC
- Hanna Instruments Electrolyte Solution 1.7M KNO3 0.7M KClDeskripsi:HI7075 is a fill solution that contains 1.7M potassium nitrate (KNO3), 0.7M potassium chloride (KCl) for use in fluoride ion selective electrodes. The electrolyte level in refillable electrodes should be topped off before performing any measurements. If the level is low, refill with the proper electrolyte solution to ensure optimum performance. This simple maintenance helps guarantee adequate head pressure to promote the flow of reference electrolyte into the sample being measured.Fill solution for fluoride ISEConvenient 30 mL bottlesExpiration date and lot number clearly marked on the bottleatribut:
- Certificate of Analysis: no
- Size (ml): 30
- Label Types: Warning Product
Daftar Harga germinator Terbaru October 2026
| Maskot Germination Chamber (Ruang Perkecambahan Benih) | Rp139.999.900 |
| BioBase Incubator Constant Temperature & Humidity (Inkubator Suhu / Kelembapan) | Rp93.999.900 |
| Maskot Drying Oven Digital | Rp13.999.900 |
| Taffware Scale Digital Mini Kitchen (Timbangan Dapur) | Rp47.900 |
| Maskot Tablet Dissolution Tester | Rp37.999.900 |
| Maskot Reaction Bath Stirring Ultra-Low Temperature (Penangas Reaksi Suhu) | Rp39.999.900 |
| Maskot Incubator & Drying Oven | Rp18.999.900 |
| Memmert Laboratory Oven | Rp68.999.900 |
| Velp Incubator BOD Cooled (Inkubator Pendingin) | Rp50.999.900 |
| Maskot Digital Hotplate | Rp7.899.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/bxP111079429-1.jpg)
/5eP109196194-1.jpg)

/ndP107922841-1.jpg)

/1rP111080063-1.jpg)


/roP106199996-1.jpg)






/1gP105890052-1.jpg)



/P102092828-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)