Beli desikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Desikator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  2. AS ONE Desiccator Polycarbonate (Wadah Pengering)
    Mulai

    Rp6.899.900

    AS ONE Desiccator Polycarbonate (Wadah Pengering)
    atribut:
    • AS ONE Part Number: 1-066-14
    • Mass (kg): 2.9
  3. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  4. DURAN Desiccator Flat Flange (Wadah Pengering)
    Mulai

    Rp5.599.900

    DURAN Desiccator Flat Flange (Wadah Pengering)
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  5. DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)
    Mulai

    Rp3.399.900

  6. AS ONE Desiccator Pasolina (Wadah Pengering)
    Mulai

    Rp5.099.900

    AS ONE Desiccator Pasolina (Wadah Pengering)
    atribut:
    • Accessories: 2 shelf boards, 1 silica gel dish
    • External Dimensions (mm): 350×350×400
    • Inner Dimension (mm): 340×344.5×387
    • Body Material: AS (acrylonitrile ethylene) resin
    • Effective Internal Dimensions (Width W X Depth D X Height H) (mm): 340×344.5×387
    • Mass (kg): Approx. 6.3 (Including Shelves)
    • Outer Dimensions (Width W x Depth D x Height H) (mm): 350×350×400
    • Shelf Board Dimensions (mm): 306×332×10
    • Shelf Plate Interval (mm): 65 (Up to 5 sheets can be stored)
    • Shelf board load capacity (kg): 2
    • Total Load Capacity (Kg): 5
  7. WHEATON Desiccator Vacuum Dry-Seal (Wadah Pengering Vakum)
    Mulai

    Rp1.699.900

  8. AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Mulai

    Rp6.699.900

    AS ONE Desiccator Light-Blocking (Wadah Pengering)
    Deskripsi:
    The five sides other than the door side are made of light-shielding material, making it suitable for storing chemicals and samples that are sensitive to light.
    atribut:
    • Mounting Pitch (mm): Bottom 1 Tier; 50, Other; 30 (Minimum Shelf Plate Spacing 20 mm)
    • Accessories: Silica gel dish x 1
    • Material: Body / Light Blocking PVC (Vinyl Chloride Resin), Shelf Board / PS (Polystyrene) Rubber Feet / Natural Rubber
    • Total Load Capacity (Kg): about 10
  9. Non Brand Local Desicator Vacuum
    Mulai

    Rp1.599.900

    Non Brand Local Desicator Vacuum
    Deskripsi:
    Desicator Vacuum, with porcelain
Daftar Harga desikator Terbaru November 2026
AS ONE Desiccator Glassware Dry Instrument (Wadah Pengering)Rp1.699.900
AS ONE DesikatorRp5.499.900
AS ONE Desiccator Polycarbonate (Wadah Pengering)Rp6.899.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp12.999.900
DURAN Desiccator Flat Flange (Wadah Pengering)Rp5.599.900
DURAN Desiccator Lid Threaded Outlet (Tutup Desikator)Rp3.399.900
AS ONE Desiccator Standard (Wadah Pengering)Rp2.499.900
AS ONE Desiccator Pasolina (Wadah Pengering)Rp5.099.900
AS ONE Desiccator with Stand Load Type (Wadah Pengering)Rp5.099.900
NORMAX Desiccator Glassware without Stopcock with Porcelain Plate (Wadah Pengering)Rp3.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)