Kategori Product
Beli Produk Tachometer, Pencacah
Rekomendasi Produk Terkait Aksesoris Alat Ukur Elektrik
- panel meterSelengkapnya >Deskripsi:These tachometers install into equipment racks and panels and provide a visual readout of the speed of a rotating piece of equipment. They are commonly used in laboratories for research and manufacturing for quality assurance testing.
Rekomendasi Produk Terkait Alat Hitung/Counter
- stopwatch digitalSelengkapnya >Deskripsi:Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequency
Halaman Terkait Alat Hitung/Counter
Rekomendasi Produk Terkait Pembilang
- alat ukur volume airSelengkapnya >Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- bosch glm 250 vf professionalSelengkapnya >Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- laser meter bosch glm 250 vfSelengkapnya >Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
Halaman Terkait Pembilang
Rekomendasi Produk Terkait Alat Ukur Panjang
- leica laserSelengkapnya >Deskripsi:-Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtraction
Halaman Terkait Alat Ukur Panjang
Rekomendasi Produk Terkait Speedometer
Rekomendasi Produk Terkait Tachometer
- stroboscopeSelengkapnya >Deskripsi:STROBOSCOPEdigital synthesis, high intensity lightModel : DT-2249A ( AC 110V )Model : DT-2249A ( AC 220V or 230 V )- New generation Stroboscope.- Digital synthesis circuit, high stability and high adjustment resolution.- Range : 60 to 32,000 RPM.- Adjustment resolution : 0.1 RPM ( 1,000 RPM ), 1 RPM ( 1,000 RPM )- High intensity light.- Setting button : digital rotate button, X 2 button, 2 button, + button, button, easy to adjust the desired RPM.
- tachometer laser digitalSelengkapnya >Deskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
























































































































































/P101518176-1.jpg)