Beli tanur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. B-ONE Ceramic Muffle Furnace (Front Door)
    Mulai

    Rp71.999.900

    B-ONE Ceramic Muffle Furnace (Front Door)
    atribut:
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 100-1200
    • Timer (minute): 0-9999
  2. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  3. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  4. Thermo Scientific Thermolyne Premium Large Muffle Furnaces
    Mulai

    Rp119.999.900

    Thermo Scientific Thermolyne Premium Large Muffle Furnaces
    Deskripsi:
    Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.
    atribut:
    • Volume (L): 14
    • Dimensions Exterior (cm): 51x48.5x53.3
    • Dimensions Interior (cm): 25x33x18
    • Voltage (V): 240
    • Amperage (A): 12.9
    • Frequency (Hz): 50/60
    • Maximum Temperature (°C): 1200
    • Power Consumption (W): 3090
  5. PRIO Furnace
    Mulai

    Rp14.999.900

    PRIO Furnace
    Deskripsi:
    Prio Box Furnace Model BF2-12 adalah model terbaru dengan slide opening. Furnace model ini lebih aman bagi operator pada saat pengambilan wadah sample dengan penjepit setelah pembakaran, karena posisi tutup furnace yang panas menghadap kedepan berlawanan dengan posisi operator sehingga tangan operator dapat leluasa menggerakan penjepit tanpa khawatir lengannya terkena bagian pintu yang panas.
  6. B-ONE Mini Muffle Furnace
    Mulai

    Rp64.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
  7. NABERTHEM Muffle Furnace
    Mulai

    Rp159.999.900

    NABERTHEM Muffle Furnace
    atribut:
    • Certification: Yes
    • Electrical Connection: 1-phase
    • Maximum Temperature (°C): 1100
  8. Snol Muffle Furnace
    Mulai

    Rp129.999.900

    Snol Muffle Furnace
    Deskripsi:
    High accuracy electric muffle furnace SNOL 8.2/1100 is a universal laboratory furnace, firing up to 1100°C and designed for material testing and heat treatment such as hardening, loosening, normalising ceramic and stoneware samples. To eliminate gases or smokes that are released during thermal processing, an exhaust system may be additionally installed in the product. The furnace is an excellent fit for scientific laboratories, educational institutions, ceramic studios, medicine and industry.
    atribut:
    • Volume (L): 8.2
    • Maximum Temperature (°C): 1100
    • Continuous Operating Temperature (°C): T+10-1100
    • Power (W): 1.8
    • Rated Supply Voltage (V): 230
    • Number of Phases: 1
    • Airflow: Natural
    • Chamber Depth (mm): 310
    • Chamber Height (mm): 135
    • Chamber Material: Fiber Muffle
    • Chamber Width (mm): 195
    • Maximum Heating-up Time without Charge (minute): 50
    • Overall Depth (mm): 660
    • Overall Height (mm): 495
    • Overall Width (mm): 445
    • Rated Frequency (Hz): 50/60
    • Temperature Stability: 1
    • Temperature Uniformity: 10°C
  9. AS ONE Economy Electric Furnace
    Mulai

    Rp29.999.900

    AS ONE Economy Electric Furnace
    Deskripsi:
    It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.
    atribut:
    • AS ONE Part Number: 1-5921-01
    • Current (A): 5
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Mass (kg): about 5
    • External Dimensions (mm): 210×260×290
    • Furnace Internal Dimensions (mm): 90×110×70
    • Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
    • Power Cord: 2m with 2P plug
    • Resolution: Temperature; 1°C, Time setting; 1 minute
    • Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
    • Sensor: Type K thermocouple
    • Temperature Control Method: PIDs
    • Temperature Setting Range (°C): 100-900
    • Timer: ON, OFF, SV timer
  10. BioBase Muffle Furnace
    Mulai

    Rp179.999.900

    BioBase Muffle Furnace
    atribut:
    • Maximum Temperature (°C): 1200
    • Temperature Rising Time (empty/minute): <30
    • Temperature Accuracy (°C): ±1
    • Capacity (L): 16
    • Consumption (kW): 6
    • External Size (WxDxH) (mm): 600x895x700
    • External/Internal Material: Cold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
    • Heating Rate (°C): 60
    • Internal Size (WxDxH) (mm): 400x250x160
    • Package Size (WxDxH) (mm): 730x985x830
    • Power Supply (V/Hz): 220/380 ±10% (50/60)
  11. Labtech Muffle Furnace
    Mulai

    Rp459.999.900

    Labtech Muffle Furnace
    Deskripsi:
    - Durable Molded Ceramic Fiber Insulated ChamberAnd air jacked double walled case- Embedded Heating ElementReplaceable embedded heating elements installed in each- 10 Step Microprocessor Program Controller (Option)- ApplicationIdeal for ashing organic and inorganic samples, heat treating metals, ignition test, gravimetric analysis and determination of volatiles and suspended solids- Microprocessor PID Digital ControllerProvides for accuracy and reliability, with timer function auto start on-off time and alarm system
    atribut:
    • Material: Inner : Ceramic Fiber; Outer : Stainless Steel
    • Insulation: Vacuum Molded Ceramic Fiber
    • Controller: Microprocessor 10 Step Program Controller
    • Heating Element: Embeded Heat Plate
    • Thermocouple: K type CA sensor
    • Dimension Inner (mm): 400x400x400
    • Dimension Outer (mm): 960x720x870
    • Electric Supply (V/Hz): 110/60 or 220-1Phase or 380-3 Phase/50-60
    • Heating Capacity (kW): 9
    • Output Regulator: SSR unit control
  12. Memmert Laboratory Oven
    Mulai

    Rp39.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  13. Carbolite Gero Laboratory Furnace
    Mulai

    Rp79.999.900

    Carbolite Gero Laboratory Furnace
    Deskripsi:
    The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.
    atribut:
    • Maximum Continuous Operating Temperature (°C): 1000
    • Maximum Temperature (°C): 1100
    • Thermocouple Type: K
  14. Agilent Vial Wide-Mouth Screw Cap (Botol Sampel)
    Mulai

    Rp2.099.900

    Agilent Vial Wide-Mouth Screw Cap (Botol Sampel)
    atribut:
    • Size (mm): 9x12x32
    • Capacity (ml): 2
  15. Agilent Portable LCR Meter
    Mulai

    Rp19.999.900

    Agilent Portable LCR Meter
    atribut:
    • Interface: IR-USB
    • Size (mm): 87x41x184
    • Supported OS: Windows(R)XP/VistaTM/7
    • Accessories: Test lead with alligator clip (red, black)x1
    • Accuracy (%): 0.2
    • Measurement Speed (time/s): 1
    • Package Size (mm): 115x65x220
  16. THERMOLYNE Portable Electric Furnace
    Mulai

    Rp66.999.900

    THERMOLYNE Portable Electric Furnace
    atribut:
    • Heat Insulator: Ceramic fiber
    • Temperature Range (°C): 100 - 1100
  17. ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Sealed
    Mulai

    Rp35.999.900

    ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Sealed
    atribut:
    • External Dimension (mm): 180x300
    • Maximum Limit Temperature (°C): 1200
    • Temperature Rising Time: 25 to 1100
    • Operating Temperature Range (°C): Normal temperature - 1100
    • Inner Furnace Dimension (mm): φ60x260
Daftar Harga tanur Terbaru November 2026
B-ONE Ceramic Muffle Furnace (Front Door)Rp71.999.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp43.999.900
IWAKI Beaker Glass Low Form (Gelas Kimia)Rp49.900
ADVANTEC Electric Muffle FurnaceRp129.999.900
Thermo Scientific Thermolyne Premium Large Muffle FurnacesRp119.999.900
PRIO FurnaceRp14.999.900
B-ONE Mini Muffle FurnaceRp64.999.900
NABERTHEM Muffle FurnaceRp159.999.900
AS ONE High Performance Muffle FurnaceRp129.999.900
Snol Muffle FurnaceRp129.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)