Beli swab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Swab Wipe Check
    Mulai

    Rp1.199.900

    Non Brand Swab Wipe Check
    atribut:
    • Size (mm): 21x87
    • Material: Body/PE, Cap/PP, Cotton Swab/Polyester
    • Phosphate-Buffered Saline Volume (ml): 10
    • Sterilized: Gamma-ray
    • Package Size (mm): 60x140x95
  2. OneMed Cotton Swab Sterile (Tisu Alkohol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    OneMed Cotton Swab Sterile (Tisu Alkohol)
    Deskripsi:
    Cotton Swab Steril : Kapas halus dengan tangkai kayu panjang untuk perawatan luka/ pembersih/ pengambilan sample laboratorium, dikemas steril per pcs.Lidi swab kapas steril | sterile cotton swab applicatorsSekali pakai, medical grade, lidi lentur dengan panjang 15cm, individual packing, sterilisasi dengan EO Gas.
  3. AS ONE Food Test Swab
    Mulai

    Rp939.900

    AS ONE Food Test Swab
    Deskripsi:
    A sponge-type cotton swab that does not generate dust like a cotton swab. Ultra-fine foam type with excellent wiping performance. Solvents such as IPA are easy to impregnate and can be used conveniently. Only the head can be replaced.
    atribut:
    • Material (Head): Ultra-fine foamed PE (polyethylene)
    • Type: piece of cotton
    • Material (Shaft): PE (Polyethylene)
  4. MWE Hygiene Swab
    Mulai

    Rp4.799.900

    MWE Hygiene Swab
    Deskripsi:
    Hygiene Swab™ Indicator swab system for monitoring hygiena level
  5. Labware Charuzu Amies Collection Swab
    Mulai

    Rp2.699.900

  6. TexWipe Sterile Polyester Swab
    Mulai

    Rp10.999.900

    TexWipe Sterile Polyester Swab
    Deskripsi:
    Texwipe's STX763 Sterile Spun Polyester Cleanroom Swab with Large Head and Polystyrene Handle is constructed using 100% USP-grade polyester, securely bonded to the polystyrene handle by a water-based adhesive.
    atribut:
    • Head Width (mm): 5.8
    • Head Thickness (mm): 5.8
    • Head Length (mm): 18
    • Handle Width (mm): 2.5
    • Handle Thickness (mm): 2.5
    • Handle Length (mm): 134
    • Total Swab Length (mm): 155
  7. Labware Charuzu Transport Swab
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  8. Neogen Clean Trace Allergen Test Swab
    Mulai

    Rp12.999.900

    Neogen Clean Trace Allergen Test Swab
    Deskripsi:
    - Detects as little as 3 µg of protein on surfaces and in hard to reach areas.- Provides a tool to help assess and improve hygienic performance.- Visual reading of a color change indicates the level of cleanliness.- Real time results allow immediate corrective action.- Validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat.3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is a rapid, simple, and reliable solution to monitor the presence of allergens on surfaces to effectively manage cleaning.It is a fast and easy way to check whether cleaning has been carried out to a satisfactory standard by means of protein detection. In order to use the ALLTEC60 swabs, you will need a heat block calibrated to 55C +/- 1C with wells that can support 24mm x 1.5mm tubes. Best practice for calibration is to use a partial immersion thermometer or digital thermocouple thermometer, not a total immersion thermometer. By comparing the color of the swab and solution against the label, the user can easily interpret the results for the presence of allergens. 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat. Refrigeration is not required since this can be stored at room temperature (25°C or 77°F). This easy-to-use device requires minimal training. Not intended for consumer use.With the unique swab-click-read format and easy-to-read color change technology, this simple method of checking for removal of protein residues after cleaning is very easy to use and implement in a busy production environment. The results are semi-quantitative with four possible color interpretations. The faster the test turns purple and the stronger the color change the higher the level of contamination on a surface.With the 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60, monitoring allergens on surfaces and in hard to reach areas is simple with results in 15 minutes or less. Quick detection and confirmation allows immediate corrective action to take place. A visual reading of a color change indicates the level of cleanliness by detecting as little as 3µg of allergen on surfaces and in solution. No instrumentation is required to interpret the sample results. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, its ease of use, reliable detection and fast, visible results can help in teaching staff the importance of cleaning.
    atribut:
    • Manufacturing Segment: Environmental Monitoring, Packaging & Storage Testing, Ready-to-eat
    • Protein Threshold (µg): 3
    • Test Type: Surface Hygiene
    • Storage Temperature (°C): 2-25
    • Test Time (minute): 15
  9. VITLAB Pipette Rack PP (Rak Pipet)
    Mulai

    Rp3.799.900

    VITLAB Pipette Rack PP (Rak Pipet)
    Deskripsi:
    Upper portion with 94 bore holes of different diameters for secure placement of volumetric and measuring pipettes of any size. The stable base has a rotatable, ribbed base plate in which the pipette tips can be gently seated. The racks are supplied unassembled, and can easily be assembled according to the accompanying assembly instructions.
    atribut:
    • Diameter (Ø mm): 230
    • Height (mm): 470
  10. OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)
    Rating:
    84% of 100
    (10)
    Mulai

    Rp12.900

    OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)
    Deskripsi:
    Aseptic Gel adalah alkohol dalam bentuk gel dengan aroma fresh yang digunakan sebagai antiseptik, cuci tangan tanpa bilas air. Hand Sanitizer yang sangat efektif untuk mencegah infeksi, membunuh kuman, bakteri, virus. Mengandung bahan pelembut sehingga kulit tidak terasa kering / kasar. Tidak lengket di tangan. Dapat dipakai kapanpun dan dimanapun sebelum dan sesudah melakukan kegiatan. Sangat sesuai digunakan di fasilitas kesehatan (rumah sakit, klinik, puskesmas), salon, kantor, toko, pabrik, maupun di rumah tempat tinggal. Komposisi: Ethyl Alcohol 70%, Deionize Water Carbomer, TEA, Glycerin, Color Cara pakai: Tuangkan pada telapak tangan gosok merata pada seluruh bagian tangan sampai kering. NOMOR IZIN EDAR: PKD 20501900056
  11. Japanese Cotton Swabs (JCB) Cotton Swab
    Mulai

    Rp66.900

    Japanese Cotton Swabs (JCB) Cotton Swab
    Deskripsi:
    -Cotton ball rolls with its own long fibers, and has a structure that makes it difficult for lint to appear.-For cleaning of lenses, circuit boards, keyboards, models, etc.-One side cotton ball, paper thin shaft.
    atribut:
    • Tip Diameter (mm): 4.8
    • Shaft Length (mm): 75
    • Cotton Ball Materials: Cotton+Rayon Blend
    • Comments: Cotton Ball
    • Wood Shaft Materials: White Birch
  12. CITOTEST Microbial Collection Swab
    Mulai

    Rp189.900

    CITOTEST Microbial Collection Swab
    Deskripsi:
    Sterile swabs(Class Is ) Designed for sampling from surface and wide orifices, such as skin, mouth, nose and throat- Dimensions: Ø 2.2×150mm (6”), tip approx. Ø5mm- Wooden swabs can be used within lab, not recommended for fastidious organisms- Plastic swabs, flexible, suitable for most specimen- Round tip, compact and shred resistant, free of loose during sampling- Supplied with sterile and non-sterile
    atribut:
    • Diameter (mm): 2.2x150
  13. Labware Charuzu Amies Collection & Cotton
    Mulai

    Rp2.099.900

    Labware Charuzu Amies Collection & Cotton
    atribut:
    • Swab: Rayon
    • Media: Semi Solid Amies
  14. TexWipe Non-Sterile Large Cleaning Validation Swab with Notched Handle
    Mulai

    Rp15.999.900

    TexWipe Non-Sterile Large Cleaning Validation Swab with Notched Handle
    atribut:
    • Head Width (mm): 12.7
    • Head Thickness (mm): 4.2
    • Head Length (mm): 25.7
    • Handle Width (mm): 5.2
    • Handle Thickness (mm): 3
    • Handle Length (mm): 101.8
    • Total Swab Length (mm): 127.5
  15. NEST Nasopharingeal Swab Only
    Mulai

    Rp1.199.900

    NEST Nasopharingeal Swab Only
    Deskripsi:
    Nasopharyngeal Specimen Collection Swab, Individually Wrapped, Sterile
  16. TexWipe Non-Sterile Cleaning Validation Swab with Long Handle
    Mulai

    Rp54.999.900

    TexWipe Non-Sterile Cleaning Validation Swab with Long Handle
    Deskripsi:
    Texwipe’s cleaning validation cleanroom swabs are used to determine the effectiveness of cleaning protocols as specified by the US FDA. HPLC/ UV-Vis Total Organic Carbon (TOC) analysis are different methods used to validate these cleaning processes.Texwipe offers the following cleaning validation swabs:Alpha®Polyester Knit Series - TX714K, TX761K - suitable for use in TOC analysis Alpha®Polyester Knit Series - TX715 - suitable for HPLC analysis using a UV detector analytical methodAbsorbond® Polyester Non-Woven Large Swab - TX716 - suitable for HPLC analysisNSF Certified to be acceptable for use as a Cleaning Swab (P1) in and around food processing areas. The product must only be used in such a manner as to ensure it will not have direct contact with food or potable water. Use must also be consistent with the manufacturer’s directions.
    atribut:
    • Head Width (mm): 6.8
    • Head Thickness (mm): 2.8
    • Head Length (mm): 16.8
    • Handle Width (mm): 3.2
    • Handle Thickness (mm): 3.2
    • Handle Length (mm): 145.5
    • Total Swab Length (mm): 162.3
  17. CORNING Cryo Tube
    Mulai

    Rp709.900

    CORNING Cryo Tube
    Deskripsi:
    -2 mL capacity with round bottom-Self-standing design-Black graduations and larger marking spots for easier filling and sample identification-Manufactured from polypropylene to withstand temperatures to -196°C-Silicone washer for a secure seal-Vials may be color coded with inserts-Special base design allows vials to be locked into cryogenic rack and tray for single-handed manipulation-Sterilized by gamma radiation-Nonpyrogenic and DNase/RNase-free
    atribut:
    • Cap Color: Orange
    • Sterile: Yes
    • Color: Natural
    • Capacity (ml): 2
    • Cap Material: Polypropylene
    • Self Standing: Yes
    • Silcone Washer: Yes
  18. Labware Charuzu Flocked Swab
    Mulai

    Rp189.900

    Labware Charuzu Flocked Swab
    atribut:
    • Kode KBKI: 4815011008
    • Packing: Individual Pack
  19. HAND LIFT Drum Truck (Troli Drum)
    Mulai

    Rp5.799.900

    HAND LIFT Drum Truck (Troli Drum)
    Deskripsi:
    - Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.
    atribut:
    • Lift Height (mm): 400
    • Load Capacity (kg): 300
    • Overall Size (mm): 980x850x1200
Daftar Harga swab Terbaru October 2026
Non Brand Swab Wipe CheckRp1.199.900
OneMed Cotton Swab Sterile (Tisu Alkohol)Rp129.900
AS ONE Food Test SwabRp939.900
MWE Hygiene SwabRp4.799.900
Labware Charuzu Amies Collection SwabRp2.699.900
TexWipe Sterile Polyester SwabRp10.999.900
Labware Charuzu Transport SwabRp379.900
Neogen Clean Trace Allergen Test SwabRp12.999.900
VITLAB Pipette Rack PP (Rak Pipet)Rp3.799.900
OneMed Hand Sanitizer Gel Aseptic (Desinfektan Tangan)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)