Rantai Industri
s.d. 61%MulaiRp16.900
Rp16.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| FLC Roller Chain Double Row RS 50-2 Double 1pc | - Roller Diameter d1 (mm) 10.16 - Width Between Inner Plates b1 (mm) 9.4 - Pin Diameter d2 (mm) 5.09. |
559,000 |
| NCK Roller Chain (ISO Std) 08 B-1 1pc | - Pitch (mm) 12.700 - Berat (Kg) 5.0 |
359,000 |
| ZEXUS Roller Chain Single 50-1R 1set(3m) | - Pitch (mm) 15.875 - Diameter Pin (mm) 58 - Pin Length L2 (mm) 11.8 |
569,000 |
| Matsushima Conveyor Parts Emergency Towline Switch ELAW-61P 1pc | - Type: Outdoor type with operation display board - Return method: Manual return |
8,699,000 |
| TSUBAKI RS50 Series-Standard Drive Chain RS50-2-RP-U 1box | - Dimension L1 (mm) 19.35 - Dimension L2 (mm) 21.15 |
2,099,000 |
| TSUBAKI RS80 Series-Standard Drive Chain RS80-1-RP-U 1box | - Max. Allowable Tension (kN/kgf): 14.7 - Corresponding Chain Numbers: 80 - Type: Rivet Pin - JIS Tensile Strength (kN/kgf): 55.6 |
1,999,000 |
| TSUBAKI Conveyor Roller Chain Link C2080HA2CL Attachment, Std, A-2 Tab Steel 1pc | - Roller Diameter (inch): 5/8 - Plate Thickness (inch): 0.625 - Pitch (inch): 2 - Centerline to Hole Center (inch): 0.72 |
999,000 |
| NCK Stainless Steel Chain perbox (ISO Std) SS 06 B-1 1pc | - Pitch (mm) 9.525 - Berat (Kg) 5.0 |
1,499,000 |
| EK Roller Chain (Rantai) RS 50-1-H 1roll | - Berat (Kg) 1.6 | 999,000 |
| NIKKEN ANSI Standard Roller Chain 50-2 1pc | - Pitch (mm) 15.875 (5/8inch) - Links (per 10ft) 192 |
2,199,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami