Beli distillation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Eggplant Flask for Short Path type Distillation Unitatribut:
- Compatible For (ml): 10
- Package Size (mm): 30x30x70
- BioBase Dean Stark Distillation Apparatusatribut:
- Power Supply AC (V/Hz): 220 ± 10%, 50
- Heater Power of Electric Furnace (W): 1000x2
- Heating Control: Can Be Continuously Adjusted By A Silicon Knob
- Ambient Temperature (°C): ≤35
- Relative Humidity: ≤85%
- Power Consumption (W): 2200
- Velp Kjeldahl Digestion UnitDeskripsi:DK 42/26 Digestion UnitKjeldahl Digestion Units with 42-position aluminum heating block that offers an excellent thermal homogeneity for micro-kjeldahl applications.Thermal homogeneity and precisionThe DK 42/26 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperatures.The DK 42/26 Series guarantees accuracy and repeatability. The DK 42/26 performs batch digestion of up to 42 samples with 100 ml test tubes - Ø 26 mm, reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release.Space saving designThe design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicalsEasy-to-use with the intuitive digital interfaceThe bright digital display provides maximum visibility and easy-to-read information.The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way. Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps. Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.The inclination of the front panel protects it from chemical spillage at high temperatures.Fume Neutralization SystemFor applications where the digestion process produces fumes, acid gases or corrosive substances, the instrument is strongly recommended to be completed with a dedicated accessory:- KS 1000 Scrubber neutralizes all the fumesTEMS™ TechnologyDK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.Time Saving: rapid heating reduces wasted timeEnergy Saving: limited energy consumption thus cutting CO2 emissionsMoney Saving: cost reduction for each analysisSpace Saving: the narrow footprint saves valuable laboratory bench spaceatribut:
- Construction Material: Epoxy painted with chemical resistant coating
- Countdown: Digital readout
- Digestion Time Range (minute): 1 to 999
- Precision Of The Heating Block Temperature (°C): ±0.5
- Selectable Language: EN, IT
- Selectable Ramp: Up to 4 per program
- Set Temperature: Digital readout in °C or °F
- Stability Of The Heating Block Temperature (°C): ±0.5
- Temperature Calibration: Automatic
- Temperature Range (°C): Ambient to 450
- Temperature Range (°F): Ambient to 842
- Time Selection: 1 minute steps
- B-ONE Stainless Steel Double Water Distillationatribut:
- Capacity (L/hour): 5
- Voltage (V): 380 3-Phase
- Power (W): 11000
- Dimensions (mm): 770x380x860
- Cosmo Speed Semi-micro distillation equipment type III 2515 seriesDeskripsi:*The distillation head is a Vigreux type with a vacuum jacket. *We also manufacture transparent surigo. *We also manufacture other sliding joints (taper). Please contact us.atribut:
- AS ONE Part Number: 65-6862-25
- AS ONE Rotary Evaporator Adapteratribut:
- Capacity (ml): 50
- Package Size (mm): 225x150x130
- Sigma-Aldrich Ace Rotary Evaporator Vial Adapter Kit FETFE O-ringatribut:
- Material: FETFE® O-ring
- CORNING Microplate 96-Well Clear Polystyrene (Pelat Mikro)atribut:
- Size (well): 96
- AS ONE Nitrate Ion Meter Portableatribut:
- Waterproof: Equivalent to IP67
- Size (mm): 165x29x19
- Calibration: Automatic calibration (1 or 2 points)
- Sample Volume (ml): 0.3
- Measurement Range (ppm): NO3^-/62 - 6200, NO3^-N/14 - 1400
- Measuring Method: Ion electrode method
- Accessories: standard liquid (150, 2000ppm), dropperx1 volume
- Power Supply: CR2032 lithium batteryx2 pieces (included for test)
- Reproducibility (%): ±10
- IWAKI Glass Ware Boiling Flask Flat Bottom 3 NeckDeskripsi:Produk ini sering disebut Labu Ukur.
- KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 SeriesDeskripsi:It is suitable for solvent recovery or distillation separation of liquid mixtures with different boiling points. It is designed to measure the boiling point of the distillate vapor.* We do not deliver to private homes (detached houses / apartments).
- NEST Culture Plate 96-Well Cell Non-Treated (Pelat Kultur Sel)Deskripsi:96 Well Cell Culture Plate, V-Bottom, ClearNEST cell culture plates have round edges for better handling. Low profile, low-evaporation lid design assures uniform growth. Tissue treated and non-treated are both available. Non-treated growth surface is more hydrophobic than tissue culture surface and are similar to the surface of a bacteriological Petri dish. Small feet on the bottom corners of each plate eliminate scraping of the microscope lensIndividually Packaged in Peelable Tyvek Film and Blisteratribut:
- Color: Clear
- Bottom Shape: V bottom
- IWAKI (AGC Technoglass) Dean Stark receiverDeskripsi:All joints are made of transparent material. We offer eggplant-shaped flasks (29/38) that are convenient for concentration after extraction, as well as regular round flasks. The Dean Stark receiver has a PTFE cock at the bottom that allows accumulated moisture to drain.atribut:
- Standard: Dean Stark Receiver, 50/50 Top, 50/50 Side, with PTFE Cock
- Fort Warning Light LED with Buzzer (Lampu Rotari)atribut:
- Voltage (V): AC 220-DC 12-24
- Multifunction: Rotary Flashing Steady
- Velp Digester DKDeskripsi:Thermal homogeneity and precisionThe DK 20 digestion unit with aluminium heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C. The DK 20 guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
Daftar Harga distillation Terbaru October 2026
| AS ONE Distillation Unit Set | Rp4.199.900 |
| AS ONE Eggplant Flask for Short Path type Distillation Unit | Rp459.900 |
| BioBase Dean Stark Distillation Apparatus | Rp49.999.900 |
| Synthware Distillation Distribution Adapter With Vacuum Hose Connection | Rp3.699.900 |
| Velp Kjeldahl Digestion Unit | Rp129.999.900 |
| B-ONE Stainless Steel Double Water Distillation | Rp52.999.900 |
| Cosmo Speed Semi-micro distillation equipment type III 2515 series | Rp17.999.900 |
| AS ONE Rotary Evaporator Adapter | Rp5.799.900 |
| Sigma-Aldrich Ace Rotary Evaporator Vial Adapter Kit FETFE O-ring | Rp9.099.900 |
| CORNING Microplate 96-Well Clear Polystyrene (Pelat Mikro) | Rp2.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




























































































































































/pmP106411922-1.jpg)



/0nP107605023-1.jpg)


/ayP103846394-1.jpg)

/a5P103688365-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)