Beli crucible di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Porcelain crucible, tall type with lidDeskripsi:*If you would like to add an additional lid, please choose from the porcelain crucible lids (product number: 4-4479-01 to 10).atribut:
- Chemical composition: SiO2/44.63%,Al2O3/49.29%
- Heat Resistance Temperature (°C): 1000
- Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur)Deskripsi:Grafit crucible ini terbuat dari grafit high purity yang berkualitas tinggi sehingga tahan temperatur hingga 1500 derajat celcius. Walaupun dituang logam dengan temperatur yang tinggi cetakan grafit ini sangat stabil dan tidak akan pecah.Grafit crucible ini umum digunakan dalam proses smelting/pemurnian logam mulia seperti emas, perak maupun logam lain seperti baja, aluminium, timah,tembaga,dll. Selain itu grafit juga dipergunakan dalam proses casting metal padaindustri.Karena terbuat dari high purity graphite crucible ini memiliki karakteristik.atribut:
- Density (g/cm³): 1.82
- Compression Strength (MPa): 60
- Flexural Strength (MPa): 40
- Graphite Material: High Purity Graphite 99.95% graphite
- Porosity (mm): ≤0.0043
- Ash Max (%): 0.05
- Resistance (μΩm): 12
- AS ONE Platinum Crucible Lidatribut:
- Material: 99.95% Pt UP
- Package Size (mm): 90x90x20
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- For use with: Labware Crucibles
- Tokyo Glass Kikai (TGK) Crucible B Type (Cawan Lebur)Deskripsi:ACE-S Alumina Porcelain / Alumina Purity:> 97% Good acid resistance, alkali resistance, corrosion resistance, etc. In addition, AEC-S quality alumina crucible is a product that has improved the number of uses and crack occurrence rate by 50%.atribut:
- Product Code: 96303
- Infusil Crucible Ash Dish (Wadah Pelebur)Deskripsi:Ash Dish/Cawan Abu Infusil Ash Dish sering disebut juga Cawan Abu, Crucible Ash, dan Cawan Pengabuan digunakan sebagai wadah/tempat untuk pengabuan batubara ataupun material lain dalam Laboratorium.Volatile Matter (VM) Crucible Infusil + Tutup Kuarsa (Sillica Quartz) warna Bening (Transparant)Ash Dish/Crucible Infusil digunakan dalam analisa Volatile yang terkandung dalam batubara. Biasa digunakan dalam furnace " Carbolite" type AAF 11/7.atribut:
- Material: Silica
- Color: Milky White
- Capacity (ml): 10
- AS ONE Crucible PTFE NR0218 Series (Wadah Pelebur)Deskripsi:Has excellent chemical resistance. It can be used for decomposition reaction tests (maximum operating pressure: 4.9 MPa) (maximum operating temperature: 150 ° C). The SUS jacket and PTFE crucible can be used for 5 and 10/25, 50/75 and 100.This product is only the crucible body and the jacket is not included.
- AS ONE SUS Jacket for PTFE Crucible Nr0218 SeriesDeskripsi:It can be used for decomposition reaction test (maximum operating pressure: 4.9MPa) (maximum operating temperature: 150 ℃) SUS jacket and PTFE crucible can be used for 5 and 10/25 and 50/75 and 100.This product only comes with a jacket and the crucible itself is not included.
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 50
- Diameter (mm): 53
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 43
- Product Type: Crucible
- Tokyo Glass Kikai (TGK) Crucible Nickel (Cawan Lebur)Deskripsi:It is suitable when the zirconium crucible cannot be used, such as the determination of zirconium and the analysis by melting soda peroxide such as niobium, tantalum, and phosphorus.
- SCIENTIFIC LABWARES Crucible Holder (Penjepit Cawan)atribut:
- Application: Filter Tubes, Gooch Crucibles, Supports Funnels
- Color: Gray
- Finish: Smooth
- For use with: General Lab
- Item: Crucible Holder
- Material: Neoprene
- Product Type: Crucible Holder
- UNSPSC: 41104909
- Non Brand Crucible Graphite Melting Pot (Tungku Lebur)Deskripsi:Grafit crucible ini terbuat dari grafit high purity yang berkualitas tinggi sehingga tahan temperatur hingga 1500 derajat celcius. Walaupun dituang logam dengan temperatur yang tinggi cetakan grafit ini sangat stabil dan tidak akan pecah.Grafit crucible ini umum digunakan dalam proses smelting/pemurnian logam mulia seperti emas, perak maupun logam lain seperti baja, aluminium, timah, tembaga, dll. Selain itu grafit juga dipergunakan dalam proses casting metal pada industri.Karena terbuat dari high purity graphite crucible ini memiliki karakteristik.atribut:
- Density (g/cm³): 1.82
- Flexural Strength (MPa): 40
- Compression Strength (MPa): 60
- Ash Max (%): 0.05
- Graphite Material: High Purity Graphite 99.95% graphite
- Porosity (mm): ≤0.0043
- Resistance (μΩm): 12
- monotaro Scissors Crucible (Penjepit Krusibel)Deskripsi:Crucible tongDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: SUS201
- Overall Length (mm): 250
- Marumiya Ceramics MT Mark Evaporating Dish Flat BottomDeskripsi:It is stable against acids and alkalis and has a constant weight. The engraved number under the MT mark is randomly inserted. *In the case of multiple purchases, there is a possibility that you will receive the same number.
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Autoclavable: Yes
- Capacity (ml): 50
- Diameter (mm): 61
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 1150
- Maximum Operating Temperature (°F): 2102
- Overall Height (mm): 37
- Product Type: Crucible
- Usbeck Crucible (Wadah Pelebur)atribut:
- Material: Stainless steel
- Wall Thickness (mm): 1
- CHEMGLASS Crucible Low Form (Cawan Lebur)Deskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- Application: Chemistry Laboratory
- Finish: Glazed
- Material: Porcelain
- UNSPSC: 41122202
Daftar Harga crucible Terbaru October 2026
| AS ONE Porcelain crucible, tall type with lid | Rp109.900 |
| HALDENWANGER Crucible Porcelain (Cawan Lebur) | Rp289.900 |
| Kilau Sejati Crucible Graphite Melting Pot (Tungku Lebur) | Rp109.900 |
| AS ONE Platinum Crucible Lid | Rp10.999.900 |
| UNITED Crucible & Heating Bowl | Rp289.900 |
| Tokyo Glass Kikai (TGK) Crucible B Type (Cawan Lebur) | Rp269.900 |
| Infusil Crucible Ash Dish (Wadah Pelebur) | Rp299.900 |
| AS ONE Crucible PTFE NR0218 Series (Wadah Pelebur) | Rp3.199.900 |
| AS ONE SUS Jacket for PTFE Crucible Nr0218 Series | Rp9.299.900 |
| CHEMGLASS Crucible & Heating Bowl | Rp349.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102092828-1.jpg)
/2sP110447100-1.jpg)


%20Crucible%20B%20Type%20(Cawan%20Lebur)/ctP109254461-1.jpg)
/amP110458382-1.jpg)
/mvP112995823-1.jpg)


%20Crucible%20Nickel%20(Cawan%20Lebur)/03P109274003-1.jpg)
/jdP112037697-1.jpg)

/3kP110447128-1.jpg)
/l0P101563756-2.jpg)


/osP105885892-2.jpg)

/ktP112082749-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)