Beli chamber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips UV-C Sterilizer Chamber (Kotak Sterilisasi UV)Deskripsi:Philips UV-C disinfection chamber. An effective disinfection chamber with UV-C for fast and environment friendly disinfection of versatile objects. Its application areas are all professional indoor applications for bacteria & viruses disinfection.
- AMERICA ALIGN Baut Chamber SpooringDeskripsi:Fungsi baut Chamber untuk mengatur kemiringan ban depan sehingga dapat sesuai keinginan agar tidak mentok bibir panser fander (saat modifikasi dengan per ceper ) dan dapat mengatasi permasalahan. Ban yang makan sebelah karena faktor kaki-kaki
- SP SCIENCEWARE Vacuum Chamber (Wadah Pengering Vakum)atribut:
- UNSPSC: 41123004
- Schneider Electric PLC Display and Touch PanelDeskripsi:Improve your production results and gain more control over all aspects of automation with these PLC displays and touch panels. After installation, you will see graphical representations of incoming data from your encoders and electronic counters using the PLC software. Installing new programs is also easier and more efficient.atribut:
- UNSPSC: 43211903
- Depth (inch): 20.7
- Display (pixels): 320x240
- Display Type: TFT Color
- For use with: HMISBC; Mfr. No. HMISAC
- Height (inch): 8.1
- Viewing Angle (°): 40 Top; 60 Bottom; 60 Left; 60 Right
- Voltage (V): 24 (DC)
- Width (inch): 16.6
- AS ONE Tlc Developing Chamberatribut:
- Material: Soda-lime glass
- Sanplatec Vacuum Polycarbonate DesiccatorDeskripsi:The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).atribut:
- Material: PC
- Material (Plate): Ceramic plate
- Memmert Climate Chamber Constant (Ruang Uji Iklim)Deskripsi:Constant climate chamber HPP series are simply unbeatable in energy efficiency. Furthermore, as constant climate chambers HPP have a very long, almost maintenance free service life, they are perfectly suited for stability tests, storage in con trolled environment and conditioning. The high precision temperature control as well as the active humidification and dehumidification were particularly adapted to the ICH guidelines, option Q1A, for stability tests. Our constant climate chamber is tailored to environmental simulation, material testing and stability testing in accordance with the ICH guidelinesatribut:
- Adjustable Parameters: temperature (Celsius or Fahrenheit), relative humidity, programme time, time zones, summertime/wintertime
- Calibration: Three freely selectable values each, temperature and humidity
- Calibration Certificate: Standard values +10 °C and +37 °C, 60 % rh at +30 °C
- Dehumidification: Dehumidification by cold trap using the Peltier technology
- Documentation: Programme stored in case of power failure
- Door: Fully insulated stainless steel door with 2-point locking (compression door lock); inner glass door
- Function SetpointWAIT: The process time does not start until the set temperature is reached
- Humidification: humidification by hot steam generator
- Humidity: humidity supply with distilled water from external tank by self-priming pump
- Interface: Ethernet LAN, USB
- Internals: 2 stainless steel grid(s), electropolished
- Language Setting: German, English, Spanish, French, Polish, Czech, Hungarian
- Programming: AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Setting Accuracy Humidity (%RH): 0.5
- Setting Accuracy Temperature (°C): 0.1
- Setting Range Humidity (%RH): 10-90
- Standard Accessories: Water tank including connection hose (110-750: 2,5 liter, 1060-2200: 10 liter)
- Temperature Sensor: 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
- Timer: Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Non Brand Chamber for TLCatribut:
- Dimensions (mm): 250x140x250
- Binder Solid Line S SeriesDeskripsi:Benefits: - Easy handling- Accurate temperature control- Simple and ergonomic door openingImportant characteristics- Temperature range: ambient temperature +7 °C to 250 °C- APT.line preheating chamber technology- Natural convection- Adjustable exhaust air flap- Controller with timer function- 1 chrome-plated rack, incl. shelf supports- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarmatribut:
- Option Model: Standard
- Phase (Nominal voltage): 1~
- B-ONE Climatic Chamberatribut:
- Power (kW): 1
- Refrigerant: R134A
- Internal Dimensions (mm): 500x500x600
- Construction Materials: Inside : mirror coated stainless steel; Outside : cold rolled steel with powder coating; Heating system : stainless steel tube; Insulation material : polyurethane
- Setting Time (hour): 0 ~ 99.9 x 30 sections
- Defrost Mode and Humidity Control: Automatic
- Stability (%RH): ±5
- Binder Dynamic Climate Chambers for Rapid Temperature Changes Humidity ControlDeskripsi:Benefits: - Homogeneous climate conditions thanks to APT.line technology- Automatic water and wastewater management- Pressure humidification with fast response times- Comprehensive programming and data acquisition- Large heated viewing windowImportant characteristics- Temperature range: -40 °C to 180 °C- Humidity Range: 10 % to 98 % RH- 4 zero-voltage relay contacts that can be activated via MCS controller- APT.line preheating chamber technology- Programmable condensation protection for test material- Heated viewing window with LED interior lighting- Humidity regulation with capacitative humidity sensor and vapor humidification- BINDER Multi Management Software APT-COM Basic Edition- Troubleshooting system with visual and audible alarms- Intuitive touchscreen controller with time-segment and real-time programming- Internal data logger, measured values can be read out in open format via USB- Unit self-test for comprehensive status analysis- Access port with silicone plug: 50 mm, left- 4 castors, two with brakes- Computer interface: Ethernet- Adjustable ramp function- Integrated chart recorder- Real-time clock- Door heating- 1 stainless steel rack- Complete safety connection kit for water supply and drainage, up to 1 m height- BINDER test confirmation- Inner chamber made of stainless steelPt 100 temperature sensor- Thermal insulation using PUR foam- CFC-free refrigerant R-452A- Cooling with compressor cooling unit- Fin evaporatoratribut:
- Option Model: Standard
- Temperature Range (°C): -40 to 180
- Dew Point Temperature Range (°C): 50-94
- Humidity Range (% RH): 10-98
- Phase (Nominal voltage): 3~
- Power Frequency (Hz): 50
- Rated Voltage (V): 400
- Wall Clearance (mm): Back 300, Sidewise 200
- Binder Stability Tests/Climatic Simulation Chamber with Ethernet InterfaceDeskripsi:Benefits: - Homogeneous climate conditions thanks to APT.line technology- Comprehensive programming and data acquisition- Large heated viewing windowImportant characteristics- Temperature range: -40 °C to 180 °C- APT.line preheating chamber technology- Programmable condensation protection for test material- Heated viewing window with LED interior lighting- BINDER Multi Management Software APT-COM Basic Edition- Troubleshooting system with visual and audible alarms- Intuitive touchscreen controller with time-segment and real-time programming- Internal data logger, measured values can be read out in open format via USB- Unit self-test for comprehensive status analysis- Access port with silicone plug, 50 mm, left- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- 4 castors, two with brakes- Computer interface: Ethernet- Adjustable ramp function- Integrated chart recorder- Real-time clock- 1 stainless steel rack- Inner chamber made of stainless steel- CFC-free refrigerant R-452A- Cooling with compressor cooling unitatribut:
- Option Model: Standard
- Phase (Nominal voltage): 1~
- Rated Voltage (V): 200-230
- Binder Cold/Heat Test ChamberDeskripsi:Benefits: - Homogeneous climate conditions thanks to APT.line technology- Comprehensive programming and data acquisition- Large heated viewing windowImportant characteristics- Temperature range: -40 °C to 180 °C- APT.line preheating chamber technology- Programmable condensation protection for test material- Heated viewing window with LED interior lighting- BINDER Multi Management Software APT-COM Basic Edition- Troubleshooting system with visual and audible alarms- Intuitive touchscreen controller with time-segment and real-time programming- Internal data logger, measured values can be read out in open format via USB- Unit self-test for comprehensive status analysis- Access port with silicone plug, 50 mm, left- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- 4 castors, two with brakes- Computer interface: Ethernet- Adjustable ramp function- Integrated chart recorder- Real-time clock- 1 stainless steel rack- Inner chamber made of stainless steel- CFC-free refrigerant R-452A- Cooling with compressor cooling unitatribut:
- Option Model: Standard
- Temperature Range (°C): -40 to 180
- Power Frequency (Hz): 50
- Wall Clearance (mm): Back 300, Sidewise 200
- Yazawa Kagaku Glass Plate for APPlying Adsorbent (Tlc Plate)atribut:
- AS ONE Part Number: 2-282-08
- Dimensions (Horizontal x Vertical x Thickness) (mm): 200x200x3
- Yazawa Kagaku Tlc Tank (Two-Layer Tank)Deskripsi:It is a two-layer type development tank that has a protruding dividing line so as to divide the central part of the development tank into elongated halves. You can save the developing solvent and obtain reproducible development by pre-saturation.atribut:
- Inner Dimensions (mm): 105x35x110
- Applicable Plate (mm): 100x100 (for one sheet)
- B-ONE Incubator Humidity Climatic Chamber (Inkubator Kelembapan)atribut:
- Compressor: Air Cooled Hermetic Compresso
- External Material: Cold Rolled Steel + Powder Coating
- Frequency (Hz): 50
- Humidity Fluctuation (%): -/+ 3
- Power (W): 800
- Temperature Range (°C): Without Humidification : 0 - 65 ; With Humidification 10 - 65
- Timer (minute): 0-9999
- Voltage (V): 220
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
Daftar Harga chamber Terbaru October 2026
| Philips UV-C Sterilizer Chamber (Kotak Sterilisasi UV) | Rp15.999.900 |
| AMERICA ALIGN Baut Chamber Spooring | Rp70.900 |
| SP SCIENCEWARE Vacuum Chamber (Wadah Pengering Vakum) | Rp5.699.900 |
| Schneider Electric PLC Display and Touch Panel | Rp24.999.900 |
| DURAN Separating Funnel (Corong Pisah) | Rp849.900 |
| AS ONE Tlc Developing Chamber | Rp8.299.900 |
| CAMAG Two Layer Type Development Tank (Tlc) | Rp12.999.900 |
| Sanplatec Vacuum Polycarbonate Desiccator | Rp2.699.900 |
| Memmert Climate Chamber Constant (Ruang Uji Iklim) | Rp699.999.900 |
| AS ONE Desikator | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9iP104970342-1.jpg)

/rfP111674987-1.jpg)

/c5P105888437-2.jpg)

/9yP103495358-1.jpg)

/5pP111538205-1.jpg)







/5gP103482196-1.jpg)
/n1P110674829-1.jpg)
/itP115733677-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)