Beli biuret di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Benedict SolutionDeskripsi:Larutan Benedict 100mlLarutan atau reagen Benedict digunakan untuk menguji kandungan gula pereduksi pada sebuah sampel. Gula yang dapat diuji merupakan gula dari golongan monosakarida, disakarida kecuali sukrosa.atribut:
- Size (ml): 100
- DURAN Automatic Burette Pallet Type With Glass KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions, reservoir bottle (2000 mL) and rubber air pump. Typical application: titrations.atribut:
- Height (mm): 930
- Non Brand Funnel Lab (Corong Lab)Deskripsi:General purpose lab funnels have a wide opening to direct liquids, powders, and granules into narrow-mouth bottles and containers.atribut:
- UNSPSC: 40141735
- Clarity: Transparent
- Non Brand Lugolatribut:
- Size (ml): 100
- OHAUS pH Meter (Pengukur pH)Deskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- PRIO pH Meter (Pengukur pH)Deskripsi:Standard AccessoriespH Glass ElectrodeTemp. ProbeBuffer Standard 4 & 7Electrode HolderSftware and USB CableDC/AC AdapterInstruction ManualGift Box
- Indophoenix Funnel Plastic Lab (Corong)Deskripsi:Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.atribut:
- Material: Plastic
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- Bante pH/mV Meter Benchtop (Pengukur pH)atribut:
- pH Range (pH): 0.00 to 14
- pH Accuracy (H): ±0.01
- mV Range (mV): -1999 to 1999
- mV Accuracy (mV): ±1
- Temperature Range (°C): 0 - 100 (32 - 212 °F)
- Temperature Compensation (°C): 0 - 100 (32 to 221°F) Automatic
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- OSAKA CHEMICAL Portable Tablets Crusher for LaboratoryDeskripsi:-A crusher that is suitable for crushing tablets with a variety of sizes to address different needs. A large glass container (handling capacity 200ml), small glass container (handling capacity 50ml), and a plastic container (handling capacity 30ml)are provided as standard equipment.-The crush tank and the container can be washed in water easily after use, minimizing the danger of contamination.-Equipped with a safety device (reset switch)that prevents motor seizure. -For crushing tablets and grains such as rice and beans.-Glass cup (with lid)large and small-Plastic container (with lid)-Crush tank (with cutter)-Special brushatribut:
- Content Set: Large/small mill cup, tea cup, cup holder (with cutter), special brush
- Depth (mm): 145
- Height (mm): 285
- Material: Cutter blade = Stainless steel; Glass container = Soda glass; Plastic container = AS resin
- Power Consumption (W): 235
- Power Cord Length (m): 1.7
- Power Supply (V): Single phase 100
- Processing Capacity (ml): 200
- Rated Time (minute): 5 operation, 30 rest
- Width (mm): 180
- AS ONE Test Paper pH Stick Type (Kertas Lakmus)Deskripsi:A color scale is attached to the case.atribut:
- Length (mm): 80
- Width (mm): 6
- Type: stick type
- Case Material: plastic
- Non Brand General Purpose Thread-Mounted Dial ThermometerDeskripsi:The stem on these dial thermometers are mounted on the back. They thread onto pipe or tank connections and measure and monitor temperatures.atribut:
- UNSPSC: 41112212
- Adjustments: External
- Application: General Purpose Industrial
- Construction: 304 Stainless Steel Housing and Stem with Glass Lens
- Corrosion Resistant: No
- Function: Manual Calibration
- Glow-in-the-Dark: No
- Housing Material: 304 Stainless Steel
- Lens Material: Glass
- Scale Type: Dial
- Stem Diameter (inch): 0.25
- Stem Material: 304 Stainless Steel
- Thermometer Type: Industrial Dial Thermometer
- Thread Gender: Male
- Thread Type: NPT
- Vibration Resistant: No
Daftar Harga biuret Terbaru October 2026
| Non Brand Benedict Solution | Rp65.900 |
| DURAN Automatic Burette Pallet Type With Glass Key | Rp8.699.900 |
| PUDAK SCIENTIFIC Spatula Stainless Steel | Rp15.900 |
| Non Brand Funnel Lab (Corong Lab) | Rp189.900 |
| Non Brand Lugol | Rp139.900 |
| PUDAK SCIENTIFIC Spatula Plastik | Rp5.900 |
| OHAUS pH Meter (Pengukur pH) | Rp9.999.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| PRIO pH Meter (Pengukur pH) | Rp719.900 |
| Indophoenix Funnel Plastic Lab (Corong) | Rp30.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/jtP109975713-1.jpg)


/dwP109098500-1.jpg)
/1mP102079058-3.jpg)
/kdP108389733-1.jpg)
/j4P111108688-1.jpg)

/qwP108125968-1.jpg)
/luP107964786-1.jpg)
/axP102079393-2.jpg)
/kkP110155740-1.jpg)

/9pP103488349-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)