Beli tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PYREX Test Tube (Tabung Reaksi)
    Mulai

    Rp459.900

    PYREX Test Tube (Tabung Reaksi)
    atribut:
    • Material: borosilicate glass , neck (Beaded rim), round bottom tube
    • Sterility: non-sterile
    • Color: Clear
  2. REIKU Continuous-Flex Corrugated Tubing
    Mulai

    Rp569.900

    REIKU Continuous-Flex Corrugated Tubing
    Deskripsi:
    Protectors shield sections of continuous-flex corrugated tubing that rub against nearby components or are exposed to vibration. They fit around the tubing, and once in place, they reduce the effects of impact and prevent mechanical stress from damaging or cutting the tubing. Protectors can also repair or splice together different types of corrugated tubing.
    atribut:
    • Chemical Resistant: Yes
  3. Kennedy Flexible Nylon Hose 8mm Bore
    Mulai

    Rp129.900

    Kennedy Flexible Nylon Hose 8mm Bore
    Deskripsi:
    For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8inch BSP connecting threads.
    atribut:
    • Bore Size: 8mm
    • Thread Size: 1/8inch BSP
    • Hydraulic Tool Type: Hose
    • Material: Nylon
    • Hose Type: Nylon
    • Flexibility: Flexible
  4. Nitta Quick Seal Connector Nylon Coil Tube Dedicated Type (Sambungan Drat Lurus)
    Mulai

    Rp149.900

    Nitta Quick Seal Connector Nylon Coil Tube Dedicated Type (Sambungan Drat Lurus)
    Deskripsi:
    It is a screw-in type. It is a three-point type of joint body, nut, and sleeve. A fitting exclusively for nylon coil tubes. S3 / 4-M3 / 4 have no springs.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): (Air) -40 °C ~ + 100 °C
    • Shape: Connector
    • Suitable fluid: Air
    • Type Of Thread: R
  5. PYREX Test Tube Glass Medium Wall without Rim (Tabung Reaksi)
    Mulai

    Rp2.199.900

  6. IWAKI Tube Glass Digestion (Tabung Reaksi)
    Mulai

    Rp159.900

  7. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  8. PISCO Polyurethane Tube (Selang PU)
    Mulai

    Rp939.900

    PISCO Polyurethane Tube (Selang PU)
    atribut:
    • Material: Polyurethane
    • Color: Transparent blue
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid Temperature (°C): -15 to 60 (without freezing)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Vacuum Pressure (kPa): -100
  9. Gratech Culture Tubing (Tabung Kultur)
    Mulai

    Rp30.900

    Gratech Culture Tubing (Tabung Kultur)
    Deskripsi:
    Tubes Round Bottom with Screw Thread and Teflon Line. Made from ASTM E-438 Type-1 Class A, Boro 3.3 glass.
  10. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  11. KOKUYO Notebook Campus Cover No. 6 Semi B5 A Ruled (Buku Tulis)
    Mulai

    Rp21.900

    KOKUYO Notebook Campus Cover No. 6 Semi B5 A Ruled (Buku Tulis)
    Deskripsi:
    A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Bookbinding: Wireless binding
    • Width (mm): 179
    • Number of Lines: 30
    • Number of Sheets: 30
    • Length (mm): 252
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Size: No. 6 (Semi B5)
  12. PISCO Slip Polyurethane Tube (Selang PU)
    Mulai

    Rp259.900

    PISCO Slip Polyurethane Tube (Selang PU)
    atribut:
    • Material: Polyurethane
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Maximum Working Pressure (MPa): 0.8 (20°C at 65% RH)
    • Fluid: air
    • Vacuum Pressure (kPa): -100
  13. Non Brand Food & Beverage Silicone Tubing (Selang)
    Mulai

    Rp109.900

    Non Brand Food & Beverage Silicone Tubing (Selang)
    Deskripsi:
    Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.
    atribut:
    • Material: Silicone
    • Resistance Properties: High Temperature Resistant
  14. ARAM Silicon Tube
    Mulai

    Rp209.900

    ARAM Silicon Tube
    atribut:
    • Hardness (type A): 54
    • Total Length (m): 10
    • Finishing Material: Silicone Rubber
  15. INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp479.900

    INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.
    atribut:
    • UNSPSC: 39121711
    • Adhesive Lined: No
    • Shrink Ratio: 2:1
    • Tubing Wall Type: Thin Wall
Daftar Harga tube Terbaru October 2026
PYREX Test Tube (Tabung Reaksi)Rp459.900
IWAKI Test Tube (Tabung Reaksi)Rp929.900
REIKU Continuous-Flex Corrugated TubingRp569.900
Kennedy Flexible Nylon Hose 8mm BoreRp129.900
Nitta Quick Seal Connector Nylon Coil Tube Dedicated Type (Sambungan Drat Lurus)Rp149.900
PYREX Test Tube Glass Medium Wall without Rim (Tabung Reaksi)Rp2.199.900
IWAKI Test Tube Glass with Rim (Tabung Reaksi)Rp919.900
IWAKI Tube Glass Digestion (Tabung Reaksi)Rp159.900
Mesin HL Yellow Hose (Selang Angin / Selang Kompresor)Rp189.900
MCC Plastic Tube Cutter (Gunting Pipa)Rp419.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait