Kategori Product
Beli Produk Perlengkapan Laboratorium Penelitian
Rekomendasi Produk Terkait Tabung, Selang
- flexible hose 6 inchSelengkapnya >Deskripsi:Stay compliant with food grade applications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy, and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory Approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayOpaque beige color protects light and UV sensitive samplesI/P 26 tubing has a 1/4" (6.4 mm) inner diameterAccepts 1/4" hose barb for tubing connectionMasterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- flexible hose high pressureSelengkapnya >Deskripsi:Stay compliant with food grade applications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy, and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory Approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayOpaque beige color protects light and UV sensitive samplesI/P 26 tubing has a 1/4" (6.4 mm) inner diameterAccepts 1/4" hose barb for tubing connectionMasterflex Norprene Food Precision pump tubing is formulated to withstand extreme temperatures and will not deteriorate in demanding food and beverage applications. This tubing is compatible with virtually all commercial clears and sanitizers and can be sterilized via autoclave without impacted overall service life. Ideal for food and beverage applications, this tubing complies with FDA, NSF, and 3-A standards.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Halaman Terkait Tabung, Selang
Rekomendasi Produk Terkait Spatula, Sendok, Klem/Tong
- spatula laboratoriumSelengkapnya >Deskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
- spatula lab stainlessSelengkapnya >Deskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
Halaman Terkait Spatula, Sendok, Klem/Tong
Rekomendasi Produk Terkait Pompa Cairan Masuk
- piston pumpSelengkapnya >Deskripsi:These popular drive and head combinations simplify ordering!Flow rates from 30 to 432 ml/minPrebuilt systems with the most popular head and drive combinationsHigh repeatability and low maintenanceSeries Q pump heads have no valves for a drift-free operation-providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.Flow rate adjustment could not be easier: simply move the pump head positionDelivery information: Models include Masterflex L/S variable-speed drive 07528-10 (115/230 VAC), and pump head.
- suction pumpSelengkapnya >Deskripsi:A suction pump suitable for exchanging media for cell culture. the suction bottle is made of Polycarbonate and can be autoclaved.
- cigarette lighterSelengkapnya >Deskripsi:Make the most of your Masterflex pump with connection cables, replacement parts, and other accessories.Choose accessories and replacement parts suitable for your Masterflex pumpSuitable for use with E/S sampling pumpConvenient accessories to make your job easier. Automotive adapter with 25-ft cable for Masterflex E/S portable sampling pump.
Halaman Terkait Pompa Cairan Masuk
Rekomendasi Produk Terkait Ayakan/Saringan
- ayakanSelengkapnya >Deskripsi:Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
- sieveSelengkapnya >Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
- tool drawer tekiroSelengkapnya >Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
Halaman Terkait Ayakan/Saringan
Rekomendasi Produk Terkait Corong
- corong kacaSelengkapnya >Deskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
Halaman Terkait Corong
Rekomendasi Produk Terkait Aspirator
Rekomendasi Produk Terkait Lumpang Porselen
- corong laboratoriumSelengkapnya >Deskripsi:It is suitable when the zirconium crucible cannot be used, such as the determination of zirconium and the analysis by melting soda peroxide such as niobium, tantalum, and phosphorus.
- crucible porcelainSelengkapnya >Deskripsi:CRUCIBLE PORCELAIN WITH LIDCrucible adalah wadah yang dapat menahan suhu yang sangat tinggi dan digunakan untuk produksi logam, kaca, dan pigmen serta sejumlah proses laboratorium modern.Cawan Crucible dengan tutup
Halaman Terkait Lumpang Porselen
Rekomendasi Produk Terkait Dongkrak Laboratorium
Halaman Terkait Dongkrak Laboratorium
Rekomendasi Produk Terkait Rak, Sangkutan, Pegangan,
- rak tabung reaksiSelengkapnya >Deskripsi:Rak Tabung Reaksi Stainles Steel/Rak Test Tube 50 lubang. Diameter lubang 20 mm (bisa untuk tabung 16 dan 18mm)
Halaman Terkait Rak, Sangkutan, Pegangan,
Rekomendasi Produk Terkait Pengawetan, Desikator
Halaman Terkait Pengawetan, Desikator
Rekomendasi Produk Terkait Pinset, Gunting, Pisau Bedah
- pinset bedahSelengkapnya >Deskripsi:Pinset Chirurgis Stainless Steel Fine A 12.5cm Onemed- Finishing : Doff- Kegunaan : Alat untuk memegang / penjepit suatu benda dalam proses operassi / Persalinan
Halaman Terkait Pinset, Gunting, Pisau Bedah
Rekomendasi Produk Terkait Peralatan Keselamatan Laboratorium
- fuel canSelengkapnya >Deskripsi:Flammable liquids safety cans dispense and store flammable liquids such as gasoline or alcohol. They are painted or colored red, silver, or white for quick visual identification by employees and first responders.
Rekomendasi Produk Terkait Papan, Kursi, Bagian, Tas
- stainless steel foilSelengkapnya >Deskripsi:Used for etching materials, shim plates, etc.*There may be some wrinkles due to winding.
Halaman Terkait Papan, Kursi, Bagian, Tas
Rekomendasi Produk Terkait Neraca, Timbangan, Perangkatnya
Halaman Terkait Neraca, Timbangan, Perangkatnya
Rekomendasi Produk Terkait Peralatan Tulis Laboratorium
- teflon tapeSelengkapnya >Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.
Halaman Terkait Peralatan Tulis Laboratorium
Rekomendasi Produk Terkait Sambungan, Kopling, Konektor, Kokang
- ss316Selengkapnya >Deskripsi:Resist pressures up to 500 psi!High precision, two-way metering valves in aluminum or 316 SS for air/waterOperate continuously without coil overheating problems found in traditional solenoid designsStainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton O-rings, and PFA closing pins. Aluminum models include aluminum housings and valve blocks, Viton O-rings, and PFA closing pins.Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
Halaman Terkait Sambungan, Kopling, Konektor, Kokang
Rekomendasi Produk Terkait Botol Pembersih, Penyemprot, Dispenser
- labu semprotSelengkapnya >Deskripsi:Since the lid and nozzle are integrally molded, there is no need to worry about liquid leakage.
- botol aquadesSelengkapnya >Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.
Halaman Terkait Botol Pembersih, Penyemprot, Dispenser
Rekomendasi Produk Terkait Kontainer Laboratorium
- staining jarSelengkapnya >Deskripsi:This polypropylene jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5.3cm in diameter, has a flat top, easy grip knurled edge, deep thread and a seal ring to prevent leaks.- Five internal slots hold up to 10 standard 25x75mm (1x3inch) slides back to back.- Base diameter 6cm (2 3/8inch); Height 11.4cm (4 1/2inch).
- cardboardSelengkapnya >Deskripsi:Tube Racks Cardboard Isolab- Manufactured from heavy and thick cardboard with inserts. Specially designed to hold screw cap centrifuge tubes- Suitable for freezing process under low temperature- Printed alpha numeric grid reference on the tier of the rack allows easy sample identification
Rekomendasi Produk Terkait Regen/Bahan Reaksi
- sodium hypochloriteSelengkapnya >Deskripsi:*We do not deliver to private residences (detached houses or apartment buildings). *This product is intended for experimental, research, and analytical purposes only and is intended for researchers and corporations. It is not available for purchase by general consumers or individuals, including sole proprietors. *The name of the end-user (business) is required at the time of purchase. *This product cannot be used for purposes other than testing and research.
Halaman Terkait Regen/Bahan Reaksi
Rekomendasi Produk Terkait Perangkat Iradiasi Sinar UV
- uv meterSelengkapnya >Deskripsi:LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcs
Rekomendasi Produk Terkait Bahan Dasar, Magnet
- magnet neodymium ukuran besarSelengkapnya >Deskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
- magnet fishingSelengkapnya >Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
Halaman Terkait Bahan Dasar, Magnet
Rekomendasi Produk Terkait Kebutuhan Lab Sekolah
- akuariumSelengkapnya >Deskripsi:quarium BPG 67-36 adalah tangki air plastik transparan berukuran 36 x 22 x 26cm yang dapat digunakan untuk menciptakan model ekosistem air, pengamatan ekologi seperti kepadatan populasi, produsen, konsumen, aliran energi. Tangki ini dapat digunakan untuk tujuan observasi lainnya.
Halaman Terkait Kebutuhan Lab Sekolah
Rekomendasi Produk Terkait Mesin Tes
Halaman Terkait Mesin Tes
Rekomendasi Produk Terkait Baki
Rekomendasi Produk Terkait Jaket Pelindung
Rekomendasi Produk Terkait Perlengkapan Mikroskop
- alat mikroskopSelengkapnya >Deskripsi:- WF 10x/20 mm eyepieces- Binocular and trinocular models- Reversed quadruple nosepiece- Plan and plan IOS objectives- Finity and infinity optical system- Integrated mechanical stage- NeoLED™ illumination- Ergonomic carrying grip
- microscope olympusSelengkapnya >Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
Halaman Terkait Perlengkapan Mikroskop
Rekomendasi Produk Terkait Lain - lain
- copper pipeSelengkapnya >Deskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.




















































































































































/fwP104568572-2.jpg)

/jfP107345699-1.jpg)

/01P105438001-1.jpg)

/akP111310380-1.jpg)
/b1P107025397-1.jpg)
/P102079379-1.jpg)
/2oP103454096-2.jpg)


%20Crucible%20Nickel%20(Cawan%20Lebur)/03P109274003-1.jpg)
/h6P107801618-1.jpg)
%20Lab%20Jack/50P109269180-1.jpg)


/p2P110458902-1.jpg)
/fmP103487562-9.jpg)
/2nP105886095-1.jpg)
/rfP111674987-1.jpg)
/qeP103488950-3.jpg)
/7wP105707284-5.jpg)
/l6P107120762-1.jpg)

/1gP108204052-1.jpg)

/qdP109529949-1.jpg)


/07P111389007-1.jpg)

/g2P108027578-1.jpg)

/7jP108061271-1.jpg)
/4zP102262179-3.jpg)
/l2P110255758-1.jpg)
/jlP102258705-12.jpg)
/dhP107834485-2.jpg)









/hkP103180632-13.jpg)








/nkP111199848-1.jpg)
%20Monitor/bjP104694415-1.jpg)