Beli turbidimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Velp Turbidimeter, TB 1 completeDeskripsi:Waterproof, intuitive and precise- Portable- Intuitive and easy to calibrate- Premium results provided in seconds- Subsequent analysis is more precise- Up to 1200 samples can be tested with one set of batteries- Supplied with 4 calibration standards (800, 100, 20 and 0.02 NTU)- IP 67 protection against ingress of particles and water- Tough ABS casing- NIST traceable standards- Measurement to ISO 7027 standard- 3 vials, cloth, silicone oil, batteries and carrying case includedatribut:
- COD: R109B12150
- Construction Material: ABS
- Calibration Standard: 0.02, 20, 100, 800 NTU
- Protection Degree: IP 67
- Dimensions (mm): 68x50x155
- Accuracy (%): ±2 in the range from 0 to 500 NTU ±3 in the range from 501 to 1000 NTU
- Light Source: Infrared emitting-diode (850 nm wavelength)
- Measurement Methode: ISO 7027 Complaint Nephelometric Method (90°)
- Measurement Range (NTU): 0 to 1000
- Repeatability : ±0.01 NTU or ±1% of reading, whichever is greater with gel samples
- KRK (Kasahara Chemical Instruments) High Sensitivity Turbidimeteratribut:
- AS ONE Part Number: 1-8674-01
- Accessories: Monitor for battery, turbidity standard solution (10 degrees, 30ml), the measuring cell x4 pieces, carrying case
- Measuring Range: 0.00-1100 ° (3 range switching)
- Weight (g): About 310
- HACH Portable TurbidimeterDeskripsi:Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.atribut:
- Sample Volume (ml): 15
- Sample Cell Compatibility (mm): 25x60 round
- Accuracy (%): ± 2 of reading plus stray light
- Battery Requirements: 4, AA
- Dimensions (HxWxD): 77x107x229
- Display Size (pixels): 240x160
- Certifications: CE certified
- Compliance Certifications: CE/WEEE
- Data Logging (records): 500
- Display Type: Graphic LCD
- Enclosure Rating: IP67
- Interface: No USB and Power Cord
- Light Source: Tungsten Filament Lamp
- Operating Temperature Range (°C): 0-50
- Power Requirement (Hz): 50/60
- Power Requirements (V): 100-240 AC
- Power Supply: Batteries (see Battery Requirements) or Optional Power Supply
- Range: 0 - 1000
- Range 2: NTU
- Storage Temperature Conditions (°C): -40 to 60
- PCE Instruments Turbidity MeterDeskripsi:PCE-TUM 20 Turbidity Meter0 ... 1000 NTU turbidity measuring range / Infrared LED light source / Calibration references includedPCE-TUM 20 is a portable handheld turbidity meter or turbidimeter for water quality analysis. This turbidity measuring device is equipped with a large LCD screen and user-friendly keyboard. The turbidity meter features two automatically switching measuring ranges between 0 ... 50 NTU and 50 ... 1000 NTU for increased accuracy. Using the included calibration references of 0 NTU and 100 NTU, the meter can be adjusted at any time. (Note: NTU stands for Nephelometric Turbidity Unit.)Inside the meter, there is an infrared LED light source with a wavelength of 850 nm. A photodiode positioned in a 90° angle to the measuring ray absorbs the light reflected by the particles in the dissolution. Diffused light or Nephelometric measuring methods are used for the lower measuring range. For the higher measuring range, an additional photodiode is positioned at the opposite side; therefore, measurement is performed via the transmitted light method.
- Hanna Instruments Photometer Multiparameter Marine Master Waterproof WirelessDeskripsi:Ideal for testing saltwater aquariums, reef tanks, and other marine and aquaculture applications._x000D__x000D_The HI97115 is a compact and versatile Marine multiparameter photometer designed to accurately determine pH, Alkalinity, Ammonia, Calcium, Magnesium, Nitrate, Nitrite, and Phosphate levels in aquariums and marine biology applications. The photometer is suitable for field and bench measurements._x000D_The HI97115 can be used as a stand-alone photometer or can be connected to the Hanna Lab App with a compatible smart device via the integrated Bluetooth module. When connected, Hanna Lab App functions include measurement with the ability to add notes, data logging with extended storage capacity, data sharing, and the ability to create and save method groups._x000D__x000D_The photometer has an advanced optical system that uses a Light Emitting Diode and a narrow band interference filter for accurate, repeatable readings. The optical system is sealed from outside dust, dirt, and water._x000D__x000D_The meter uses an exclusive positive-locking system to ensure that the cuvettes are placed into the holder in the same position every time._x000D__x000D_With the CAL Check functionality, users are able to validate the performance of the instrument at any time. CAL Check cuvettes are certified against NIST-traceable reference instrument(s)._x000D__x000D_The built-in tutorial mode guides users step-by-step through the measurement process. The tutorial mode includes all steps required for sample preparation, the required reagents and quantities.atribut:
- Accuracy (pH): ±0.2 of reading at 25°C
- Alkalinity Marine Accuracy (dKH): ±0.3 ±5% of reading at 25°C
- Alkalinity Marine Method: Colorimetric Method
- Alkalinity Marine Range (dKH): 0.0 to 20.0
- Alkalinity Marine Resolution (dKH): 0.1
- Calcium Marine Accuracy: ±6 % of reading at 25°C
- Calcium Marine Method: Adaptation of the Zincon Method
- Calcium Marine Range (ppm): 200 to 600
- Calcium Marine Resolution (ppm): 1
- Magnesium Accuracy: ±5% of reading at 25°C
- Magnesium Method: Adaptation of the Colorimetric EDTA Method using calmagite indicator
- Magnesium Range (ppm): 1000 to 1800 (as Mg²+)
- Magnesium Resolution (ppm): 5
- pH Method: Colorimetric adaptation of the Phenol Red Method
- pH Range (pH): 6.3 to 8.6
- pH Resolution (pH): 0.1
- HACH Portable Turbidity MeterDeskripsi:Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.What's included? Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
- AS ONE Four types of cells for digital turbidimeter calibrationatribut:
- Type: 0.02 NTU, 20.0 NTU, 100 NTU, 800 NTU (polymer)
- Package Size (mm): 60x170x75
- Hanna Instruments Turbidity (EPA) Portable MeterDeskripsi:The HI98703 is a high accuracy (±2% of reading plus 0.02 NTU) Turbidity Portable Meter. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI98703 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.atribut:
- Automatic Shut-off: Auto-off after 15 minutes of non-use
- Battery Type/Life: 4 (1.5V) AA alkaline batteries
- Connectivity: USB or RS232
- Dimensions (mm): 224x87x77 (8.8x3.4x3.0\")
- Display: 60x90mm backlit LCD
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F), RH max 95% non-condensing
- Logging Memory: 200 records
- Ordering Information: HI98703 is supplied with sample cuvettes and caps (5), HI98703-11 calibration cuvettes, silicone oil, cuvette wiping cloth, batteries, AC adapter, instruction manual, and rugged carrying case.
- Power Supply (V): 4 (1.5V) AA alkaline batteries or AC adapter
- Turbidity Accuracy: +/-2% of reading plus 0.02 NTU
- Turbidity Range: 0.00 to 9.99; 10.0 to 99.9; 100 to 1000 NTU
- Turbidity Repeatability: +/-1% of reading or 0.02 NTU, whichever is greater
- Turbidity Resolution: 0.01; 0.1; 1 NTU
- Turbidity Stray Light: < 0.02 NTU
- Weight (g): 512 (18 oz.)
- B-ONE Analog Melting Pointatribut:
- Temperature Range (°C): 50-300
- Rate Temperature (°C/minute): 1-2-4-6
- Number of Sample: 3
- Accuracy (°C): ±1
- Voltage (V/Hz): AC 220/50
- Power (W): 200
- Dimensions (mm): 120x190x200
- Maskot Melting Pointatribut:
- Accuracy (°C): ±1
- Dimensions (mm): 120x190x200
- Number of Sample: 3
- Power (W): 200
- Rate Temperature (°C/minute): 1; 2; 4; 6
- Temperature Range (°C): 50-300
- Voltage (V/Hz): 220 AC/50
- BioBase Melting Point TesterDeskripsi:- Equipped with thermo sensitive mini printer.- Automatic magnetic stirring system, oil bath temperature is uniform.- High-precision temperature sensor, can correct non-linear error automatically.- Automation: automatic measurement, automatic diagnosis and automatic alarm.- Full-automatic frequency converting control, has high temperature control precision and small linear error of heating rate.atribut:
- Melting Point Testing Range (°C): RT to 270
- Heating Rate (°C/minute): Four Levels: 0.5; 1; 1.5; 3.0
- Deviation of Linear Heating Rate (%): <5
- Temperature Transfer Medium: Methyl silicone oil
- Liquid Cup for Temperature Transfer (ml): 250 Beaker in Tall Form
- Melting Point Test Precision: ±0.5, Melting Point <200; ±1.0, Melting Point ≥ 200
- Dimensions (mm): 200x320x305
- Interface: Standard serial printing interface, with micro-printer
- Operating Environment Temperature (°C): 18 to 28
- Packing Size (mm): 410x295x430
- Power Supply AC (V/Hz): 110/220±10%, 50/60
- Temperature Display Resolution (°C): 0.1
- AS ONE Melting Point InstrumentDeskripsi:The melting point and softening point of compounds, resins, waxes, etc. can be easily measured. The temperature display is digital and easy to read. Equipped with an overheat prevention function. The hot plate is PTFE-coated, making it less likely to get dirty. Since the hot plate of ATM-02 is flat, it is suitable for measurements with the cover glass sandwiched between them.atribut:
- AS ONE Part Number: 1-5804-02
- Power Supply (V): 100 (AC)/(50/60Hz)
- Heater: Cartridge heater (120V x 60W x 1)
- Mass (kg): 2.2
- Cover: PMMA (acrylic)
- Dimensions (mm): 190×170×122
- Casing: Steel plate baking finish
- Material: Hot plate/Aluminium block (PTFE coating)
- Measurement Temperature Range (°C): room temperature to 300
- Power Cord: 3P 1.5m (with adapter)
- Specification: Visual Magnifier (Steinheil Loupe) with 5 Magnification
- Temperature Adjustment Method: Thyristor voltage adjustment method
- Temperature Display: Digital display (1°C unit)
- Temperature Sensor: Pt RTD
- Lutron Turbidity MeterDeskripsi:TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.
- Bante Bante Turbidity MeterDeskripsi:TB100 Turbidity MeterPortable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.atribut:
- Range: 0~1100 NTU, 0~275 EBC, 0~9999 ASBC
- Accuracy: 2% (0~500 NTU), 3% (501~1100 NTU)
- Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
- Calibration Point: 2 to 5
- Calibration Standard: 1000 NTU
- Light Source: Infrared-emitting diode, 850nm wavelength
- Auto-Power Off: 15 minutes after last key pressed
- Battery Life (hour): Approximately 50
- Detector: Silicon photodiode
- Dimensions (mm): 180(L)x85(W)x70(H)
- Display: 3inch custom LCD
- Memory: Stores up to 100 data sets
- Output: USB communication interface
- Power: 31.5V AA batteries or DC5V power adapter
- Stray Light: < 0.02 NTU
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Hanna Instruments Portable Turbidity Meter ISO CompliantDeskripsi:The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.atribut:
- Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
- Turbidity Light Detector: infrared LED / life of instrument
- Turbidity Light Source: Silicon photocell
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- HF Scientific Turbidity MeterDeskripsi:This durable turbidimeter provides portable turbidity monitoring— ideal for field use. The waterproof housing ( designed to meet NEMA 4X and IP67) allows sample measurement in any wet environment. The unit features simple calibration procedures and built-in self diagnostics. Advanced microcircuitry design increases lamp and battery life.Includes: One set of sealed reuseable primary calibration standards ( 0.02, 10, and 1000 NTU) , three indexing rings, two measuring cuvettes with lightshield caps, four AAA batteries, lens cloth, built-in quick-reference card, and carrying case.
- Hanna Instruments Automatic Potentiometic TitratorDeskripsi:The HI931 Automatic Titrator is the answer to your dedicated titration needs. Fully customizable, the HI931 delivers accurate results and intuitive user experience, all in a compact package. Titrate for a variety of measurements at the push of a button including acids, bases, redox, and selective ions. No additional programming upgrades to purchase. The only things you need to start using the HI931 are a sensor and titrant.- Small footprint so you can fully optimize your benchtop.- Unmatched 40000-step dosing pump for small volumes of titrant to help you achieve a very precise endpoint for greater consistency- Flexibility to store up to 100 methods.atribut:
- Display: 14.9cm (5.7inch) 320x240 pixel backlit colour LCD
- GLP Conformity: Instrumentation data storage and printing capabilities
- Display Resolution (mL): 0.001
- mV Range (mV): -2000.0 to 2000.0
- Burette Included: 1 (25mL)
- Burette Resolution: 1/40000
- Dosing Accuracy (%): ±0.1 of full burette volume
- ISE Range: 1X10⁻⁶ to 9.99X10¹⁰ concentration
- mV Resolution (mV): 0.1
- pH Range (pH): -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000
- pH Resolution (pH): 0.1; 0.01; 0.001
Daftar Harga turbidimeter Terbaru October 2026
| Velp Turbidimeter, TB 1 complete | Rp36.999.900 |
| KRK (Kasahara Chemical Instruments) High Sensitivity Turbidimeter | Rp36.999.900 |
| HACH Portable Turbidimeter | Rp59.999.900 |
| PCE Instruments Turbidity Meter | Rp47.999.900 |
| Hanna Instruments Photometer Multiparameter Marine Master Waterproof Wireless | Rp22.999.900 |
| HACH Portable Turbidity Meter | Rp84.999.900 |
| AS ONE Four types of cells for digital turbidimeter calibration | Rp4.099.900 |
| Hanna Instruments Turbidity (EPA) Portable Meter | Rp65.999.900 |
| Thermo Scientific Turbidity Meter (Pengukur Kekeruhan) | Rp43.999.900 |
| B-ONE Analog Melting Point | Rp27.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20High%20Sensitivity%20Turbidimeter/dfP103500483-1.jpg)





%20Portable%20Meter/d0P105587468-1.jpg)
/eyP109523538-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)