Kategori Product

Beli Produk Alat Transmisi

Rekomendasi Produk Terkait Belt

  1. spare part mesin cuci sharp BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    Selengkapnya >
  2. mitsuboshi v belt Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    Selengkapnya >
  3. v belt mesin cuci sanken BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    Selengkapnya >

Halaman Terkait Belt

Rekomendasi Produk Terkait Katrol Industri

  1. pulley motor TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    Selengkapnya >
  2. pulley belt CONGRESS Pulley
    Deskripsi:
    Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    Selengkapnya >
  3. pulley timing belt POWER DRIVE Pulley XL Series Timing Belt
    Deskripsi:
    XL series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. XL series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an XL series timing belt of the same top width and pitch.
    Selengkapnya >

Halaman Terkait Katrol Industri

Rekomendasi Produk Terkait Rantai Industri

  1. chain conveyor monotaro Standard Roller Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    Selengkapnya >

Halaman Terkait Rantai Industri

Rekomendasi Produk Terkait Motor Listrik, Motor Dengan Roda Gigi, Motor Kecil, Servo Motor

  1. harga dinamo generator 10000 watt Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    Selengkapnya >
  2. dinamo generator listrik Titan Electric Motor Electric Motor Flange Mounted B5 6P 1000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    Selengkapnya >
  3. dinamo dc 12 volt Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
    Selengkapnya >

Halaman Terkait Motor Listrik, Motor Dengan Roda Gigi, Motor Kecil, Servo Motor

Rekomendasi Produk Terkait Kopling, Sambungan

  1. rantai conveyor Katayama Chain Standard Chain Coupling
    Deskripsi:
    Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.
    Selengkapnya >
  2. long tie rod 555 (SANKEI Industry) Rack End (Ujung Rack Stir)
    Deskripsi:
    - This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
    Selengkapnya >

Halaman Terkait Kopling, Sambungan

Rekomendasi Produk Terkait Poros Bubungan, Pengikut Roller

  1. cam follower bearing SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
    Selengkapnya >
  2. laher bearing SMITH BEARING Stud Cam Follower
    Deskripsi:
    These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.
    Selengkapnya >
  3. cam follower THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
    Selengkapnya >

Halaman Terkait Poros Bubungan, Pengikut Roller

Rekomendasi Produk Terkait Pelat Geser, Pelat Rol, Rel

  1. ball transfer BSQ Linear Guide Rail MCH15
    Deskripsi:
    It has excellent responsiveness even during small movements, enabling highly accurate positioning and high-speed driving.The lubrication structure is simple and maintenance is convenient with simple oil refueling.
    Selengkapnya >
  2. linear guide IKO Liner Guide
    Deskripsi:
    Linear Way E/LWES is a block-type, downward-mounted slide unit.
    Selengkapnya >
  3. lm guide THK Caged Ball LM Guide SSR Rail
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
    Selengkapnya >

Halaman Terkait Pelat Geser, Pelat Rol, Rel

Rekomendasi Produk Terkait Batang Ulir, Sekrup Benang Trapesium

  1. spline shaft THK Spline Shaft
    Deskripsi:
    Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.
    Selengkapnya >

Rekomendasi Produk Terkait Poros Linier, Bushing Linier

  1. linear shaft Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
    Selengkapnya >
  2. shaft bearing monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    Selengkapnya >
  3. bearing shaft monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    Selengkapnya >

Halaman Terkait Poros Linier, Bushing Linier