Beli furnace di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Economy Electric FurnaceDeskripsi:It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.atribut:
- AS ONE Part Number: 1-5921-01
- Current (A): 5
- Power Supply (V): 100 (AC)/(50/60Hz)
- Mass (kg): about 5
- External Dimensions (mm): 210×260×290
- Furnace Internal Dimensions (mm): 90×110×70
- Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
- Power Cord: 2m with 2P plug
- Resolution: Temperature; 1°C, Time setting; 1 minute
- Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
- Sensor: Type K thermocouple
- Temperature Control Method: PIDs
- Temperature Setting Range (°C): 100-900
- Timer: ON, OFF, SV timer
- PRIO FurnaceDeskripsi:Prio Box Furnace Model BF2-12 adalah model terbaru dengan slide opening. Furnace model ini lebih aman bagi operator pada saat pengambilan wadah sample dengan penjepit setelah pembakaran, karena posisi tutup furnace yang panas menghadap kedepan berlawanan dengan posisi operator sehingga tangan operator dapat leluasa menggerakan penjepit tanpa khawatir lengannya terkena bagian pintu yang panas.
- AS ONE Program Tubular Electric Furnaceatribut:
- Exterior/Furnace Material: Steel heat-resistant coating/refractory brick
- Temperature Settings Range (°C): 100 to 1200
- Control System: PID control, SSR output
- Function: Program setting (16 steps, 8 patterns), timer
- Sensor: R thermocouplex2
- Carbolite Gero Laboratory FurnaceDeskripsi:The ELF laboratory furnaces comprise 3 bench mounted models designed for light duty and general use up to 1100 °C. These laboratory furnaces have a simple drop down door and a top mounted ceramic chimney. The combination of low thermal mass insulation and free radiating wire elements embedded in the chamber sides provide efficient heating.atribut:
- Maximum Continuous Operating Temperature (°C): 1000
- Maximum Temperature (°C): 1100
- Thermocouple Type: K
- B-ONE Ceramic Fiber Muffle Furnaceatribut:
- Accuracy (°C): 2
- Temperature Range (°C): 100-1200
- AS ONE Small Programmed Electric Furnaceatribut:
- Core Capacity (L): 4.3
- Exterior: Steel paint
- External Dimension (mm): 320x340x540
- Heater Power (W): 1000
- Inner Furnace Dimension (mm): 170x170x150
- Interior: Ceramic Fiber
- Operating Temperature Range (°C): 100 to 1300 (Normal = 1250)
- Package Size (mm): 410x360x565
- Power Cord Length (m): 1.8 (3 P Plug)
- Power Supply (V AC): 100 (50/60Hz)
- Program Functions: 16 steps and 4 patterns
- Sensor: R thermocouple
- Temperature Control Method: PID control
- Temperature Setting Unit (°C): 1
- Time Setting Unit (min): 1
- AS ONE Economy Tubular Electric Furnaceatribut:
- Inner Capacity (L): 0.3
- Temperature Settings Range (°C): 100 to 900
- Inner Dimensions (mm): 50x140
- Outer Dimensions (mm): 210x210x290
- Package Size (mm): 230x300x340
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- Non Brand Propane Metal Melting FurnaceDeskripsi:Tungku Peleburan Logam ini terbuat dari bahan Stainless Steel dan menggunakan gas sebagai bahan bakarnya.Tungku ini dirancang bagi para pengrajin dan industri yang memerlukan solusi peleburan yang efektif dan dapat diandalkan. Dengan kapasitas 6 kg, tungku ini mampu melebur berbagai macam logam, termasuk tembaga, aluminium, emas, perak, seng, dan timah. Dilengkapi dengan struktur yang kokoh dan insulasi tebal, memastikan efisiensi panas dan keselamatan penggunaan.Instruksi Penggunaan:- Pastikan untuk mengikuti semua instruksi keselamatan dan pemeliharaan.- Jangan melebihi kapasitas maksimum dan perhatikan instruksi peleburan khusus untuk setiap jenis logam.- Selalu gunakan di area yang berventilasi baik untuk menghindari akumulasi gas.Perawatan:- Bersihkan krusibel dan tungku secara berkala untuk memastikan umur panjang produk.- Ikuti panduan penyimpanan dan transportasi untuk menjaga kualitas tungku.Produk ini cocok untuk para pengrajin perhiasan, bengkel kecil, dan penggunaan industri ringan yang memerlukan peleburan logam dengan praktis dan cepat.atribut:
- Furnace Dimensions (ØxH) (mm): Ø220x390
- ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Openableatribut:
- External Dimension (mm): 180x300
- Maximum Limit Temperature (°C): 1200
- Temperature Rising Time: 25 to 1100
- Operating Temperature Range (°C): Normal temperature - 1100
- Inner Furnace Dimension (mm): φ60x260
- Snol Muffle FurnaceDeskripsi:High accuracy electric muffle furnace SNOL 8.2/1100 is a universal laboratory furnace, firing up to 1100°C and designed for material testing and heat treatment such as hardening, loosening, normalising ceramic and stoneware samples. To eliminate gases or smokes that are released during thermal processing, an exhaust system may be additionally installed in the product. The furnace is an excellent fit for scientific laboratories, educational institutions, ceramic studios, medicine and industry.atribut:
- Volume (L): 8.2
- Maximum Temperature (°C): 1100
- Continuous Operating Temperature (°C): T+10-1100
- Power (W): 1.8
- Rated Supply Voltage (V): 230
- Number of Phases: 1
- Airflow: Natural
- Chamber Depth (mm): 310
- Chamber Height (mm): 135
- Chamber Material: Fiber Muffle
- Chamber Width (mm): 195
- Maximum Heating-up Time without Charge (minute): 50
- Overall Depth (mm): 660
- Overall Height (mm): 495
- Overall Width (mm): 445
- Rated Frequency (Hz): 50/60
- Temperature Stability: 1
- Temperature Uniformity: 10°C
- THERMOLYNE Portable Electric Furnaceatribut:
- Heat Insulator: Ceramic fiber
- Temperature Range (°C): 100 - 1100
- BioBase Muffle Furnaceatribut:
- Maximum Temperature (°C): 1200
- Temperature Rising Time (empty/minute): <30
- Temperature Accuracy (°C): ±1
- Capacity (L): 16
- Consumption (kW): 6
- External Size (WxDxH) (mm): 600x895x700
- External/Internal Material: Cold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
- Heating Rate (°C): 60
- Internal Size (WxDxH) (mm): 400x250x160
- Package Size (WxDxH) (mm): 730x985x830
- Power Supply (V/Hz): 220/380 ±10% (50/60)
- NABERTHEM Muffle Furnaceatribut:
- Certification: Yes
- Electrical Connection: 1-phase
- Maximum Temperature (°C): 1100
- ASH (Asahi Rikagaku) Desktop Electric Furnaceatribut:
- Operating Temperature Range (°C): Normal temperature - 1200
- External Dimensions (mm): 480x760x520
- Heater: FCH-1
- Inner Furnace Dimension (mm): 250x500x200
- Temperature Controller: PID control/digital settings (digital instructions)
- Heater Capacity (kW): 3
- Heat Insulator: Ceramic fiber formation type (furnace body) ceramic bulk, rock wool
- Temperature Rising Time at -1000°C (minute): Normal temperature - 1000°C/1 hour
- AS ONE Small Program Electric FurnaceDeskripsi:Up to 4 patterns of 16-step programs can be set. PID control with high temperature control accuracy can be used for heat treatment and temperature testing. It has a built-in safety circuit that cuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. Although it is lightweight and compact, the inside of the furnace is designed to be spacious. A temperature gradient can be set. By adopting a 4-sided heater, the heating time is shortened.atribut:
- Temperature Setting Unit: 1
- Time Setting Unit: 1 minute
- Type: no window
- Power Supply (V): 100 (AC)/(50/60Hz)
- Control Method: PID control
- AS ONE Part Number: 1-6032-01
- Accessories: Ceramic board, tweezers (240mm)
- External dimensions (width W x depth D x height H) (mm): 240×251×351
- Finish Material: Exterior: Steel paint finish Interior: Ceramic fiber
- Furnace Internal Dimensions (Width W X Depth D X Height H) (mm): 120×170×100
- Heater Power (W): 800 (4-side heater)
- Mass (kg): 7
- Power Cord: 2P plug, 2m
- Program Function: 16 steps, 4 patterns
- Sensor: Type K thermocouple
- Set Temperature (°C): 100-900
- AS ONE Small Electric Furnaceatribut:
- Material: Exterior/Steel, Heater/Nichrome wire, Insulation/Biodegradable fiber
- Power Supply (V AC): 100 (at 50/60Hz)
- Suhatherm Vertical Lift Door FurnaceDeskripsi:a. 1 Tahun Garansi Sparepartb. Belum termasuk Pengiriman luar Jabodetabekatribut:
- Electrical Installed Power: 3 Phase, 380VAC, 50-60Hz, ± 25kW
- Fresh Air Inlet & Exchaust Dumper Model: Manual Adjustable Sliding Dumper (Inlet at Rear & Outlet at Furnace Roof)
- Furnace Body Frame Material: Combination of Mild Steel Angle Bar & Streep Bar
- Furnace Body Painting Material: Epoxy Base Primer & Finished by Protective Paint
- Furnace Body Sheath Material: Mild Steel t. 5 mm
- Furnace Body Support Leg Material: Mild Steel RHS Tube
- Furnace Door: Manual lifting up door
- Heating Element Material: Fe-Cr-Al heating alloy
- Heating Element Model: Open Coil Spirally Heater supported by High Grade Ceramic Tube
- Heating Element Placement: Placed on the left & right side of furnace wall
- Heating Power (Kcal/hour): 27500
- Heating Power (kW): 25
- Housing Material: Steel sheet 5mm
- Maximum Operating Temperature (°C): 1200
Daftar Harga furnace Terbaru November 2026
| AS ONE Economy Electric Furnace | Rp29.999.900 |
| PRIO Furnace | Rp14.999.900 |
| AS ONE Program Tubular Electric Furnace | Rp78.999.900 |
| Carbolite Gero Laboratory Furnace | Rp79.999.900 |
| B-ONE Ceramic Fiber Muffle Furnace | Rp53.999.900 |
| AS ONE Small Programmed Electric Furnace | Rp72.999.900 |
| AS ONE Economy Tubular Electric Furnace | Rp45.999.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp43.999.900 |
| Non Brand Propane Metal Melting Furnace | Rp8.699.900 |
| ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Openable | Rp50.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




























































































































































%20Ceramic%20Electric%20Tubular%20Reactor%20Openable/ofP108096879-1.jpg)




%20Desktop%20Electric%20Furnace/n5P108096833-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)