Beli refrigerator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Liebherr Laboratory RefrigeratorDeskripsi:Laboratory refrigerator LKv 3910 UK gross capacity 360/344 ltr. 600x615x1840 mm, with UK plug.atribut:
- Document: DIN 13277 compliant
- Frequency (Hz): 50-60
- Maximum Fluctuation (°C): 2.2
- Power Supply (V): 220-240
- Temperature Range (°C): 3 to +16
- Volume (L): 394
- Toshiba Refrigerator 2 Door (Kulkas 2 Pintu)Deskripsi:TOSHIBA Two Doors GR-B22IS merupakan kulkas yang dilengkapi dengan freezer ukuran jumbo yang dapat menyimpan bahan-bahan makanan beku dengan kapasitas besar. Dilengkapi dengan desain dan warna yang memukau sehingga akan mempercantik interior rumah Anda. Kulkas ini juga dilengkapi dengan ketahanan yang kuat terhadap benturan keras dan anti karat sehingga terhindar dari korosi. Brand: ToshibaModel: GR-B22ISTwo DoorsAg+ Bio Deodorizer SystemInverterTop rank energy savingStorage tray coolingTempered glass shelfFlat design with Reseeded Handle
- GEA Laboratories Refrigeratoratribut:
- Temperature (°C): -2 to +4
- Voltage (V): 220
- Number of Phase: 1-phase
- Frequency (Hz): 50
- Origin: China
- Refrigerant: R290
- Meling Medical RefrigeratorDeskripsi:Meling 2°C to 8°C undercounter pharmacy refrigerator YC-130L gives you a brand new appearance and is designed in smart under counter size. This small undercounter medical refrigerator is equipped with intelligent temperature controller and brings out constant temperature. It has transparent double-layer tempered glass door with the features of anti-condensation and electrical heating. There are multiple alarm functions to ensure safety of storage. The complete air-cooling design of the vaccine refrigerator ensures no worry about frosting. You can apply the pharmaceutical refrigerator in laboratories, hospitals, pharmacies, disease prevention and control centers, health centers, pharmaceutical factories, medical facilities, and more.Accurate Control SystemThis 2°C to 8°C small medical fridge for medicine comes with high precision temperature control system with high sensitive sensors. And it can well keep the temperature inside the cabinet in the range of 2°C to 8°C. We design the pharmaceutical refrigerator with high brightness digital temperature and humidity display for automatic temperature control and ensure the display accurately in 0.1°C.Powerful Refrigeration SystemThe small medical / vaccine refrigerator is equipped with brand new compressor and condenser, which is for better cooling performance and well keeps the temperature uniformity with in 1°C. It is air cooling type with feature of auto-defrost. And the HCFC-FREE refrigerant brings out more effective refrigeration and ensures environmentally friendly.Ergonomic Operation DesignIt has a front opening lockable door with full height handle. The inside of the pharmacy refrigerator is designed with lighting system for easy look. The light will turn on while door is opened, and the light will goes off while the door is closed. The cabinet is made of high quality steel, and the inner side material is Aluminum plate with spraying (Optional stainless steel), which is durable and easy to clean.atribut:
- Capacity (L): 130
- Insulation Thickness (mm): L/R:48,B:50
- External Material: PCM
- Inner Material: Aluminium plate with spraying/Stainless steel(optional stainless steel)
- Shelves: 3 (coated steel wired shelf)
- Defrost Mode: Automatic
- Access Port Diameter (mm): 25
- Accessories Standard: RS485, Remote alarm contact, Backup battery
- Ambient Temperature (°C): 16 to 32
- Climate Class: N
- Controller: Microprocessor
- Cooling Method: Air Cooling
- Cooling Performance (°C): 5
- Electrical: Power failure, Low battery
- External Size WxDxH (mm): 650x625x810
- Internal Size WxDxH (mm): 554x510x588
- Memory Capacity (data): 1000000
- Refrigerant: R600a
- System: Sensor failure, Door ajar, Built-in USB datalogger failure, Communication failure
- Temperature Range (°C): 2 to 8
- LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)Deskripsi:- Kapasitas 225L / 209L- Warna Finishing Black Purple- Rate Input 70W- Dimensi 555x1520x585mm- Inverter Compressor: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Moist Balance Crisper: Yes- Bio Shield: YesFitur :- Smart Inverter Compressor- Pull Out Tray- Multi Air Flow- LED Lighting
- Labtech Laboratory Refrigeratoratribut:
- Material: Interior : Stainless Steel 304; Exterior : Epoxy powder coated steel
- Temperature Range (°C): 2 to 10
- Display: 4 Digit LED display and signal lamps
- Safety device: High/Low Temp. alarm, ELCB, audible and visible alarm
- Air circulation: Turbo fan with automatic stop/run during door open
- Controller: Microprocessor
- Electric Supply (V/Hz): 220/50-60 1-Phase
- Power Consumption (W): 600
- Refrigeration System: Air cooled Condensing hermetic compressor, CFC free refrigerant gas
- LG Refrigerator 2 Door (Kulkas 2 Pintu)Deskripsi:Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
- ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)Deskripsi:"Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."atribut:
- Allowable Long-term Tensile Load (kN [kgf]): 25.4
- Allowable Short-term Tensile Load (kN [kgf]): 38.1
- Capacity (cm³): 21
- Capsule Diameter (mm): 17
- Capsule Length (mm): 125
- Drilling Diameter (mm): (M16, W5/8)19, (D16)20
- Hole Depth (mm): 130
- Mass (g): 40.9
- Maximum Tensile Load kn (kgf): 100.4
- Suitable Bolt: M16, W5/8
- Suitable Material: For concrete
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- Polytron Refrigerator 4 Door New Belleza (Kulkas 4 Pintu)Deskripsi:Kulkas New Belleza Inverter 4 pintu Side by Side PRS 510X Kulkas POLYTRON New Belleza Inverter 4 pintu Side by Side PRS 510X adalah pilihan ideal bagi Anda yang mencari kulkas dengan kapasitas besar dan desain elegan. Dibalut dalam warna hitam yang mewah, kulkas ini memberikan tampilan yang modern dan canggih untuk dapur atau ruang makan Anda. Dilengkapi dengan pintu kaca tempered yang tidak hanya menambah estetika tetapi juga meningkatkan daya tahan dan keamanan kulkas.atribut:
- Door Finishing: Tempered Glass Door
- Refrigerant: R600a
- Voltage Input (V/Hz): 220/50
- Toshiba Refrigerator 1 Door (Kulkas 1 Pintu)Deskripsi:Pencairan bunga es otomatis dengan rak kuat tempered glass untuk menyimpan makanan lebih berat.- Semi Auto Defrosting- Food Grade Material- Tempered Glassatribut:
- Dimensions (WxDxH) (mm): 520x590x1120
- SANWA SUPPLY refrigerator stopperDeskripsi:Prevents the household refrigerator from tipping over. Use one of the hooks with adhesive pads attached to both ends of the rubber belt to the refrigerator and the other to the wall. Since it is adhesively fixed, there is no need to drill holes in the wall surface. Also, there is no need to move the refrigerator during installation. The rubber belt absorbs the impact of the earthquake, which more reliably prevents the refrigerator from tipping over. We use an adhesive pad that can be fixed even if the adhesive surface has some irregularities. When moving an object, it can be removed with a screwdriver. No special tools are required. This product contains 2 bottles per set. Use 2 bottles per set to prevent the refrigerator from tipping over.atribut:
- Belt length (cm): 19
- Dimensions, Width W x Depth D x Height H (mm): 190x20x42
- Earthquake proof: 6 strong
- Set Contents: Hooks with sticky pads x 4, rubber belts x 2, wedges x 4, alcohol pads x 2
- Suitable Temperature (°C): 0~40
- NICCHU White alumina-based abrasive material for mini blasting machinesDeskripsi:* Delivery to private homes is not possible.
- Taikang Freeze Dryeratribut:
- Material: Stainless Steel
- Vacuum Degree (Pa): 5
- Samsung Refrigerator 4 Door Side by Side (Kulkas 4 Pintu)atribut:
- Cooling Type: Twin Cooling Plus
- Compressor: Digital Inverter Compressor
- Door Alarm: Yes
- Color: Gentle Black Matt
- Dimensions (LxWxH) (mm): 740x833x1793
- Dispenser Type: Water Tank Type
- Door Handle: Recess
- Gross/Net Total Capacity (L): 511/466
- Gross/Net for Freezer Capacity (L): 178/140
- Gross/Net for Fridge Capacity (L): 333/326
Daftar Harga refrigerator Terbaru October 2026
| Liebherr Laboratory Refrigerator | Rp249.999.900 |
| Toshiba Refrigerator 2 Door (Kulkas 2 Pintu) | Rp3.499.900 |
| GEA Laboratories Refrigerator | Rp25.999.900 |
| Meling Medical Refrigerator | Rp69.999.900 |
| LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu) | Rp4.199.900 |
| LG Refrigerator 2 Door Side by Side (Kulkas 2 Pintu) | Rp10.999.900 |
| Labtech Laboratory Refrigerator | Rp139.999.900 |
| LG Refrigerator 2 Door (Kulkas 2 Pintu) | Rp5.399.900 |
| ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia) | Rp76.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp43.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/3iP109184126-1.jpg)


/P103069126-1.jpg)
/P102172278-1.jpg)

/P101572932-1.jpg)
/06P105792006-5.jpg)


/geP111306590-1.jpg)
/30P109184108-3.jpg)


/02P105567002-1.jpg)


/64P111562220-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)