Beli watch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE PP Watch Glass
    Mulai

    Rp54.900

    AS ONE PP Watch Glass
    atribut:
    • Material: PP (Polypropylene)
  2. I.L.K Watch Watch/Watch Loupe
    Mulai

    Rp139.900

    I.L.K Watch Watch/Watch Loupe
    atribut:
    • Type: Eye Loupe
    • Size (mm): 32x31x31
    • Lens: Glass lens
    • Magnification (times): 5
    • Lens Size (mm): 23
    • TRUSCO Number: 805-2027
  3. BRAND Watch Glass
    Mulai

    Rp1.199.900

  4. Kennedy Focal Length Eye Loupe
    Rating:
    80% of 100
    (1)
    Mulai

    Rp66.900

    Kennedy Focal Length Eye Loupe
    Deskripsi:
    Manufactured from shock resistant plastic. Shatterproof lens. Ideal for jewellers, watchmakers, electronics and model makers.
    atribut:
    • Material: Plastic
    • Product Type: Eye Loupe
  5. KAISI Opening Tools Spudger
    Mulai

    Rp50.900

    KAISI Opening Tools Spudger
    Deskripsi:
    KAISI KS-1475 OPENING TOOLS SPUGDER 3 in 1Model : K-1475Product Type:Opening tools for mobile repairingUniversal Pry toolTool5 pieces opening toolsApplicationFit for any LCD screen such as cell phone,laptop,watch etc
    atribut:
    • Material: Stainless steel, plastic spudger
  6. MSK (MEIKOSHA MFG) Watch holder round No.19809
    Mulai

    Rp1.299.900

    MSK (MEIKOSHA MFG) Watch holder round No.19809
    Deskripsi:
    Outer diameter: 97.8mm, height: 65.6mm •White packing outer diameter: 24mm •White packing thickness: 3mm •Fixed cap (white) 4 pieces Size diameter: 12Φmm, height: 18.5mm •Weight: 340g
  7. Artec [School teaching materials and educational toys] Quartz watch B set (green box)
    Mulai

    Rp149.900

    Artec [School teaching materials and educational toys] Quartz watch B set (green box)
    atribut:
    • Dimensions (mm): (Body) 55 x 55, (Long hand) 77, (Short hand) 50, (Second hand) 90
    • Set Contents: Body, AA batteries, needles (3 each for white and black), fasteners, with hooks
    • Shaft Length (mm): 11
    • Wall Thickness (mm): 2~10
  8. KENIS Watch Glass
    Mulai

    Rp30.900

    KENIS Watch Glass
    atribut:
    • Thickness (mm): 2
    • Heat Resistance Temperature (°C): About 70
  9. ANEX Screwdriver Wratchet (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  10. Supertek Watch Glass
    Mulai

    Rp36.900

    Supertek Watch Glass
    Deskripsi:
    Kaca Arloji adalah peralatan gelas laboratorium yang berbentuk bulat dan cembung. Kaca Arloji pada umumnya digunakan untuk menimbang padatan, menguapkan cairan, atau menutup bejana lain pada proses pemanasan.
    atribut:
    • Diameter (mm): 80-125
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • standards and specifications: ISO 3585 standard, ASTM E-438 Type 1 Class A specification, USP Type 1 Class A specification
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  11. Cole Parmer Watch Glass
    Mulai

    Rp2.899.900

    Cole Parmer Watch Glass
    Deskripsi:
    Manufactured from clear glass sheet (1.8 to 2.0mm thick), these watch glasses are fire ground and have polished edges. Concave shape prevents sliding and return of condensation to the beaker.
    atribut:
    • Material: Glass
    • Autoclavable: Yes
  12. MSK (MEIKOSHA MFG) Opener
    Mulai

    Rp179.900

    MSK (MEIKOSHA MFG) Opener
    Deskripsi:
    Very convenient! An opener that can create gaps in places where there are no gaps. It is a very convenient tool for raising back pigs that are difficult to remove and parts that have been bent metal.The lid that can't be removed The back lid of the crushed stud watch, etc.
  13. Sojipro Watch Repair Tool Set
    Mulai

    Rp159.900

    Sojipro Watch Repair Tool Set
    Deskripsi:
    WATCH REPAIR TOOL SET• 1 x Metal Hammer• 3 x Pin Punches (0.8mm, 0.9mm. 1.0mm)• 3 x Precision Anti-magnectic Screwdrive (1.2mm, 1.4mm, 1.6mm)• 1 x Spring Bar Tool• 1 x Adjustable Case Opener• 18 x Adjustable Case Opener Pins• 1 x Stainless Steel Tweezer• 1 x Watch Case Holer (10-45mm)• 2 x Spring Bar Tool Spare Tips• 2 x Link Remover Spare Pins (Golden)• 3 x Link Remover Spare Pins• 1 x Watchband Link Pin Remover• 108 x Watch Strap Spring Pins• 1 x Watch Case Opener Knife• 1 x Watch Back Pry Opener• 1 x Kotak Penyimpanan
    atribut:
    • Dimensions (cm): 20.5x10x4.5
  14. ANEX Watch Band Replacement Tool
    Mulai

    Rp129.900

    ANEX Watch Band Replacement Tool
    atribut:
    • Blade Material: Chrome, molybdenum, vanadium steel
    • Grip Material: Brass
    • Handle Diameter (mm): 5
    • Overall Length (mm): 80
    • Shaft Length (mm): 9 (Y type) 11 (Pin type)
    • Shank Diameter (mm): 2 (Y type) tip 0.5 (pin type)
    • Tip Shape: Pin removal / spring bar removal
    • Tip Width (mm): 0.8
    • Type: Precision screwdriver
  15. ANEX Mini Vice
    Mulai

    Rp319.900

    ANEX Mini Vice
    atribut:
    • Opening Width x Opening x Opening Depth (mm): 35x7x12
    • Tightening force (kN): 2.9
    • Finish Material: Main body: Polycarbonate, Rubber plate: Rubber
  16. TEKIRO Screwdriver Mini Pocket 4in1 (Obeng)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Mini Pocket 4in1 (Obeng)
    Deskripsi:
    isi terdiri dari : - 1 obeng min 1.6 mm x- 1 obeng min 3 mm x- 1 obeng plus ph00- 1 obeng plus ph0
    atribut:
    • Size: 4 in 1
    • Dimension 1 (mm): 130
    • Dimension 2 (mm): 52
Daftar Harga watch Terbaru October 2026
AS ONE PP Watch GlassRp54.900
I.L.K Watch Watch/Watch LoupeRp139.900
Tokyo Glass Kikai (TGK) Watch GlassesRp97.900
BRAND Watch GlassRp1.199.900
PROTECH Screwdriver for Watch (Obeng)Rp14.900
Kennedy Focal Length Eye LoupeRp66.900
ESCO Watch case openerRp2.099.900
KAISI Opening Tools SpudgerRp50.900
MSK (MEIKOSHA MFG) Watch holder round No.19809Rp1.299.900
Artec [School teaching materials and educational toys] Quartz watch B set (green box)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)