Beli reagen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Reagent Storage Container with Scale Standard (Botol Reagen)
    Mulai

    Rp2.899.900

    AS ONE Reagent Storage Container with Scale Standard (Botol Reagen)
    atribut:
    • One scale (mL): 5
    • Inner Plug: Sliding 15, External Plug/Slide 24
    • Material: borosilicate glass
  2. Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Mulai

    Rp98.900

    Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Deskripsi:
    Alat Strip Test Tes Kualitas Air Water Chlorine klorin
  3. AS ONE Portable Waterproof Dissolved Oxygen Meter Replacement Membrane Cap
    Mulai

    Rp1.799.900

  4. AS ONE Reagent Bottle with Scale and Stopper (Botol Reagen)
    Mulai

    Rp339.900

  5. PYREX Test Tube with Screw Cap (Tabung Reaksi)
    Mulai

    Rp79.900

    PYREX Test Tube with Screw Cap (Tabung Reaksi)
    Deskripsi:
    Nama Barang : Tabung Reaksi Drat Ulir PYREX / Tabung Reaksi Tutup Ulir / Test Tube With Screw Plus Penutup Ulir (Test tube + Tutupnya)
    atribut:
    • Size (mm): 13x100
  6. Synology Plus Series Sata HDD 3.5inch
    Mulai

    Rp4.599.900

    Synology Plus Series Sata HDD 3.5inch
    atribut:
    • Form Factor (inch): 3.5
    • Interface (Gb/s): SATA 6
  7. OneMed PCR Tube (Tabung Eppendorf)
    Mulai

    Rp169.900

    OneMed PCR Tube (Tabung Eppendorf)
    Deskripsi:
    Pcr tube merupakan tabung eppendorf/ tabung untuk reaksi polimerase berantai yang biasa dipakai di lab dengan ukuran 5 ml.Cocok digunakan di laboratorium
    atribut:
    • Size (ml): 5
  8. Mitsubishi Electric Air Conducting Fan (Kipas Tirai Udara)
    Mulai

    Rp10.999.900

    Mitsubishi Electric Air Conducting Fan (Kipas Tirai Udara)
    Deskripsi:
    The airflow created by Air Conducting Fans allows fresh air to permeate all corners of a car park while at the same time reliably directing the vehicle exhaust gas toward the exhaust fans.
    atribut:
    • Phase: Single Phase
  9. OneLab Bottle Reagent with Blue Cap (Botol Lab)
    Mulai

    Rp159.900

    OneLab Bottle Reagent with Blue Cap (Botol Lab)
    Deskripsi:
    Botol Reagen Reagent Bottle With Blue Cap 1000 Ml Botol Sampel / Laboratory Bottle / Reagent Bottle yang dilengkapi dengan tutup ulir biru dan dilengkapi dengan pouring ring. Bisa digunakan untuk menyimpang sampel dan bahan kimia tertentu. Bahan : Kaca Bening, Normal Glass, RRC
    atribut:
    • Capacity (ml): 1000
    • Material: Normal Glass, RRC
  10. AS ONE Reagent Bottle Amber with Scale and Stopper (Botol Reagen)
    Mulai

    Rp589.900

  11. AS ONE Bottle Reagent Narrow Mouth Fluorine Processed (Botol Lab)
    Mulai

    Rp159.900

    AS ONE Bottle Reagent Narrow Mouth Fluorine Processed (Botol Lab)
    atribut:
    • Material: Body / FLPE (fluorinated high density polyethylene), cap / FLPP (Fluorinated polypropylene)
  12. Gratech Weighing Bottle
    Mulai

    Rp189.900

    Gratech Weighing Bottle
    Deskripsi:
    Complies ASTM – 438, TYPE-1, Boro 3.3 glass. These bottles are chemically resistant & mechanically strong.
  13. AZ Instrument DO Meter 840 Series
    Mulai

    Rp7.699.900

    AZ Instrument DO Meter 840 Series
    Deskripsi:
    Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory FunctionApplication of 8403 AZ Dissolved Oxygen Detector: The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature. The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value. The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link. The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes. The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry. The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
    atribut:
    • DO Measuring Range: 0~19.99 (in ppm or mg/l)
    • DO Accuracy: ±1.5% F.S (in ppm or mg/l)
    • DO Resolution: 0.01 (in ppm or mg/l)
    • Barometric Pressure Resolution (mmHg/Kpa): 1/0.1
    • Barometric Pressure Adjustable Range (mmHg/Kpa): 500~1499/66.6~199.9
    • Coefficient of membrane: Adjustable
    • LCD Size (mm): (L) 44x26 (W)
    • Manual Compensation: Included
    • Operating Temperature (°C): 0~50
    • Salinity Resolution (ppt): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Temperature Measurement Range (°C): 0~50.0
    • Temperature Resolution (°C): 0.1
  14. Lutron Dissolved Oxygen Meter
    Mulai

    Rp10.999.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Dimensions (mm): 200x68x30
    • Cable Length (m): 4
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Data Hold: Freeze the reading value
    • Data Output: RS 232 computer serial interface
    • Display LCD (inch): 0.6
    • Display Size (mm): 51x32
    • Dissolved Oxygen (mg/L): 0 to 20
    • Memory Recall: Records Maximum and Minimum reading with recall
    • Operating Humidity (%RH): Max. 80
    • Power Current (mA): Meter only Approx. DC 4.2, Meter + DO probe Approx. DC 5.2
    • Power Off: Auto shut off saves battery life, or manual off by push button
    • Power Supply: 006P DC 9V battery ( Alkaline or Heavy duty type ).
    • Sampling Time (s): Approx. 0.8
    • Temperature (°C): 0 to 50
  15. LAB SAFETY SUPPLY Syringe Filter
    Mulai

    Rp1.499.900

    LAB SAFETY SUPPLY Syringe Filter
    Deskripsi:
    Sterile syringe filters sterilize samples and solutions prior to dissolution testing, chromatography, and ICP analysis. The filter is attached to the syringe after the sample is drawn, then the liquid is filtered as the sample is expelled from the syringe. These filters can also be used to clarify sterile solutions before use. Filters are disposed of after a single use.
    atribut:
    • UNSPSC: 41104922
    • Autoclavable: No
    • Compatible Product Type: Female Luer Lock Inlet; Male Luer Slip Outlet
    • Housing Diameter (mm): 30
    • Housing Material: Polypropylene
    • Inlet Connection Gender: Female
    • Inlet Connection Type: Female Luer Lock
    • Maximum Capacity (ml): 100
    • Maximum Operating Pressure (bar): 4.5
    • Maximum Operating Pressure (psi): 65
    • Membrane Diameter (mm): 30
    • Outlet Connection Gender: Male
    • Outlet Connection Type: Male Luer Slip
    • Pore Size (µm): 0.45
    • Product Type: Syringe Filter
    • Sterile/Non-Sterile: Sterile
    • Tapered Outlet Connection Diameter (mm): 4
  16. HYDRION Chlorine Test Kit Paper
    Mulai

    Rp319.900

    HYDRION Chlorine Test Kit Paper
    Deskripsi:
    Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
Daftar Harga reagen Terbaru October 2026
AS ONE Reagent Storage Container with Scale Standard (Botol Reagen)Rp2.899.900
Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)Rp98.900
AS ONE Portable Waterproof Dissolved Oxygen Meter Replacement Membrane CapRp1.799.900
AS ONE Reagent Bottle with Scale and Stopper (Botol Reagen)Rp339.900
IWAKI Glass Ware Weighing BottleRp349.900
PYREX Test Tube with Screw Cap (Tabung Reaksi)Rp79.900
Synology Plus Series Sata HDD 3.5inchRp4.599.900
OneMed PCR Tube (Tabung Eppendorf)Rp169.900
Mitsubishi Electric Air Conducting Fan (Kipas Tirai Udara)Rp10.999.900
OneLab Bottle Reagent with Blue Cap (Botol Lab)Rp159.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)