Beli fotometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cableatribut:
- WL Accuracy (nm): 2
- WL Repeatability (nm): 1
- Spectrum Bandwidth (nm): 4
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)atribut:
- WL Accuracy (nm): ≤2
- WL Repeatability (nm): ≤1
- Spectrum Bandwith (nm): 4
- Transmittance Accuracy: ±0.5%(t) (NBS930D)
- Transmittance Repeatability: ≤0.2% (t)
- Absorbance Measuring Range: 0-2 A
- Cell Holder (mm): 10
- Drift: ≤0.5% (t)/3min
- Package Dimensions (mm): 640x480x340
- Power Supply (V): AC 220
- Signal Noise: 0.2T%
- Transmittance Measuring Range: 0-100 T
- Peak Instrument SpectrofotometerDeskripsi:Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
- Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettesatribut:
- Dimensions (cm): 35.5x38.5x19.5
- Optical Design: Single Beam
- Spectral Bandwidth (nm): 5
- Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
- Detector: Silicon Photodiode
- Wavelength Range (nm): 325-1100
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): < ±1
- Wavelength Speed (nm/minute): Automatic – up to 1200
- Wavelength Data Resolution (Nm): 1
- Photometric Range (A): -3 to +3
- Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
- Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
- Photometric Repeatability (A): ±0.002
- Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
- Photometric (A/minute): < 0.002
- Baseline Flatness (A): < 0.003
- Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
- Keypad: Tactile rubber 23 keys with numeric keypad
- Printer: Thermal printer accessory with 80mm width paper
- Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
- MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
- Digilife Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:UV752N UV-Vis Spectrophotometer 195nm-1100nm - Wavelength range: 195-1100nm; Wavelength accuracy: ±2nm; Spectral bandwidth: 4nm- Large sample chamber can accommodate 5-100mm cuvettes- All key components are imported and installed to ensure the accuracy of measurement.- Automatic light door, guarantee the service life of photoelectric sensor, and make instrument test easier Application range:Widely used in medical and health, clinical laboratory, biochemistry, petrochemical, environmental protection, quality control and college teaching laboratory and other departments.atribut:
- Baseline Linearity: ±0.002A/h @500nm
- Display Range (A): 0-200%T, -0.3-3
- Display System: 4-digit LED display
- Drift (T): 0.2%
- Energy (Light Source): Imported tungsten lamp, imported xenon lamp
- Noise: 100%=0.3%T
- Light Switching Method: Auto
- Operation Mode: T,A,C
- Optical System: Achromatic Czerny-Turner (1200 bars/mm grating)
- Photometric Accuracy: 0.5%T
- Photometric Range (A): 0-200%T,-3-3
- Photometric Repeatability: 0.2%T
- Printer Interface: Thermal printer (parallel port) optional
- Spectral Bandwidth (nm): 4
- Stability: ±0.002A/h @500nm
- Wavelength Accuracy (nm): ±2
- Wavelength Drive: Manual
- Wavelength Range (nm): 195-1100
- Wavelength Repeatability (nm): 1
- BEL ENGINEERING Spectrophotometer UV-Visible (Alat Uji Absorbansi Cahaya)Deskripsi:Wavelenght range is from 190nm to 1000nm with Absorbance, Transmittance, Concentration and Factor measuring modes.Bandwitdth 2nm.The internal database can store 200 groups of data. Halogen and deuterium lamp can be turned on/off individually to extend lifetime. The instrument is equipped with USB to be connected to a computer.The UV-PROFESSIONAL software included expands the applications to: Photometry, Quantitative analysis, Wavelenght scanning, Standard curve, Kinetics (time scanning), Multi-wavelenght analysis.Also additional features like: spectrum computing (spectrum addition, subtraction, multiplication and spectrum division).Spectrum derivative and spectrum compare. DNA/Protein AnalysisAccessories: Advanced Software for connection to computer, 2 quartz cuvette 10mm, 4 glass cuvette 10mmatribut:
- Data Output Port: USB
- Detector: Silicon Photodiode
- Printer Port: Parallel
- HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- COLE-PARMER Electrophoresis Combatribut:
- UNSPSC: 41105305
- HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)Deskripsi:Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
- Robust FumehoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1800 x 890 x 2350 (H) mmSize outer : upper cabinet : 1800 x 850 x 1450 (h)mm lower cabinet : 1800 x 850 x 900 (h)mmSize inner : upper cabinet : 1650 x 700 x 1300 (h)mm lower cabinet : 1650 x 700 x 750 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (4 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air :+/- 3300 M3/hr or 1942,3 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Dimensions (mm): 1800 x 890 x 2350
- Volume of air: +/- 3300 M3/hr or 1942,3 CFM
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- 3NH ColorimeterDeskripsi:CR7 mewujudkan spektrofotometer dua-dalam-satu dan pembaca spektrowarna. Ini adalah mahakarya yang mengintegrasikan presisi tinggi, kinerja tinggi, dan kinerja biaya tinggi.atribut:
- Measuring Apertures (mm): Φ8
- Data Ports: USB
- AS ONE Electrophoretic Power Supplyatribut:
- Package Size (mm): 275x175x110
- LABO Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)atribut:
- Baseline Flatness (A): ±0.002
- Noise (A): ±0.001
- Optical System: Single Beam, Greating 1200lines/nm
- Photometric Range (%T): 0 to 200
- Photometric Repeatability (%T): 0.2
- Power (V/Hz): AC 220/50 or AC 110/60
Daftar Harga fotometer Terbaru October 2026
| DLAB Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp34.999.900 |
| Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya) | Rp27.999.900 |
| Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) | Rp209.999.900 |
| PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp10.999.900 |
| Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp179.999.900 |
| B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya) | Rp39.999.900 |
| Peak Instrument Spectrofotometer | Rp14.999.900 |
| Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya) | Rp93.999.900 |
| Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp539.999.900 |
| MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp67.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q1P103452937-1.jpg)
/f2P106749542-1.jpg)
/oiP108276882-1.jpg)
/3tP108390137-1.jpg)
/kkP110155740-1.jpg)
/mkP105890812-1.jpg)

/1yP106200070-1.jpg)
/k2P110155722-1.jpg)
/9gP110157340-1.jpg)
/lfP109193771-1.jpg)
/gtP108147605-1.jpg)
/mmP109131814-1.jpg)

/m7P109131799-1.jpg)



/ddP111729481-1.jpg)
/IWAKI%20Pipette%20Volumetric%20(Pipet%20Gondok)/3pP102079133-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)