Beli termocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Thermocouple Type K Sheath (Termokopel Selubung)atribut:
- Specification: Seed wire end: Crimp Y terminal, non-grounded type
- Material: Sheath/stainless steel (SUS316) lead wire coating/glass
- Lead Wire (m): 2
- Benetech Humidity & Tempereature MeterDeskripsi:Humidity & Temperature Meter GM1361*Temperature range:-10 ℃ ~ 50℃ (-30℃ ~ 1000 ℃ K-type)*Accuracy of temperature : ±1 ℃ or ±1.8 ℉*Humidity range :5%RH ~ 98%RH* Accuracy of humidity : ± 3%(30-95%); ± 5%(10-30%)* ℃/℉ selection *Auto /Manual power shut off*Low battery indication*Data hold*Temperature resolution: 0.1 ℃ *Humidity resolution: 0.1%RH*Sampling rate:2.5times/sec*Max/ Min function*K-type the mocouple temperature measuring*Large LCD temperature & humidity dual display*Packing Method:Gift Box+PP box*Power:9V Battery*Unit size:160*70*30mm*Standard Quantity Per Carton:20PCS*Standard Carton Size:66.9*45.8*30.7CM*Standard Carton Gross Weight:14.2KGatribut:
- Temperature Range: -10 ℃ ~ 50℃ (-30℃ ~ 1000 ℃ K-type)
- Accuracy of temperature: ±1 ℃ or ±1.8 ℉
- Humidity Range: 5%RH ~ 98%RH
- Accuracy of humidity: ± 3%(30-95%); ± 5%(10-30%)
- Size (cm): 66.9x45.8x30.7
- TEMPCO Threaded RTD ProbDeskripsi:These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±0.15/±0.06 ohm at 0
- Brand: TEMPCO
- Connector Type: Connection Head with Terminal Block
- Fitting Type (inch): 1/2 MNPT
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Head Connection (inch): 1/2 MNPT
- Head Material: Aluminium
- Includes Signal Converter: No
- Includes Thermowell: No
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -18
- Minimum Temperature (°F): 0
- Number of wires: 3-Wire
- Probe Bend: Straight
- Probe Diameter (inch): 0.25
- Probe Sheath Material: 316 Stainless Steel
- Process Mounting (inch): 1/2 NPT
- Resistance (ohm): 100
- Rtd Type: 3-Wire Pt100
- Sensor Type: RTD
- Temperature Range (°C): -18 to 200
- Temperature Range (°F): 0 to 392
- Benetech Thickness Gauge (Alat ukur ketebalan)Deskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)Deskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu)atribut:
- Cord Length (m): Approx. 1
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- AS ONE Sheath Thermocouple (Pendeteksi Suhu)atribut:
- Measurement Temperature Range (°C): 0 to 500
- Sheath Material: Stainless steel SUS316
- Thermocouple Type: K (Class 2)
- Lead Wire Length (m): 2
- Lead Wire Coating: glass fiber coating
- Ring Material: Stainelss steel SUS304
- Sheath Size (mm): 3.2x100
- AS ONE Ultra Fine K Thermocouple Sheath Type (Pendeteksi Suhu)atribut:
- Lead Wire Length (m): 2
- Material: Sheath part/Stainless steel (SUS316), Lead wire/Nickel-plated Teflon (R) coating
- Type: with lead wire
- Temperature Range (°C): 50 to + 650
- JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
- Non Brand Temperature Sensoratribut:
- Cable Length (m): 2
- Probe Length (mm): 98
- Probe Diameter (mm): 5
- Probe Material: Stainless
- Measurement Range (°C): -50 to 400 (-58-752 F)
- Thread: M8 with nut
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- TEMPCO Flex-Wire RTD ProbDeskripsi:These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.atribut:
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Probe Bend: Straight
- Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- APC Temperature & Humidity SensorDeskripsi:Universal sensor that monitors temperature and humidity in your Data Center or Network Closet. Includes: Humidity Sensor, Installation Guide, Temperature Sensoratribut:
- Maximum Height (mm): 6
- Maximum Width (mm): 5
- Maximum Depth (mm): 5
- Color: Black
- Operating Temperature (°C): 0 to 55
- Operating Relative Humidity: 0 - 95 %
- Operating Elevation (m): 0-3000
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel)atribut:
- Material: Sheath / stainless steel (SUS304), lead wire coating / glass
- Type: Sheath type with connector
- Lead Wire (m): 2
- Terminal specifications: omega type connector
Daftar Harga termocouple Terbaru October 2026
| AS ONE Thermocouple Type K Sheath (Termokopel Selubung) | Rp889.900 |
| Benetech Humidity & Tempereature Meter | Rp3.499.900 |
| TEMPCO Threaded RTD Prob | Rp3.099.900 |
| Benetech Thickness Gauge (Alat ukur ketebalan) | Rp2.399.900 |
| AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel) | Rp679.900 |
| AS ONE Sheath Thermocouple Tipe K Panjang (Pendeteksi Suhu) | Rp2.499.900 |
| Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu) | Rp1.699.900 |
| AS ONE Sheath Thermocouple Tipe K (Pendeteksi Suhu) | Rp2.499.900 |
| RS PRO Pt100 Sensor Pt100 Class B | Rp3.499.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/olP103483885-17.jpg)


/elP107509525-1.jpg)
/p0P103483900-21.jpg)
/flP108131561-1.jpg)
%20(Pendeteksi%20Suhu)/g7P103644583-1.jpg)
/huP108122642-1.jpg)

/5qP103846206-1.jpg)
/acP108241372-1.jpg)
/k3P108274723-1.jpg)
/geP111542590-1.jpg)



/e9P106086513-2.jpg)
/ouP103483894-20.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)