Beli rotator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tube RotatorDeskripsi:It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.atribut:
- Power Supply (V): 100 (AC) (50/60Hz)/(0.5A)
- Mass (kg): about 4
- Body Dimensions (mm): Horizontal: 287.5 x 179 x 202.5 Vertical: 202 x 179 x 386
- AS ONE Part Number: 1-5181-02
- Rotation Control: feedback control
- Motor: induction motor
- Plug: 3P with ground pin (with 2P-3P conversion adapter)
- Power Cord (m): about 2.5
- Rotation Speed (rpm): -1
- Timer: 60 minutes maximum
- Variable Angle: 0 to 90 (horizontal to vertical)
- Gemmyco RotatorDeskripsi:Rotator merupakan salah satu alat pendukung laboratorium yang cukup penting. Alat ini dipakai untuk mencampur atau menghomogenkan sebuah larutan untuk berbagai keperluan seperti uji titrasi dan juga keperluan hematology , urologi dan juga imunologi.Rotator Gemmy VRN 210 dengan set kecepatan antara 75 – 250 rpm. Pengoperasianya pun sangat mudah, anda hanya tinggal menekan tombol switch On/ Offatribut:
- Size (mm): 215x175
- Overall Dimensions (mm): 215x200x130
- Speed Range (rpm): 75x250
- Orbit Size Diameter (mm): 21
- Load at 100 rpm (kg): 1
- Speed (rpm): 130 (Tetap)
- Biologix Rotator Classicatribut:
- Speed Range (rpm): 0-80
- Operation Mode: Continuous
- Voltage (V): 100-240
- Power (W): 20
- DLAB Tube Rotatoratribut:
- Applicable Model: Body
- Motor: Brush motor
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Waterproof: IP21
- LW SCIENTIFIC Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: (8) 15mL; (8) 4mL
- Amps (A): 6
- Capacity - Lab Equipment (mL): 8x15; 8x3
- Color: Black
- Display: Analog
- For use with: Blood/Urine/Fluids
- Frequency (Hz): 60
- Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: Plastic
- Lab Rotor Type: Angled
- Material: ABS
- Maximum Relative Centrifugal Force (xg): 1534
- Maximum Speed Lab Equipment (rpm): 3500
- Maximum Test Tube Volume (mL): 15
- Motor Type: Permanent Magnet DC
- Noise Reduction Rating NRR (dB): Less Than 65
- Overall Depth (inch): 14.5
- Overall Height (inch): 9.5
- Overall Width (inch): 11
- Product Type: Centrifuge
- Programmable: No
- Refrigerated: No
- Rotor Dia. (inch): 11
- Standards: FDA
- Temperature Range (°C): -9 to 40
- Temperature Range (°F): -4 to 104
- Type - Centrifuge: Benchtop
- Voltage (V): 90/240 AC
- Benchmark Scientific Incubated Tube Rotatoratribut:
- UNSPSC: 31160000
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- BIORICH Toilet PortableDeskripsi:Toilet Portable BioRich adalah Toilet sementara/toilet mobile yang dapat dipindahkan penempatannya sesuai kebutuhan. Dibuat dari bahan baku fiberglass berkualitas tinggi sehingga mampu bertahan pada berbagai kondisi dan cuaca. Toilet Portable BioRich dilengkapi dengan bio septic tank untuk mengolah limbah agar lebih ramah lingkungan juga dilengkapi dengan toren air pada bagian atas toilet untuk penampungan air.
- Labinco Digital Test-Tube RotatorDeskripsi:Digital Test-Tube Rotator for serial rotation of test-tubes 4-40 mmFor rotation disks see www.labinco-bv.comWith timerMemory function and Re-start functionSpeed 1-99 rpm, digitalAngle of rotation can be set between 90° and 27°Art.nr.79000 (230V) 79010 (115V)atribut:
- Dimensions (WxDxH) (mm): 200x200x250
- Frequency (Hz): 50/60
- Input Power (W): 60
- Maximum Quantity (kg): 0.5
- Motor Rating Input (W): 50
- Motor Rating Output (W): 35
- Number of Positions: 1 for max 2 disks
- Permissible Ambient Temperature (°C): 5-40
- Permissible relative humidity (%): 80
- Protection class according to DIN EN 60529: IP 42
- Set-Up Plate Material: Stainless steel, Steel/nylon clamps
- Speed Control: Digital
- Speed Display: Digital
- Speed Range (rpm): 1-99
- Stirring Bar Length Max. (mm): Digital 1s. up to 99h 59m 59s
- Voltage: 220-230 (115/100)
- GLOBE SCIENTIFIC Shaker Rotatoratribut:
- UNSPSC: 41103811
- LONGYUE Forced Air Drying OvenDeskripsi:∙ Horizontal forced air type,good temperature uniformity.∙ Microprocessor controller(with temperature correction and timing function), accurate and reliable.∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easyto-clean∙ Equipped with multiple sets of heaters.(For LDO-101 Series)∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature. (For LDO-101 Series).∙ Silicon sealing ring for reliable sealing.∙ Equipped with leakage protection.Product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer for remote control and alarm.∙ Anti-hot handle.atribut:
- Temperature Range (°C): RT +5 to 300
- Power Supply (V/Hz): 220, 50
- Temperature Fluctuation (°C): ± 1
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ± 2.5
- Timer (minute): 1-9999
- Meling Medical RefrigeratorDeskripsi:Meling 2°C to 8°C undercounter pharmacy refrigerator YC-130L gives you a brand new appearance and is designed in smart under counter size. This small undercounter medical refrigerator is equipped with intelligent temperature controller and brings out constant temperature. It has transparent double-layer tempered glass door with the features of anti-condensation and electrical heating. There are multiple alarm functions to ensure safety of storage. The complete air-cooling design of the vaccine refrigerator ensures no worry about frosting. You can apply the pharmaceutical refrigerator in laboratories, hospitals, pharmacies, disease prevention and control centers, health centers, pharmaceutical factories, medical facilities, and more.Accurate Control SystemThis 2°C to 8°C small medical fridge for medicine comes with high precision temperature control system with high sensitive sensors. And it can well keep the temperature inside the cabinet in the range of 2°C to 8°C. We design the pharmaceutical refrigerator with high brightness digital temperature and humidity display for automatic temperature control and ensure the display accurately in 0.1°C.Powerful Refrigeration SystemThe small medical / vaccine refrigerator is equipped with brand new compressor and condenser, which is for better cooling performance and well keeps the temperature uniformity with in 1°C. It is air cooling type with feature of auto-defrost. And the HCFC-FREE refrigerant brings out more effective refrigeration and ensures environmentally friendly.Ergonomic Operation DesignIt has a front opening lockable door with full height handle. The inside of the pharmacy refrigerator is designed with lighting system for easy look. The light will turn on while door is opened, and the light will goes off while the door is closed. The cabinet is made of high quality steel, and the inner side material is Aluminum plate with spraying (Optional stainless steel), which is durable and easy to clean.atribut:
- Capacity (L): 130
- Insulation Thickness (mm): L/R:48,B:50
- External Material: PCM
- Inner Material: Aluminium plate with spraying/Stainless steel(optional stainless steel)
- Shelves: 3 (coated steel wired shelf)
- Defrost Mode: Automatic
- Access Port Diameter (mm): 25
- Accessories Standard: RS485, Remote alarm contact, Backup battery
- Ambient Temperature (°C): 16 to 32
- Climate Class: N
- Controller: Microprocessor
- Cooling Method: Air Cooling
- Cooling Performance (°C): 5
- Electrical: Power failure, Low battery
- External Size WxDxH (mm): 650x625x810
- Internal Size WxDxH (mm): 554x510x588
- Memory Capacity (data): 1000000
- Refrigerant: R600a
- System: Sensor failure, Door ajar, Built-in USB datalogger failure, Communication failure
- Temperature Range (°C): 2 to 8
- PRIO ShakerDeskripsi:Tersedia 4 Mode:- DS-O300: Orbital- DS-L300: Linear- DS-R300: Rocking- DS-W300: Waving
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Shinpo Container Box with Handle (Kontainer)atribut:
- Color: Random Color
- TOYO VALVE Butterfly Valve PN16 ductile iron lever operated (Katup Kupu-Kupu)atribut:
- Body: Ductile Iron
- Disc: Stainless Steel
- O-Ring: EPDM
- STEM: Stainless Steel
- Seat rubber: EPDM
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga rotator Terbaru October 2026
| AS ONE Tube Rotator | Rp18.999.900 |
| Gemmyco Rotator | Rp8.799.900 |
| Biologix Rotator Classic | Rp4.799.900 |
| DLAB Tube Rotator | Rp15.999.900 |
| LW SCIENTIFIC Centrifuge | Rp17.999.900 |
| Benchmark Scientific Incubated Tube Rotator | Rp25.999.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| BIORICH Toilet Portable | Rp30.999.900 |
| Labinco Digital Test-Tube Rotator | Rp41.999.900 |
| GLOBE SCIENTIFIC Shaker Rotator | Rp36.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/LW%20SCIENTIFIC%20Centrifuge/h2P109502614-1.jpg)








/q3P103771939-11.jpg)
/qcP103771948-8.jpg)
/f5P111269545-1.jpg)
/1mP102079058-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)