Beli viskometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SI Analytics Micro-Ostwald ViscometerDeskripsi:Calibrated for manual measurements
- SI Analytics Ostwald ViscometerDeskripsi:Not calibrated
- Ametek Brookfield Brookfeed Digital Viscometeratribut:
- Size (mm): 352x341x417
- Speed Selector Number Of Step: 2600 Steps
- Results: Viscosity (cP or mPa*s),% torque display, Spindle, rotation speed, Temperature, Shear rate, Shear stress
- Function: Digital Leveling and Automatic Oscillation Test
- Rotation Speed (rpm): 0.01 to 250
- Accuracy: ± 1%
- Power Supply: AC100V 50/60Hz
- Reproducibility (%): ± 0.2
- ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)atribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- KRISBOW Viscosity Cup IndustrialDeskripsi:Viscosity Cup Professionalatribut:
- Application: Painting
- Volume (cc): 36
- Hole Inside diameter (ID) (mm): 3.81 ± 0.05
- Ideal Testing range ( Mpa.s) (sec): 10-60
- Dimensions (LxWxH) (cm): 26x7x5
- BRAND Graduated SilberBRAND Eterna Low Form (Gelas Ukur Lab)atribut:
- Agency/Method: according to DIN ISO 384
- BRAND Graduated Cylinder SilberBRAND Eterna Class B Tall Form (Gelas Ukur Lab)atribut:
- Material: Borosilicate glass 3.3
- Ika Laboratories Viscometer ROTAVISCDeskripsi:ROTAVISC me-vi CompleteThe ROTAVISC series determines the viscosity of liquids in all application areas from the laboratory to quality control. All four devices measure in different viscosity ranges. Regardless of simple or demanding viscosity measurements - ROTAVISC provides fast and accurate results. The scope of delivery includes the standard spindle set (SP7-SP12), protective bracket, temperature sensor and ROTASTAND stand. Easy to operate The generous 4.3'' TFT display enables intuitive menu guidance. The digital spirit level also supports the setting of correct start-up conditions. The simple ramp function simplifies repetitive tasks. Highest measuring accuracy The measuring accuracy of the ROTAVISC rotational viscometer for Newtonian and non-Newtonian fluids is +/- 1% of the measuring range. The reproducibility is +/- 0.2%. Stepless speed ROTAVISC is a viscometer, which offers stepless speed adjustment. IKA ROTAVISC me-vi Complete Viscosity measuring range: 100 - 40,000,000 mPas Scope of deliveryROTAVISC me-viROTATIONSP set-2PT 100.8Guard railatribut:
- Appearance: TFT
- Direction of Rotation: Right
- Motor Output Rating (W): 4.8
- Overload Protection: Yes
- Speed Accuracy Setting (rpm): ±0.01
- Speed Display: TFT
- Speed Range (rpm): 0.01 - 200
- Speed Regulator: TFT
- Temperature Measurement Resolution (Kelvin): 0.1
- Time Display: TFT
- Time Indicator: Yes
- Time Setting Range (minute): 0.017 - 6000
- Torque Display: Yes
- Torque Measurement: Yes
- Viscosity Accuracy (%): 1
- Viscosity Repetition (%): 0.2
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- Ika Laboratories Standard SpindleDeskripsi:SP-1Standard spindleatribut:
- Materials in Contact with the Media: Stainless steel 1.4404
- Mounting Bracket: Yes
- Permissible Ambient Temperature (°C): 5 to 40
- Viscosity Accuracy (%): 1
- Viscosity Repetition (%): 0.2
- Ika Laboratories Dispenser Digital ULTRA-TURRAX Packageatribut:
- Dimensions (WxHxD) (mm): 87x271x106
- Weight (kg): 2.5
- Permissible Ambient Temperature (°C): 5-40
- Voltage (V): 220 - 240 / 100 - 120
- Frequency (Hz): 50/60
- Extension Arm Diameter (mm): 13
- Extension Arm Length (mm): 160
- Input Power (W): 500
- Motor Rating Input (W): 500
- Motor Rating Output (W): 300
- Noise without Element (dBA): 75
- Permissible on Time: 1
- Process Type: batch
- Speed Control: stepless
- Speed Deviation: 0.01
- Speed Display: LED
- Speed Range (rpm): 3000 - 25000
- Viscosity Max. (mPas): 5000
- Volume Range (H2O) (l): 0.001 - 1.5
- JTC Hydraulic Brake Lining Rivet Machine (Alat Paku Keling Kampas Rem)Deskripsi:For brake lining riveting and replacingatribut:
- Capacity of Ram: 4 ton
- Suitable For: 4,6,8mm and 6mm longer rivet
- Suggestion Riveting Pressure: 4mm(700psi), 6mm(150psi), 8mm(2200psi)
- Air Pump Optional Type: 8P101A
- Ika Laboratories Digital ViscometerDeskripsi:ROTAVISC lo-vi Complete The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand. Scope of deliveryROTAVISC lo-vi CompleteROTASTANDSP set-1PT 100.8Guard rail USB Cable - USB A to Micro-B, 2 matribut:
- Permissible Ambient Temperature (°C): 5-40
- Telescope Stand Stroke (mm): 200
- Voltage (V): 100 - 240
- Stroke (mm): Max. 200
- Working Temperature (°C): -400
- Basic Container Volume (ml): 600
- Current Consumption (mA): 1000
- Diameter (mm): 16
- Dimensions (WxHxD) (mm): 351x629x372
- Frequency (Hz): 50/60
- Input Power (W): 24
- Pemitted Density (kg/dm3): 9999
- Permissible Relative Humidity: 0.8
- Plug-In Coupling (Ømm): 12
- Setting Accuracy Speed (rpm): 0.01 ±
- Speed Range (rpm): 0.01 - 200
- Support Rod Diameter (mm): 16 (with Integrated Fastening on Stand)
- Time Setting Range (minute): 0.017 - 6000
- Viscosity Measuring Range (mPas): 6000000
- Weight (kg): 7.1
- Atago Digital ViscometerDeskripsi:VISCO is a portable and compact size.Can be powered by battery which makes it possible to measure anywhere anytime.VISCO is a digital display which makes it possible for anyone to see easily.Only small volume of sample is required to measure.From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.Specification:RangeViscosity:A1 50 to 200,000mPa.s / 50 to 200,000cPA2 100 to 600,000mPa.s / 100 to 600,000cPA3 500 to 2,000,000mPa.s / 500 to 2,000,000cPUL 1 to 2,000mPa.sTorque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)ResolutionViscosity:Lower than 100mPa・s:0.01mPa・s100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s10,000mPa・s or higher:1mPa・sTorque:Lower than 10.0%:0.01%10.0% or higher:0.1%Temperature:01℃/0.1°FAccuracyViscosity: ±1% of Maximum ViscosityTemperature: ±0.2℃
- Ametek Brookfield Brook Digital Viscometer Low Viscosityatribut:
- Accessories: Spindle set, spindle bin, research stand, carrying case, gard leg, calibration certificate (English)
- Applies To: Low Viscosity
- Measurement Range: 15 to 2million
- Power Supply: AC100V 50/60Hz
Daftar Harga viskometer Terbaru November 2026
| AS ONE Touch panel Type Viscometer | Rp24.999.900 |
| SI Analytics Micro-Ostwald Viscometer | Rp14.999.900 |
| AS ONE Ostwald Viscometer | Rp2.399.900 |
| SI Analytics Ostwald Viscometer | Rp10.999.900 |
| Ametek Brookfield Brookfeed Digital Viscometer | Rp209.999.900 |
| ANEST IWATA Viscosity meter (Alat Ukur Ketebalan) | Rp1.499.900 |
| AND Tuning Fork Vibro Viscometer | Rp9.799.900 |
| KRISBOW Viscosity Cup Industrial | Rp519.900 |
| Ametek Brookfield Digital Viscometer (Pengukur Kekentalan Cairan) | Rp189.999.900 |
| BRAND Graduated SilberBRAND Eterna Low Form (Gelas Ukur Lab) | Rp1.699.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)
























































































































































/P102037829-1.jpg)


/mpP106199817-1.jpg)
/7tP106462281-1.jpg)
/5tP106462209-1.jpg)

/otP105938893-1.jpg)



/P101535197-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)