Beli burret di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Mulai

    Rp559.900

    BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Deskripsi:
    Complies with ISO/DIN 385. ŸCalibrated at 20degree C. Generally used in Titration process. Comes with PTFE key that is highly resistant to chemical attack. No need to lubricate it as PTFE key is used.
  2. Supertek Burette Schellbach
    Mulai

    Rp839.900

    Supertek Burette Schellbach
    atribut:
    • Sub Division (ml): 0.1
    • Tolerance (ml): 0.05
  3. AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Material: Stainless steel (SUS304)
  4. DURAN Burette With Schellbach Stripe And PTFE Key
    Mulai

    Rp2.399.900

    DURAN Burette With Schellbach Stripe And PTFE Key
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  5. AS ONE Buret
    Mulai

    Rp1.099.900

  6. PYREX Burrete Schellbach Class As with Glass Key
    Mulai

    Rp2.699.900

    PYREX Burrete Schellbach Class As with Glass Key
    atribut:
    • Material: glass key
    • Capacity (ml): 50
    • Manufacturer/Tradename: 492148, SciLabware
    • L (ml): 820
  7. DURAN Burette With Schellbach Stripe And Glass Key Class As
    Mulai

    Rp1.999.900

    DURAN Burette With Schellbach Stripe And Glass Key Class As
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  8. Gratech Burette
    Mulai

    Rp649.900

    Gratech Burette
    Deskripsi:
    Compliance with DIN/ISO 385 and USP standard with Individual work Certificate. Printed in blue, amber and white colour.
  9. DURAN Burette Class B With Straight Standard Ground Stopcock
    Mulai

    Rp999.900

    DURAN Burette Class B With Straight Standard Ground Stopcock
    Deskripsi:
    Calibration is based on the poured out volume (“Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN and ISO. The Class B accuracy limit is roughly one and a half times wider than for Class AS. The tolerances are thus more strict than specified by DIN. Typical application: titrations. DURAN® Burette, class B with straight standard ground stopcock Cat. No. Capacity (mL) h (mm) Accuracy
    atribut:
    • Length (mm): 820
  10. PYREX Burrete Class A Colored Scale with PTFE Stopcock Plug
    Mulai

    Rp2.099.900

  11. AS ONE Buret dengan Stopcock PTFE
    Mulai

    Rp1.799.900

    AS ONE Buret dengan Stopcock PTFE
    atribut:
    • Specification: JIS R3505 Class A compliant product
    • Material: Body / Hard Glass, Stopcock / PTFE (Polytetrafluoroethylene)
  12. PYREX Burrete Precision Bore Class A
    Mulai

    Rp2.599.900

    PYREX Burrete Precision Bore Class A
    atribut:
    • Material: Borosilicate glass
  13. KINIK Triangle Finishing Stone (Batu Asah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    KINIK Triangle Finishing Stone (Batu Asah)
    Deskripsi:
    More Sharp than C type Stone
    atribut:
    • Shape: Triangle
  14. PUDAK SCIENTIFIC Buret
    Mulai

    Rp539.900

    PUDAK SCIENTIFIC Buret
    Deskripsi:
    Kaca borosilikat, berskala dengan tinta permanen, tulisan/angka yang tajam dan mudah dibaca, dengan keran dari gelas. Dinding gelas seragam. Kapasitas 50 ml, pembagian skala terkecil 0,1 ml. Digunakan untuk mengeluarkan cairan dengan volume tertentu dalam suatu percobaan yang membutuhkan tingkat ketelitian tertentu, misal dalam percobaan titrasi.
    atribut:
    • Capacity (ml): 50
  15. PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Mulai

    Rp279.900

    PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Deskripsi:
    Klem buret ganda, terbuat dari aluminium die cast. Didesain untuk dapat memegang berbagai ukuran buret dengan mekanisme sistem penjepit berpegas sehingga buret dapat dilepas-pasang dengan mudah. Tangan-tangan penjepit berlapis karet memastikan buret terjepit dengan baik. Sistem kait berpengunci ulir untuk pemasangan pada batang statif.
Daftar Harga burret Terbaru November 2026
BOROSIL Burettes Straight Bore PTFE Key Stopcock Class BRp559.900
Supertek Burette SchellbachRp839.900
AS ONE Spatula Micro Stainless Steel (Spatula Ganda)Rp43.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate BuretRp1.399.900
DURAN Burette With Schellbach Stripe And PTFE KeyRp2.399.900
IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete)Rp1.899.900
AS ONE BuretRp1.099.900
PYREX Burrete Schellbach Class As with Glass KeyRp2.699.900
DURAN Burette With Schellbach Stripe And Glass Key Class AsRp1.999.900
Gratech BuretteRp649.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)