Beli spectrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitech Spectrometer Portable (Alat Analisis Spektrum)
    Mulai

    Rp819.999.900

    Mitech Spectrometer Portable (Alat Analisis Spektrum)
    Deskripsi:
    MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
    atribut:
    • Power Systems: Intelligent battery management through MSBUS bus, real-time monitoring of the residual capacity
    • Safety: Built-in Double Beam TM technology automatically senses the presence of samples in front, improving
    • Data Processing: Built-in 32G memory, USB, Bluetooth, WIFI, the device can be connected to the Internet, remote control
    • Excitation Source (KV): 50
    • Applicable materials: For the detection of iron-based alloy series (Stainless steel, chrome / molybdenum alloy steel, low a)
    • Dimensions (mm): 254x79x280
    • Display: Industrial resistive touch screen with screen size of 4.3inch. Proprietary operating system software an
  2. PerkinElmer Spectrometer Fluorescence (Alat Analisis Spektrum)
    Mulai

    Rp1.299.999.900

    PerkinElmer Spectrometer Fluorescence (Alat Analisis Spektrum)
    Deskripsi:
    With PerkinElmer’s new fluorescence spectroscopy instruments, your laboratory can generate accurate and reliable fluorescence data, regardless of the operator’s experience level. The FL 8500 uses a continuous wave excitation source for high sensitivity measurements at scan speeds of up to 60,000 nm/min. For samples where phosphorescence data is required, or when samples are at risk for being photo-bleached, the FL 6500 provides high quality results with a pulsed excitation source. Together, the instruments make up the most complete fluorescence portfolio, allowing your laboratory to tackle any application challenge. Both instruments have interchangeable, plug n play accessories that are auto-recognized by the software, minimizing downtime between accessory changes. The intuitive software mirrors your laboratory workflow to streamline method development and get you from lamp warm-up to data reporting in mere minutes.-Peak Power: Includes four Peak Power settings:(a) 120 Kw(b) 80 Kw(c) 40 Kw(d) 20 Kw-Software Functionality:Spectra Scan3D-Spectra ScanQuantificationAnisotropy/Polarization (in Spectra Scan and Single Read)Single ReadTime DriveKineticsIntracellular ion conc.Quantum yield (Relative and Absolute)QuenchingWavelength ProgramLifetime ((Phosphorescence/Lanthanide in milliseconds ONLY)AbsorbanceValidationSipper ControlService UtilityPre-Scan ModeSynchronous scan mode (constant energy and wavelength)3D Synchronous scanSample TableRead FLWinLab Data FilesRead UVWinLab Data Files-Sampling AccessoriesSingle Cell HolderWater Jacketed Single Cell HolderWater Jacketed Single Cell Holder w/StirrerSolid Sample holderVariable Angle Solid Sample HolderMicro Cell HolderWater Jacketed Micro Cell Holder w/StirrerIntegrating SphereAbsorbance ModuleUV/Vis Automated PolarizerRapid Mixing AccessoryFiber Optic ProbeVis Automated PolarizerManual Polarizer HolderMicroplate reader**4-Position Multi-Cell Holder**Water Jacketed 4-Position Multi-Cell Holder**Water Jacketed 4-Position Multi-Cell Holder w/ Stirrer**Fast Filter**Single Cell Peltier Holder**4-Position Multi-Cell Peltier Holder**Auto Sipper**S10 Autosampler**-Excitation Filter Options (Wavelengths)Optional excitation filters available. These include, but are not limited to, H-polarizer and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder-Emission Filter Options (Wavelengths)Optional emission filters available. These include, but are not limited to 590, 610, 665 nm, H-polarizer, and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder.-Event Marker Button (Included)The event marker electronically identifies where/when within the data stream the sample introduction occurred- Injection Port (Optional)This functionality enables users to physically introduce reagents into sample cuvettes in real time-SoftwareSpectrum FL StandardSpectrum FL Enhanced Security (ES)
    atribut:
    • Communication: USB 2.0
    • Detector: PMT R928
    • Display Range: 0-260000
    • Filter Wheel (mm): 12 Slots That Accept Standard 12.5 Round Filters
    • Illumination Source: Pulse Xenon Lamp with User Defined Power Settings
    • Monochromator (grooves/mm): 1200
    • Operating System: Windows® 10, 64 Bit
    • Power Supply (V): 100-240 at 50-60
    • Resolution (N m): 1.0, 2.5, 5, 10, 20
    • Response (s): ≥0.002
    • Sensitivity (S/N Ratio): Min 750:1 (RMS)
    • Slit Width (nm): 1, 2.5, 5, 10, 20
    • Standard Emission Filters (nm): 3 Emission Filters Included (320, 430, 515)
    • Standard Excitation Filters (nm): 3 Excitation Filters Included (290, 370, 530)
    • Technology: Preferred For Phosphorescence And With Samples Where Photo-Bleaching Is A Concern
    • Wavelength Accuracy (nm): 0.5
    • Wavelength Range (Ex And Em) (nm): 200-900 Standard
    • Wavelength Reproducibility: 0.2
    • Wavelength Scan Speed (nm/minute): Max. 24000
  3. KONICA MINOLTA Color Reader
    Mulai

    Rp139.999.900

    KONICA MINOLTA Color Reader
    atribut:
    • Dimensions (WxHxD) (mm): 66 x 158 x 85
  4. SANSYO Viewport JIS VG (Kovar)
    Mulai

    Rp20.999.900

    SANSYO Viewport JIS VG (Kovar)
    Deskripsi:
    Viewport for visual inspection inside the vacuum chamber. Since the window is joined to the flange, it can be easily installed and removed.
    atribut:
    • Heat Resistance Temperature (°C): 350 (viewport only)
  5. Perkin Elmer Lumina Hollow Cathode 2 Lamp
    Mulai

    Rp36.999.900

    Perkin Elmer Lumina Hollow Cathode 2 Lamp
    Deskripsi:
    Series N30501XX Lumina™ 2 in. (50 mm) diameter single-element lamps are designed to be used with our PinAAcle™ and AAnalyst™ Atomic Absorption spectrometer series of instruments.
    atribut:
    • Product Group: Hollow Cathode Lamp (HCL)
  6. Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp359.999.900

    Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
  7. Sauter Spektrometer Warna (Alat Ukur Warna)
    Mulai

    Rp129.999.900

    Sauter Spektrometer Warna (Alat Ukur Warna)
    Deskripsi:
    *Precise colour spectrometer for determining wavelengths and colour spectra*The user can select the measuring standard for the object they are measuring beforehand (e.g. textiles, metallic products, plastic products, cosmetics, etc.). The result of the measuring process is that the device outputs several specific values and the colour difference in these values can be clearly identified and documented. These specific values do not show a specific colour code but still enable precise measurements which can be compared objectively*You can select the standard observation angle as 2 or 10 degrees, several light source modes, several colour spaces*Geometric optical D/8 structure, i.e. the angle at which the light is reflected from the sample is recorded is 8 degrees. This structure is suitable for highly diverse materials and surfaces*Measurement process: the dual optical trail system simultaneously records the SCI and the SCE spectrum of a sample. This combination enables precise, comprehensive characterisation of the colour, both taking the gloss into account and not taking the gloss into account*With LED light source to support fluorescence measurements*The integrated white panel for reference is protected against contamination and guarantees the measuring accuracy*Portable design, robust construction*Wobble-free, dustproof and shockproof*Full spectrum with long service life and low power consumption*Developed for quality control of colours, in the textile, printing, ceramic, food processing and cosmetics industries, for example*Ideal for use in the laboratory and industry:- USB data interface, as standard- Rapid, accurate measurement of the SCI and SCE spectrum, simultaneously within a second- Colour display with simple touch operation*Offers the most varied calibration algorithms*Supports several national and international standards and parameters, including spectral reflectance, WI (ASTM E313, CIE/ISO, AATCC and Hunter), YI (ASTM 01925, ASTM 313), colour spectrum index of Mt, touch colour fastness, colour authenticity, thickness, coverage rate, 555 colour classification as well as Munsell (C2)
    atribut:
    • Display Accuracy: 0,01
    • Light Source: LED, UV
    • Measuring Aperture (mm): MAV Ø8 (Ø10mm, SAV)
    • Observation Angle (°): 2, 10
    • Product Group: Colour Spectromete
    • Standard Deviation (Within): 0.08
  8. PerkinElmer Spectrometer Mass (Alat Analisis Spektrum)
    Mulai

    Rp2.999.999.900

    PerkinElmer Spectrometer Mass (Alat Analisis Spektrum)
    Deskripsi:
    Product Completeness :1 Clarus SQ8T MS 120/230V (EI) 1 Clarus SQ8 Controller + TM 6.1 1 S/W TurboMass NIST Library 1 GC/MS Sensitvity Mix 1 Power Cord 1 Marathon Filament Assembly 1 Gas Helium 1 Reg gas Helium 1 Compound calibration heptacos 1 Filter trap He 1 PKI green Septa 1 Tubing Tembaga 1 ELITE 1 MS Column 0.25 #m 30 m x 0.25 mm 1 ELITE WAX Column 30M 0.25MM 0.50UM 1 Piping instalation for GC MS Gas 1 Consumable kit for 1 year
    atribut:
    • Dimensions (cm): 104.5x81x69
    • Material: Electronics Components, Polymer & Metal
  9. UPRtek Spectral Irradiance Meter
    Mulai

    Rp83.999.900

    UPRtek Spectral Irradiance Meter
    atribut:
    • Power Supply: Lithium-Ion battery
    • Spectral Wavelength (nm): 12 (half-width)
    • Spectral Wavelength Range (nm): 380 to 780
  10. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp1.299.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  11. Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Mulai

    Rp56.999.900

    Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCR
    • Cylinder Type: General Purpose
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  12. Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp179.999.900

    Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
  13. HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp179.999.900

    HACH Spectrophotometer Portable (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
  14. PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp10.999.900

    PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cable
    atribut:
    • WL Accuracy (nm): 2
    • WL Repeatability (nm): 1
    • Spectrum Bandwidth (nm): 4
  15. MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp67.999.900

    MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
  16. HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp279.999.900

    HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
  17. KONICA MINOLTA Printer Office Multifunctional (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp23.999.900

    KONICA MINOLTA Printer Office Multifunctional (Mesin Cetak/Print Multifungsi)
    atribut:
    • Automatic Document Feeder: Up to 133 originals
    • Copy Resolution (dpi): 600x600
    • Scan Speed (ipm): Up to 55
    • Voltage (V): 220-240
Daftar Harga spectrometer Terbaru November 2026
Mitech Spectrometer Portable (Alat Analisis Spektrum)Rp819.999.900
PerkinElmer Spectrometer Fluorescence (Alat Analisis Spektrum)Rp1.299.999.900
KONICA MINOLTA Color ReaderRp139.999.900
SANSYO Viewport JIS VG (Kovar)Rp20.999.900
Perkin Elmer Lumina Hollow Cathode 2 LampRp36.999.900
KONICA MINOLTA Spectrophotometer + AccessoriesRp1.299.999.900
Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)Rp359.999.900
Sauter Spektrometer Warna (Alat Ukur Warna)Rp129.999.900
PerkinElmer Spectrometer Mass (Alat Analisis Spektrum)Rp2.999.999.900
UPRtek Spectral Irradiance MeterRp83.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)