Beli millipore di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Wateratribut:
- Size (mm): 290x420x540
- Specific Resistance Value (MΩ/cm): 18
- Volume of Collecting Water (L/minute): 0.5
- Connecting Supply Water (inch): 1/2 stop valve, 1/2 PT tube connections or chemical water plug (tap water faucet)
- Supply Water Pressure (MPa): 0.1 - 0.3
- Package Size (mm): 435x570x730
- Power Supply: 100 - 230V 50/60Hz 0.7A
- Tank Capacity (L) : 6
- Merck Millipore Leak Checker for Direct-Q Pure Water Generation Unit Directly Connected To The Tap Wateratribut:
- Package Size (mm): 225x350x200
- Visionmed UV LED TransilluminatorDeskripsi:The 302nm LED UV transilluminator applied for observe the results of nucleic acid (DNA/RNA) gel electrophoresis and do gel cutting operations. Unique LED light panel provides clearer bands observation. The exquisite structural design can achieve convenient observe, detect and cut the electrophoresis gel. 302nm wavelength can excite the fluorescent dye/DNA complex to produce fluorescence to the greatest extent, with high sensitivity, clear observation bands, strong illumination, and uniform brightness. It is also equipped with special UV filter glass with selective absorption ability for specific wavelengths of UV, effectively ensure excitation sensitivity.atribut:
- Automatic Shutdown Time (minute): 5
- Dimension (LxWxH) (mm): 260x192x30
- Emission Wavelength (nm): 302
- LED Lifetime (hour): >50000
- LED Source: UV LED light
- Power Voltage/Current (V/A): 12, 1
- Voltage/Frequency (V/Hz): 100-240; 50/60
- JOAN LAB Analytical BalanceDeskripsi:1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printeratribut:
- Reachable (g): 0.0001
- Display Modes: LCD
- Pansize (mm): Φ80
- Power Supply (V): AC110-240 Adaptor
- Cole Parmer Compact Uv TransilluminatorDeskripsi:Optimize bench space with this UV transilluminator. The small footprint has an expanded exposure area for viewing larger gels, or multiple smaller ones. Generous black-glass filter surface is easy to clean, durable, and scratch resistant.Dual intensity settings allow for observation at 50% or 100%—ideal for many applications. 302 nm wavelength output is compatible with ethidium bromide, Gel Red™, Gel Green™, SYBR® Green, SYBR® Safe, and Diamond™ Nucleic Acid Stains.atribut:
- Filter Length (cm): 19
- Filter Width (cm): 16
- Width (inch): 26 45/64
- Height (inch): 5 1/2
- Depth (inch): 13
- Width (cm): 10.5
- Bulb / Tube Type: UV
- Depth (cm): 33
- Height (cm): 14
- Power (Hz): 50/60
- ESCO Airstream Biological Safety CabinetDeskripsi:- Class II according to DIN 12469- Ergonomically angled and frameless front sash- A large easy-to-read digital display and ergonomically sized touchpad- Tempered glass side walls (S-Series with stainless steel side walls)- Esco triple-wall design with negative pressure prevents the possibility of contamination from leaks- ISOCIDE antimicrobial coating on all painted surfaces minimises contamination- Quickstart Mode- Sentinel-Microprocessor maintains steady blower speed- RS232 serial interface port- More options on request, e.g. prefilter at intake socketModel variations:Model type E and S: Single ULPA-Filter/H14Model type G: Dual ULPA-Filter/H14Options on request:Electrical outlet, support stand, prefilter, service fixture, UV lamp, IV bar, single piece work surface for E-Series, IQ/OQ or KI DISCUS test.atribut:
- Air Flow Volume (m³/hour): Inflow : 173/ Downflow : 369/ Exhaust : 173/ Required Exhaust with Optional Thimble Exhaust Collar : 260
- Average Air Velocity (m/s): Inflow : 0.45/ Downflow : 0.30
- Cabinet Construction: Main body : 1.2mm 18ga electro-galvanized steel with white oven-baked epoxy-polyester Isocide antimicrobial powder-coated; Work Zone : 1.5mm 16ga stainless steel 304, with 4B finish; Side Walls : UV-absorbing tempered glass, 5mm, colorless and transparent
- Cabinet Full Load Amps (FLA): 1.8
- External Dimension (WxDxH) (mm): 730x810x1400
- Fluorescent Lamp Intensity (Lux): 859
- Fluorescent Lamp Intensity (foot-candles): 80
- Heat (BTU/hour): 324
- Internal Dimension (WxDxH) (mm): 610x580x660
- Power Consumption (W): 95
- Size (m): 0.6
- Static Pressure for Optional Thimble Exhaust Collar (Pa): 28
- Tested Opening (mm): 175
- ULPA Filter Typical Efficiency (%): >99.999 at 0.1 to 0.3 micron, ULPA as per IEST-RP-CC001.3 USA; >99.999 at MPPS, H14 as per EN 1822 EU
- Usable Work Area (m²): 0.27
- Working Opening (mm): 190
- Eppendorf Centrifuge 5425 RDeskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.atribut:
- Manufacturer/Tradename: Eppendorf® 5406000046
- Rotation: 21300xg
- Technique(s): Centrifugation: Suitable
- Visionmed UV Lamp TransilluminatorDeskripsi:The UV transilluminator is mainly used for observing the results of nucleic acid (DNA/RNA) gel electrophoresis and gel bands cutting. UV light of different wavelengths can be used to detect DNA and RNA electrophoresis gel samples.atribut:
- Dimension (LxWxH) (mm): 335x265x120
- Observation Area (mm): L195xW145
- Power (W): 8 x6
- Transmission Wavelength (nm): 302 (standard)
- UV Lamp Lifetime (hour): >1500
- Voltage/Frequency (V/Hz): 110-220; 50/60
- Benchmark Scientific Gradient Thermal Cycler TC 9639 (Alat PCR)Deskripsi:Benchmark's TC9639 Thermal Cycler provides consistent, reliable results for laboratories with medium to high throughput. From its large, touch-screen user interface to its unique, multi-format block, this cycler is loaded with features. The program wizard and 10 preinstalled programs make it easier than ever to get up and running.A large, full-color touch screen serves as the operations center where all functions are accessed. From the "Home" screen, simply touch an icon to view the last run program, enter the program library, or use the program wizard to quickly enter a protocol. In addition, icons for favorite programs can be added for faster access.The program wizard guides users through quickly setting up a protocol on a single screen. Once entered, programs are shown graphically and can be edited by simply touching the step that requires modification. Time and temperature increments can be built into programs as well as slower ramp rates. Storage capabilities are unlimited; programs can be stored in public folders, private (password protected) folders, or on a flash drive. The full virtual keyboard allows for the alphanumeric naming of programs and folders.The fully adjustable heated lid prevents condensation and evaporation of samples. Lid temperature can be programmed, and when the block temperature is below 35°, the lid automatically shuts off. Heating and cooling of the block are precisely and accurately controlled within exceptionally tight tolerances by a proprietary algorithm that simulates sample temperature.With the multi-format block, there is no need for the expense of multiple interchangeable blocks. The TC 9639 has the flexibility to accept 96 x 0.2ml tubes, a 96 well plate or 39 x 0.5ml tubes all in the same sample block. An in-situ adapter is available for use with slides. Additionally, the unit may be purchased with a 384 well sample block.atribut:
- Temperature (°C): 0-100
- Temp. Control: Simulated Sample or Block
- Accuracy (°C): ± 0.2
- Dimensions (cm): 26x36x25
- Ramp Rate (°C): 4
- Merck Millipore Milli-Q IQ 7003 Water Purification SystemDeskripsi:The Milli-Q IQ 7003 has been designed in a compact, ergonomic, Mercury-free and intelligent way to deliver high quality pure and ultrapure water. The system features three separate and distinct components: Milli-Q production unit offers flexible installation and a more simplified maintenance. The new E-POD, Point-of-Delivery, unit provides pure (Type II) water through its large, intuitive touch screen while the Q-POD Quality-Point-of-Delivery, unit provides high quality ultrapure (Type I) water. Up to four PODs can be with each production unit at different locations within the same laboratory.atribut:
- Daily Product Water Usage (L/Day): 100
- Depth (cm): 38 (15 in)
- Distribution Flow Rate (L/minute): Up to 2
- Feed Water Nature: Potable Tap Water
- Flow Rate: Type II: 3 L/hr Type I: up to 2 L/min
- Height (cm): 49.8 (19.6 in)
- Make-up Flow Rate (L/hour): 3
- Material Size: 1
- Operating Weight (kg): 26
- Operating Weight (lbs): 57.3
- Product Water Dnase (pg/ml): Ultrapure water: < 5 (with Biopak Polisher)
- Product Water Instant Delivery Rate (L/minute): Up to 2
- Product Water Microorganisms (CFU/mL): Ultrapure water: < 0.01 (with Millipak or Biopak point-of-use filters)
- Product Water Particulates (unit/ml): < 1 (particulates > 0.22μm-with Millipak filter)
- Product Water Pyrogens (EU/ml): Ultrapure water: < 0.001 (with Biopak Polisher)
- Product Water Rnase (pg/ml): Ultrapure water: <1 (with Biopak Polisher)
- Replaces: ZRXQ003WW; ZRXQ003 Country versions
- Validation Support: Full Support
- Voltage (V): 100-230
- Water Quality: Type 1Type 2
- Width (cm): 31.5 (12.4 in)
- Miraest Laboratory Water Purification Systematribut:
- Electrical Power (V/Hz/A): 120-240/50-60/1.6
- Stakpure Water Purification SystemDeskripsi:OmniaTap xs basic is the ideal system when both pure water and ultrapure water are required, but in relatively small amounts. The ability to provide both types from a single system results from the combination of ultramodern purification technologies. These also make it possible to connect the system directly to tap water. A press on the dispenser button activates dispensing of ultrapure water type I via the digital dispenser control. The recirculation of the pure water held in the installed 7 litre tank keeps it permanently at type II quality. The pure water tank provides a second optional outlet for feeding downstream end users.atribut:
- Conductivity (µS/cm): 0.055
- Resistance (MΩ.cm): 18.2
- Dispensing Speed (L/minute): Up to 2
- Ambient Temperature (°C): +2 up to +35
- Connected Load (kW): 0.1
- Feedwater Connection (inch): R3/4
- Feedwater Temperature (°C): +2 up to 35
- Supply Voltage (V/Hz): 90-240/50-60
- Merck Millipore Membrane Filter Durapore PVDF 0.45µm (Membran Saring)Deskripsi:Durapore Membrane Filter, 0.45 µmatribut:
- Filter Type: Screen filter
- Maximum Operating Temperature (°C): 85
- Pore Size (µm): 0.45
- Quality Level: MQ400
- Refractive Index: 1.42
- Thickness (µm): 125
- Water Flow Rate (ml/minute x cm²): >2.6
- Merck Millipore Microfil® filtration head for EZ-Fit™ ManifoldDeskripsi:Microfil® filtration head for EZ-Fit™ Manifold (1 unit) Application General microbiological analysis;Beer;Bottled Water;Pharmaceutical Products Analysis;Environmental Analysis;Bioburden Testing;Water Monitoring Key Applications CosmeticsEnvironmentalFood and Beverageatribut:
- Trade name: EZ-Fit
- Chemistry: Stainless Steel
- Maskot Glass Water Distilleratribut:
- Characteristic: Heated by Quartz Pipe
- Voltage (V/Hz): 220/50
- Water Yield (ml/hour): 1800
- Merck Millipore Millex® Polyethersulfone Syringe FilterDeskripsi:Millex® sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities.Female Luer-Lok/Male Luer slipOther NotesThis item is a direct replacement for SLGP033RB in countries where restricted.Legal InformationMF-Millipore is a trademark of Merck KGaA, Darmstadt, GermanyMILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, GermanyMillex is a registered trademark of Merck KGaA, Darmstadt, GermanySynonym(s): 0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, sterile syringe filter, syringe filteratribut:
- Pore Size (µm): 0.22
- Quality Level: 400
Daftar Harga millipore Terbaru October 2026
| Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Water | Rp229.999.900 |
| Merck Millipore Pure Water Supply Type Ultra-Pure Water Treatment Equipment | Rp35.999.900 |
| Merck Millipore Leak Checker for Direct-Q Pure Water Generation Unit Directly Connected To The Tap Water | Rp30.999.900 |
| Visionmed UV LED Transilluminator | Rp13.999.900 |
| JOAN LAB Analytical Balance | Rp17.999.900 |
| Cole Parmer Compact Uv Transilluminator | Rp129.999.900 |
| Merck Millipore Tank Water Purification PE Storage (Tangki Purifikasi Air) | Rp14.999.900 |
| ESCO Airstream Biological Safety Cabinet | Rp509.999.900 |
| Eppendorf Centrifuge 5425 R | Rp229.999.900 |
| Visionmed UV Lamp Transilluminator | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/eqP104687530-1.jpg)

/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)

/9xP106626357-1.jpg)





/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Durapore%20PVDF%200_45%C2%B5m%20(Membran%20Saring)/jsP104674712-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)