Beli destilator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWAKI Water Still
    Mulai

    Rp15.999.900

    IWAKI Water Still
    atribut:
    • Output Water (L/hour): 3.5
    • Ph: 5.5 to 6
    • Power Supply (V): Single Phase 220-240
    • Thermostat (°C): SUNVIC 30-110
    • Element Heater: SUS 316
    • Dimensions (cm²): 47x17.5x45
  2. MERCK Ultrapure Water Production Equipment
    Mulai

    Rp8.199.900

    MERCK Ultrapure Water Production Equipment
    Deskripsi:
    This is a fixed-rate rental service (Q-Rental) that you can use only for the period you need."Q-Rental" is a tie-up product created through a collaboration between Merck's ultrapure water/pure water production equipment and As One's rental service.A new consumable filter is included with each rental, so you can use it with confidence.Equipped with a mercury-free UV lamp (for ultrapure water purification and TOC measurement).The Q-POD dispenser is equipped with a touch screen, making it easy to operate.Quantitative water sampling/assist quantitative water sampling function enables accurate and easy water sampling.*To use this product, you will need to prepare a separate pure water production device. This product alone cannot produce ultrapure water.*If it becomes necessary to replace the initially included consumables due to long-term use, you will need to purchase the consumables separately.*Please check the water pressure and connection shape of the raw water in advance. (Water pressure: 0.1-0.3MPa, connection shape chemical faucet/1/2PT valve stopper required)*Costs vary depending on transportation, delivery, and collection conditions. Please contact us.
  3. Labtech Automatic Double Water Still
    Mulai

    Rp109.999.900

    Labtech Automatic Double Water Still
    atribut:
    • Material: Interior : Stainless Steel Boiler, Stainless Steel Storage Tank; Exterior : Powder Coating Steel Case
    • Operation: Fully Automatic
    • Signal Lamp: Distill, Full, Water
  4. PRIO Water Distiller
    Mulai

    Rp7.099.900

  5. PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Mulai

    Rp5.599.900

    PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Deskripsi:
    CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
  6. AS ONE Nitrate Ion Meter Portable
    Mulai

    Rp9.999.900

    AS ONE Nitrate Ion Meter Portable
    atribut:
    • Waterproof: Equivalent to IP67
    • Size (mm): 165x29x19
    • Calibration: Automatic calibration (1 or 2 points)
    • Sample Volume (ml): 0.3
    • Measurement Range (ppm): NO3^-/62 - 6200, NO3^-N/14 - 1400
    • Measuring Method: Ion electrode method
    • Accessories: standard liquid (150, 2000ppm), dropperx1 volume
    • Power Supply: CR2032 lithium batteryx2 pieces (included for test)
    • Reproducibility (%): ±10
  7. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  8. KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Mulai

    Rp13.999.900

    KIRIYAMA Glass Atmospheric Distillation Unit AB17-1 Series
    Deskripsi:
    It is suitable for solvent recovery or distillation separation of liquid mixtures with different boiling points. It is designed to measure the boiling point of the distillate vapor.* We do not deliver to private homes (detached houses / apartments).
  9. Labtare Standard Ultrapure Water System
    Mulai

    Rp229.999.900

    Labtare Standard Ultrapure Water System
    Deskripsi:
    Ultrapure water system is sub-economic choice for high grade experiments. This level of purification is required for advanced analytical techniques, such as HPLC, and is commonly used for semi-conductor manufacturing.Note :- The feed water quality will influence the pure water's quality and cartridges life-span.- Flow Procedure = AC:active carbon,DI:ion exchange,UV:ultraviolet,UF:ultrafiltration,TF:terminal microfiltration.- TOC Value of number will be influenced by feed water quality.- The output will decrease with terminal filter or UF cartridge.Deionized water quality
    atribut:
    • Bacteria (cfu/ml): <0.1
    • Heavy Metal Ion (ppb): <0.1
    • Power Supply (V/Hz): AC110-220 / 50/60
    • Temperature (°C): 5-45
  10. PENTAIR/EVERPURE Water Purification Systems
    Mulai

    Rp3.099.900

    PENTAIR/EVERPURE Water Purification Systems
    Deskripsi:
    Filtration systems reduce contaminants and improve water quality to produce purer ice cubes. Ice machine filtration systems install new or replace existing filtration systems. These systems include filter heads, filter housings, filters, installation kits, and additional accessories.
    atribut:
    • Connection Type: NPT
    • Head Material: Plastic
    • Maximum Pressure (psi): 125
    • Maximum Temperature (°F): 100
    • Minimum Pressure: 10
    • Minimum Temperature (°F): 35
  11. Velp Digester DK
    Mulai

    Rp93.999.900

    Velp Digester DK
    Deskripsi:
    Thermal homogeneity and precisionThe DK 20 digestion unit with aluminium heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C. The DK 20 guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
  12. DYNALON Water Purification Systems
    Mulai

    Rp81.999.900

    DYNALON Water Purification Systems
    atribut:
    • UNSPSC: 47101514
    • Voltage (V): 230
  13. FAVORIT Basic Water Still4 Lt/ Jam W4 L
    Mulai

    Rp18.999.900

Daftar Harga destilator Terbaru October 2026
IWAKI Water StillRp15.999.900
MERCK Ultrapure Water Production EquipmentRp8.199.900
Labtech Automatic Double Water StillRp109.999.900
PRIO Water DistillerRp7.099.900
Eppendorf Research Micropipette Plus (Mikropipet)Rp10.999.900
PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)Rp5.599.900
AS ONE Nitrate Ion Meter PortableRp9.999.900
DURAN Distiling FlaskRp619.900
Maskot Stainless Steel Water DistillerRp7.599.900
SHINWA Thermometer Bar TypeRp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)