Beli tubes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Biologix Self-Standing MicrotubeDeskripsi:0.5ml 1.5ml 2.0ml external thread non-sterile cryovialsatribut:
- Material: PP
- Temperature Resistance (°C): -86 to 121
- Type: Tubes
- Color: Amber
- Height (mm): 47.5
- Sterile: No
- Bottom: Self-Standing
- Volume (ml): 2.0
- Biologix Cryovial (Botol Kriogenik)Deskripsi:0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovialsatribut:
- Sterile: Yes
- Temperature Resistance (°C): -86 to 121
- Color: Clear
- Height (mm): 47.5
- Bottom: Self-Standing
- Bioseen Tubing Cryogenic Self-Standing Sterile (Tabung Kriogenik)atribut:
- Sterile: Yes
- GenFollower Screw Cap Micro Tube Pre-sterilizedatribut:
- Size (ml): 0.2
- Color: Natural
- Bio-SEEN Tubing Cryogenic (Tabung Kriogenik)atribut:
- Sterile: Yes
- Thermo Fisher Scientific QSP Non-Filtered Pipette TipsDeskripsi:Thermo Scientific™ QSP filter and non-filtered pipette tips are made from 100% virgin polypropylene utilizing state of the art molds and molding methods. Pipette tips are molded with high clarity resin and many include graduation marks and micro point design. Packaging options range from bulk to rack and rack sterile and include environmentally friendly options like tip reload systems and stack racks.Featuring:Micro point design tip orificeHigh clarity resinGraduation marksUniversal fitSmall micron filterModern and robust tip rack designClean Claims:QSP Pipette Tips are free of:Non-Sterile:RNase/DNaseDNAPyrogenE-Beam Sterilized:RNase/DNaseDNAPyrogen/EndotoxinBioburdenPCR inhibitorsEndotoxin ATPatribut:
- For use: Universal Fit Pipettor
- Product Line: QSP
- Filtered: Non-filtered
- Compatibility: Universal Fit Pipettor
- AXYGEN SCIENTIFIC Transport Tubing Graduated SterileDeskripsi:-Sterile product arrives unassembled- Graduated at 1.0 mL intervals- Large frosted writing area- Secure fit between tube and cap to give leak proof seal- Human DNA free- RNase-/DNase-free- Nonpyrogenic- Sterile- Material is virgin polypropyleneatribut:
- Cap Color: Blue
- Graduation Interval (ml): 1
- Thermo Fisher Scientific Snap Cap Low Retention Microcentrifuge Tubes GraduatedDeskripsi:Improve sample recovery by significantly reducing surface binding with Thermo Scientific™ Snap Cap Low Retention Microcentrifuge Tubes. Viscous liquids and costly reagents retained in a microcentrifuge tube effect assay accuracy and precision. With no additives or coatings, these tubes — available in 0.6mL, 1.5mL and 2.0mL sizes — offer maximum sample recovery by significantly reducing surface binding.atribut:
- Cap Style: Flat
- Color: Natural
- Material: Polypropylene
- Max. Force (xG): 25000
- Type: Low Retention
- Graduated: Yes
- Maximum Relative Centrifugal Force (xg): 25000
- Hanshin RoboChain Cable Drag / Cable Carrier HSP Typeatribut:
- Length (m): 1
- Thermo Fisher Scientific QSP Microtiter Cluster TubeDeskripsi:Thermo Scientific™ Polypropylene QSP™ 1.2 mL Microcoagulation Tubes are autoclavable and can be sealed and stored frozen. The capacity of this tube is ideal for sample dilution and mixing prior to transfer to a microtiter plate. Supplied in large pack racks 8 x 12, available in plain tubes or with a frosted writing area. Cleaning Statement: Free of RNase/DNase, DNA, pyrogens and endotoxins.atribut:
- Material: Polypropylene
- Volume (ml): 1.2
- Product Line: QSP
- Autoclavable: Autoclavable
- Type: Microtiter Cluster Tube
- GenFollower Microcentrifuge Tube SterileDeskripsi:One of the foremost OEM manufacturers, GenFollower offers excellent quality 0.5ml microcentrifuge tubes made from virgin polypropylene. You can get the best quality for the most affordable rates. Technical Specifications:The snap-cap design allows you to handle samples effortlessly. The leak-proof safe lock design ensures the safe handling of toxic, contamination-sensitive, and radioactive samples. Made from virgin polypropylene, these 0.5ml microcentrifuge tubes are autoclavable at 121°C.Free of human DNase and RNase and endotoxinsatribut:
- Size (ml): 0.2
- Color: Natural
- CORNING Coolcell Lx Cell Freezing Containeratribut:
- Material: foamed PE
- Capacity (ml): 12x1 or 2 cryogenic vials
- HxDiameter (cm): 10.11x11.7 , 12.7 mm well diameter
- Visionmed Cell Freezing ContainerDeskripsi:The cell freezing container does not need any alcohol liquid. It can provide cells with a cooling rate of -1°C per minute under -80°C refrigerator conditions, meeting the optimal conditions for cryopreservation of most cells. It is made of high-grade polyethylene foam material and contains an alloy inner core, which has no impact on the freezing environment and will not affect other frozen samples around it. The cell cryopreservation effect is consistent and the experiment is reproducible.atribut:
- Pack Info (wells/pcs): 12
- Packing Dimensions (mm): 440x310x260
- Thermo Fisher Scientific Cryovial (Tabung Kriogenik)Deskripsi:Nunc® CryoTubes®, Internal ThreadIntended for cryogenic transportation and storage of biological materialCE marked for IVDConform to the IATA requirements for the transport of diagnostic specimensPerform well in mechanical freezers, and in nitrogen (gas and liquid* phase)One hand operation with starfoot tubes in CryoTube® Rack (R1152; R1277)Non-toxic, USP Class VINon-pyrogenicNon-mutagenicSterile (SAL 10-6) according to ISO 11137Re-closable zippered bagsInternal thread with a silicone gasket provides the best possible sealCatalog No. and Lot No. are printed on the bags*For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.atribut:
- Parameter: -150°C min. temp.
- Sterility: Sterile (with writing area); Sterile; irradiated
- Technique(s): Cryopreservation: suitable
- OneMed Cryovial Tube (Tabung Sampel)Deskripsi:Cryotube 1,8 Ml isi 500 merupakan salah satu media yang digunakan untuk kultur jaringan. Berbentuk tabung kecil dengan tutup dengan ukuran tertentu. Cryotube berfungsi untuk menyimpan cel yang akan dibiakan.Tutup ulir dilengkapi dengan pelapis karet pada screw capatribut:
- Maximum Capacity (ml): 1.8
- Material: Polypropylene, non-toxic, non-pyrogenic, dan non-mutagenic
- Greiner Bio-One Cryovialatribut:
- Parameter: -196 °C min. temp.
- Cap Diameter (mm): 12.6
- Capacity (ml): 2
- Tube Diameter (mm): 12.5
- NEST Cryovial Bulk (Botol Kriogenik)Deskripsi:Refrigeration The lowest temperature can withstand -196°C (with screw cap). All our polypropylene pipes are suitable for low temperature storage, except for liquid nitrogen.atribut:
- Volume (ml): 2
- Thread: External
- Material: USP VI polypropylene
- Biologix Microcentrifuge Tubesatribut:
- Material: PP
- Temperature Resistance (°C): -20 to 121
- Centrifugal Force (RCF): 20000
- Color: Clear
- Sterile: No
- RNase & DNase Free: Yes
- AS ONE Tabung CentrifugeDeskripsi:γ-ray sterilized. With space for writing (top of cap/side of tube).atribut:
- Scale: can be
Daftar Harga tubes Terbaru October 2026
| Biologix Self-Standing Microtube | Rp329.900 |
| Biologix Cryovial (Botol Kriogenik) | Rp229.900 |
| Bioseen Tubing Cryogenic Self-Standing Sterile (Tabung Kriogenik) | Rp539.900 |
| GenFollower Screw Cap Micro Tube Pre-sterilized | Rp379.900 |
| Bio-SEEN Tubing Cryogenic (Tabung Kriogenik) | Rp379.900 |
| Thermo Fisher Scientific QSP Non-Filtered Pipette Tips | Rp509.900 |
| AXYGEN SCIENTIFIC Transport Tubing Graduated Sterile | Rp289.900 |
| Biologix Screw Cap for Microtube (Penutup / Tutup Ulir) | Rp1.900 |
| Thermo Fisher Scientific Snap Cap Low Retention Microcentrifuge Tubes Graduated | Rp729.900 |
| Hanshin RoboChain Cable Drag / Cable Carrier HSP Type | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ceP107561446-1.jpg)
/n1P107964829-1.jpg)

/p9P107543909-1.jpg)


/e2P107562506-1.jpg)






/6tP107421245-1.jpg)
/ghP106781593-1.jpg)

/p9P107604909-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)