Beli emboss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- QUINCY LAB Lab Oven and FurnacesDeskripsi:Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.atribut:
- Chamber Material: Aluminized Steel
- Convection Type: Gravity
- Door Material: Steel
- Housing Material: Powder Painted Steel
- Number of Doors: 1
- Number of Shelves: 2
- Programmable: No
- Temperature Accuracy (°F): ± 6
- Temperature Range (°C): Ambient 25 to 232
- Temperature Range (°F): Ambient +25 to 450
- Voltage (V): 115
- Citizen Label PrinterDeskripsi:Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.atribut:
- Resolution (dpi): 203
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- Cosmos Oven (Pemanggang Listrik)Deskripsi:Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
- Ika Laboratories Laboratory OvenDeskripsi:IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certificationatribut:
- Air Outlet Port Diameter Inside (mm): 48
- Heater Output Power (W): 2400
- Input Power Standby (W): 2
- Operating Area Inner Chamber (mm): 550x525x450
- Permissible Ambient Temperature (°C): 5-40
- FOMAC Grain Grinder MachineDeskripsi:Usaha kuliner membutuhkan berbagai macam jenis bahan makanan mulai dari bahan segar sampai bahan yang dikeringkan. Bahan segar seringkali membuat pengusaha kesulitan untuk menyimpan dan mengolahnya kembali sewaktu-waktu. Menyimpan bahan segar memerlukan cara tertentu untuk pengolahannya. Bahan bubuk seringkali menjadi alternatif untuk penyimpanan jangka panjang dan pengolahan yang lebih mudah. Mesin pembuat bubuk dari biji-bijian kering seperti biji kopi, biji kacang kedelai dan bumbu-bumbu rempah. Dengan Keunggulan: Mudah dioperasikan dan dilengkapi dengan tombol pengaturan Tingkat kehalusan bahan bisa diatur sesuai kebutuhan Menggiling dengan cepat dan efisien Bodi mesin terbuat dari Stainless steel, awet dan mudah dibersihkan.Jadi tidak perlu ragu lagi, mesin FGD-HR1500 merupakan alternatif tepat untuk solusi pembuatan bubuk atau tepung untuk bahan pangan Anda.atribut:
- Voltage (V): 220
- Fineness (m): 50 - 200
- Speed (rpm): 1500
- B-ONE Digital Ovenatribut:
- Accuracy (°C): 1
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 10-300
- Timer (minute): 0-9999
- Casio Pita Label Printer 12mmatribut:
- Width (mm): 12
- Electrolux Oven Built-In (Pemanggang)Deskripsi:Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkanatribut:
- Size (cm): 60
- Maspion Toaster Oven (Pemanggang Roti)Deskripsi:Tungku pemanggang kualitas terbaik hadir dengan fitur-fitur yang mudah dioperasikan. Ruang luas berkapasitas 18 liter semakin memudahkan Anda membuat berbagai kreasi makanan. Desain elegan dengan bodi yang kokoh membuat penggunaannya lebih tahan lama.
- DUPUY Single-Phase Vacuum Cleaneratribut:
- Voltage (volt): 230
- Power (W): 1000
- Water lift max. (mm.H2O): 2400
- Air Flow Maximum (m³/hour): 200
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
Daftar Harga emboss Terbaru October 2026
| QUINCY LAB Lab Oven and Furnaces | Rp27.999.900 |
| Citizen Label Printer | Rp5.999.900 |
| Memmert Laboratory Oven | Rp68.999.900 |
| Casio Label Printer Label It! | Rp1.499.900 |
| GETRA Oven Gas Baking (Pemanggang Gas) | Rp6.199.900 |
| Cosmos Oven (Pemanggang Listrik) | Rp389.900 |
| Ika Laboratories Laboratory Oven | Rp60.999.900 |
| Casio Pita Label Printer | Rp219.900 |
| FOMAC Grain Grinder Machine | Rp8.799.900 |
| B-ONE Digital Oven | Rp25.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/9pP103471349-1.jpg)
/j7P103710691-1.jpg)






/P103056885-1.jpg)
/88P106596296-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)