Kategori Product

Beli Produk Paking Pipa

Rekomendasi Produk Terkait Gland Packing

  1. gland packing monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    Selengkapnya >
  2. nut m36 MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    Selengkapnya >

Halaman Terkait Gland Packing

Rekomendasi Produk Terkait Packing Flange

  1. meteran air pdam ARITA Water Meter Flange (Flensa Meter Air)
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    Selengkapnya >
  2. flange gasket TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    Selengkapnya >
  3. gasket garlock GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    Selengkapnya >

Halaman Terkait Packing Flange

Rekomendasi Produk Terkait Flange untuk Seluruh Kemasan

  1. flange 6 inch Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
    Selengkapnya >
  2. flange 4 inch Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
    Selengkapnya >
  3. flange jis 10k Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
    Selengkapnya >

Halaman Terkait Flange untuk Seluruh Kemasan

Rekomendasi Produk Terkait Paking Lembaran

  1. insulation gasket Non Brand Wear-Resistant Aramid Gasket Sheet
    Deskripsi:
    These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    Selengkapnya >

Rekomendasi Produk Terkait Uni Paking

  1. packing high temperature Osaka Spirit Union Packing (Non Asbestos)
    Deskripsi:
    A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    Selengkapnya >