Beli cuvet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Serena Lab Cuvette Macro Disposable (Tabung Sampel / Kuvet)atribut:
- Size (ml): 2.5
- OHAUS Module Block CuvetteDeskripsi:OHAUS Block Heater accessories include modular blocks to accommodate almost any sample. Modular blocks feature close contact of tubes-to-walls, allowing for optimal heat transfer and maximum heat retention. Most blocks feature a thermometer-well for measuring block temperature. Blocks are anodized to resist corrosion and rust for long-term use in the lab. Low temperature covers help to reduce the airflow for additional temperature stability.atribut:
- Size: 1 Block
- Type: Block
- Sample Type: Cuvet
- Number of Wells: 2
- Well Depth (mm): 25.4
- Material: Aluminium Anodized
- Thermometer Well: Yes
- DURAN Filtering ApparatusDeskripsi:DURAN filtration apparatus complete with PTFE insert and clampatribut:
- Filtering Flask (ml): 2000
- AS ONE Quartz Cell Matching Kitatribut:
- Optical Path Length (mm): 10
- Dimensions (mm): 12.5×12.5×45
- Material: UV quartz glass
- Error: Within 1% (at 220nm)
- Volume (ml): 3.5
- Specification: Blank matching Matching two-sided transparent quartz standard cell (T-1)
- ABL Laminar Air FlowDeskripsi:Laminar Air Flowatribut:
- Material: Hardened Timber
- Product Detail: Horizontal/Vertical
- Blower (V/A): 220/0.3
- Color: White
- Front Control Panel: Switch on/off Blower, LED Light, UV Light
- Front Opening: Tempered Glass , Acrylic Panel
- HEPA Filter: Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
- Lighting: 800Lumens, Temperature Coll Day light, Corner 270°
- Pre Filter: 0-0, 80m/s (Dimension: 340x320mm)
- Sound Pressure Level (dB): Low Noise ≤ 80
- Ultra Violet Light Lifetime (hour): 8000
- Work Bench: Stainless Steek SUS 316
- Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)atribut:
- Range (nm): 190-1400
- Light Path (mm): 10
- AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)Deskripsi:The bottom is U-shaped. Easy to put in the cell holder and easy to wash.atribut:
- AS ONE Part Number: 2-5647-01
- Material: UV quartz glass
- Dimensions (mm): 12.5×12.5×45
- Type: 2 sides transparent
- Volume (ml): 3.5
- Optical Path Length (mm): 10
- Measurement Error: Within 1% (220nm)
- Optical Path Width (mm): 10
- Storage Case: none
- Sanplatec Disposable Cell (Cuvette)Deskripsi:Disposable cells for spectrophotometers have optical properties comparable to glass cells. The non-transparent surface has a groove so it cannot be mistaken for the transmissive surface. One set of 100 units is in a dedicated rack.atribut:
- Optical Path Length (mm): 10±0.5
- Range to Use (mm): 350 to 800
- Material: PS (Polystyrene)
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- WORNER LAB CuvetteDeskripsi:Cuvette WORNER LAB dirancang untuk menaruh sampel percobaan spektroskopi.atribut:
- Material: Plastic
- Feature: Micro
- Chamber Volume (ml): 1.5
- IWAKI Glass Ware Filter Holder For Filter 47mmDeskripsi:Funnel, funnel, clamp, rubber plug is set. Membrane is not included.atribut:
- Volume: 300 ml
- Membrane Size: 47
- BRAND UV Cuvetteatribut:
- Volume (ml): 5
- VEE GEE Hydrometer (Hidrometer)atribut:
- UNSPSC: 41113024
- Application: Baume and Specific Gravity
- Product Type: Hydrometer
- KENSI Double Side Name Plate Holder (Tempat Papan Nama)Deskripsi:NAME PLATE HOLDER Aluminium 2 Muka Besar Kecil untuk menaruh nama, jabatan dll diatas meja atau teller.atribut:
- Size (cm): 20x5x4
- Material: Aluminium
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Kartell Cuvettes Semi-micro Typeatribut:
- Volume (ml): 1.5
- Path Length (mm): 10
- AS ONE Stalna Quartz CellDeskripsi:The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.atribut:
- EXTH (mm): 45
- Error: Within 1.5% (at 240nm)
- Material: Spectrosil (R)/Quartz glass (Q)
- Transmittance (%): 80 or more (at 200nm)
Daftar Harga cuvet Terbaru October 2026
| Serena Lab Cuvette Macro Disposable (Tabung Sampel / Kuvet) | Rp209.900 |
| OHAUS Module Block Cuvette | Rp5.899.900 |
| DURAN Filtering Apparatus | Rp15.999.900 |
| AS ONE Quartz Cell Matching Kit | Rp6.499.900 |
| ABL Laminar Air Flow | Rp82.999.900 |
| Hellma Hellma Quartz Cell Standard Cell | Rp1.399.900 |
| Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi) | Rp1.999.900 |
| AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet) | Rp1.899.900 |
| Sanplatec Disposable Cell (Cuvette) | Rp299.900 |
| BRAND Macro-Cuvette | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/amP107120382-1.jpg)





/3tP106846137-1.jpg)
/4fP103490159-3.jpg)
/fkP106152560-1.jpg)

/P102078785-1.jpg)




/odP109507877-2.jpg)
/eiP107960522-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)