Beli pikal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    Mulai

    Rp11.900

    Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  2. Maruemu Vial Sample (Botol Vial / Sampel)
    Mulai

    Rp12.900

    Maruemu Vial Sample (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PE, red portion/PP
  3. AS ONE Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp1.999.900

    AS ONE Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    For storing liquid and powder samples.
    atribut:
    • Material: borosilicate glass
    • Color: Transparent
    • Cap Material: PP (with PP high sheet)
    • Heat Resistance Temperature (°C): Body: 180, Cap: 70, Packing: 50
  4. AS ONE Bottle PET (Botol Lab)
    Mulai

    Rp119.900

    AS ONE Bottle PET (Botol Lab)
    atribut:
    • Material: PET (polyethylene terephthalate)
  5. NUNC Tabung Centrifuge
    Mulai

    Rp259.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
  6. Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Mulai

    Rp7.900

    Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Deskripsi:
    Botol Kaca Vial Ukuran 3 ml.
    atribut:
    • Size (ml): 3
    • Material: Kaca
    • Height (cm): ± 3.5
    • Diameter (cm): ± 1.5
  7. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  8. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  9. Niigata Seiki (SK) Circular Taper Gauges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  10. AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    Mulai

    Rp18.900

    AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    atribut:
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: PP
    • Material (inner plug): PE
  11. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  12. AS ONE Bottle UM Sample SCC (Botol Lab)
    Mulai

    Rp34.900

    AS ONE Bottle UM Sample SCC (Botol Lab)
    atribut:
    • Material: Ordinary glass
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: Outer Lid/PP, Inner Lid/PE
  13. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  14. Sanplatec Bottle Wide Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Sanplatec Bottle Wide Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. The body and cap are made of Polyethylene. Widely used from laboratories to chemical factory production lines.
    atribut:
    • Material: PE
  15. Maruemu Vial Glass with Holder (Botol Vial / Sampel)
    Mulai

    Rp989.900

    Maruemu Vial Glass with Holder (Botol Vial / Sampel)
    Deskripsi:
    Specification : Holder size: 280 x 155 x 85 mm
    atribut:
    • Accessories: Sample case
    • Material: Body/borosilicate Glass, cap/PP (Polypropylene)
  16. OneMed Laboratory Coat Long Sleeve (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp189.900

    OneMed Laboratory Coat Long Sleeve (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    Jas Lab kain katun warna putih lengan panjang, dilengkapi dua kantong di bagian bawah NOMOR IZIN EDAR: YF.05.05/2/404/2009
    atribut:
    • Material: Cotton
  17. GNT Screwdriver Rubber Handle (Obeng)
    Mulai

    Rp34.900

    GNT Screwdriver Rubber Handle (Obeng)
    atribut:
    • Diameter (mm): 5
    • Length (inch): 12
Daftar Harga pikal Terbaru October 2026
Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)Rp11.900
Maruemu Vial Sample (Botol Vial / Sampel)Rp12.900
AS ONE Bottle Laboratory with Screw Cap (Botol Lab)Rp1.999.900
AS ONE Bottle PET (Botol Lab)Rp119.900
Non Brand Rack Test Tube (Rak Tabung Reaksi)Rp23.900
NUNC Tabung CentrifugeRp259.900
Non Brand Vial Bottle Glass (Botol Vial / Sampel)Rp7.900
AS ONE Vial Headspace (Botol Sampel)Rp239.900
TRUSCO Table Lift (Scissor Lift Meja)Rp69.999.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)