Kategori Product
Beli Produk Alat Laboratorium
Rekomendasi Produk Terkait Alat Gelas, Resin, Wadah Logam
Halaman Terkait Alat Gelas, Resin, Wadah Logam
Rekomendasi Produk Terkait Peralatan Analisa Lingkungan
- kawat las e7018Selengkapnya >Deskripsi:Ideal for determining the specific gravity of battery acid. Supplied with siphon set which contains a glass tube with plug and rubber suction bulb installed on the upper end, and rubber nozzle with clamp for the lower end. Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.
Halaman Terkait Peralatan Analisa Lingkungan
Rekomendasi Produk Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
- alat laboratorium pcrSelengkapnya >Deskripsi:-Pre-cooling program ensures optimal protection of the sample before warming -Guaranteed 2°C cooling within only 7 minutes for both chamber and samples even at maximum speed and capacity utilization -Sound-alert allows your undivided attention on other tasks warming -Locked lid after operation maintains the chamber temperature -Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters -Quiet running, noise level ≤ 54dB
- kertas saring lembaranSelengkapnya >Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
Halaman Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
Rekomendasi Produk Terkait Pengaduk, Penghancur, Pencampur
- alat laboratorium rotatorSelengkapnya >Deskripsi:Rotator merupakan salah satu alat pendukung laboratorium yang cukup penting. Alat ini dipakai untuk mencampur atau menghomogenkan sebuah larutan untuk berbagai keperluan seperti uji titrasi dan juga keperluan hematology , urologi dan juga imunologi.Rotator Gemmy VRN 210 dengan set kecepatan antara 75 – 250 rpm. Pengoperasianya pun sangat mudah, anda hanya tinggal menekan tombol switch On/ Off
Halaman Terkait Pengaduk, Penghancur, Pencampur
Rekomendasi Produk Terkait Meja, Lemari Area Bersih
- timbalSelengkapnya >Deskripsi:Accessories :- Lampu LED Ø 22mm, 220Volt , Warna : Merah & Hijau- Lampu Ultra Violet (UV)- Magnetic Interlock (tidak bisa dibuka dengan waktu bersamaan)- Power Supply, Pilot Lamp, Switch, Relay-220V/50Hz- Engsel, Handle, Seal
- fume hoodSelengkapnya >Deskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
Halaman Terkait Meja, Lemari Area Bersih
Rekomendasi Produk Terkait Bioteknologi
Halaman Terkait Bioteknologi
Rekomendasi Produk Terkait Perlengkapan Laboratorium Penelitian
- mikroskop leicaSelengkapnya >Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
Halaman Terkait Perlengkapan Laboratorium Penelitian
Rekomendasi Produk Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
- lemari alat laboratoriumSelengkapnya >Deskripsi:Specification-Construction : Main body made of steel. The door made of combination of steel sheet and glass.-Part1. Door : Made of glass, with frame from steel2. Shelf : 3 shelves made of glass3. Foot : The foot equipped with rubber shoes- Accessories : Equipped with handle and lock at the door
Halaman Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
Rekomendasi Produk Terkait Pemanas, Pendingin, Kotak Pendingin
- resin carbonSelengkapnya >Deskripsi:-A carbon fiber material created by weaving carbon fiber of high-purity(99%)into a mesh and coating it to be flame resistant so that it is easier to handle.-When applying a flame resistant resin paint such as epoxy, etc, placing this between layers improves heat resistance and flame resistance.-The effect of preventing crack in concrete can also be expected.
Halaman Terkait Pemanas, Pendingin, Kotak Pendingin
Rekomendasi Produk Terkait Uji Air, Tanah
Halaman Terkait Uji Air, Tanah
Rekomendasi Produk Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
- asetonSelengkapnya >Deskripsi:PEG 400Netto: 500 grPEG 400 adalah pelarut yang sangat baik untuk sejumlah besar zat yang tidak mudah larut dalam air. Oleh karena itu mereka banyak digunakan sebagai pelarut dan zat pelarut untuk zat aktif dan eksipien dalam sediaan cair dan semi padat. Ini adalah kemampuan PEG untuk membentuk kompleks dengan zat aktif yang bertanggung jawab atas daya pelarutnya yang sangat baik.PEG 400 juga dapat digunakan untuk mengatur viskositas sediaan dan salep farmasi cair, untuk memodifikasi sifat penyerapannya dan untuk menstabilkan sediaan.Polyethylene Glycol 400 adalah cairan kental jernih, tidak berwarna, kelas USP, yang membuatnya sangat cocok untuk aplikasi farmasi, perawatan pribadi, atau kosmetik.Polyethylene Glycol 400 sangat hidrofilik, dan larut dalam air serta aseton, alkohol, benzena, gliserin, glikol, dan hidrokarbon. Bekerja dengan baik dalam kombinasi dengan pangkalan lainnya.
- lampu uv radiasiSelengkapnya >Deskripsi:1. PROTEKSI AUTO-OFF - 3 buah sensor gerak sehingga alat mati secara otomatis saat ada orang, binatang atau gerakan di 360° area sensor. 2. LEBIH AMAN - kisi-kisi sebagai proteksi agar tabung lampu tidak mudah pecah karena jatuhan/senggolan, atau dari tangan anak kecil & binatang. 3. LEBIH FLEKSIBEL - panjang kabel 3.5 meter agar penempatan fleksibel di posisi strategis dan jauh dari colokan (dibanding kabel standar 1.5 meter). 4. LEBIH LUAS - jangkauan area yang luas, hingga 60m2. 5. LEBIH BESAR - kekuatan daya lebih besar (60W) sehingga menghasilkan sinar UV-C + ozon lebih cepat, kuat, dan untuk jangkauan area lebih luas. 6. 4 PILIHAN WAKTU - 15, 30, 45 dan 60 menit disesuaikan untuk berbagai macam ukuran ruangan. 7. SERTIFIKASI hasil uji test lab internasional, CE, FCC & RoHS. 8. GARANSI 1 TAHUN + service center di Jakarta & Surabaya.
Halaman Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
Rekomendasi Produk Terkait Pemurnian Air, Produk Terkait
- filter housingSelengkapnya >Deskripsi:-A transparent type that you can check the filtration status. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of cleaning water.
- meltblownSelengkapnya >Deskripsi:Melt-blown filters use porous outer layers to catch larger sediment particles and finer inner layers to trap smaller contaminants. These cylindrical cartridges contain fibers that are melt blown over rotating spindles creating density layers that remove suspended solids from water and prevent equipment damage due to sediment buildup and clogging. Melt-blown filter cartridges fit compatible housings. These cartridges are suitable for food and beverage handling, reverse osmosis system prefiltration, and finish machining.
- penyaring airSelengkapnya >Deskripsi:CJH 102/03Alat Penjernihan Air·Pendukung Kit Materi dan Perubahannya untuk SMP Kelas VIII.·Terdiri dari 2 buah bak plastik berkaki dengan keran, untuk percobaan penjernihan air secara sederhana.·Ukuran bak plastik 36 x 22 x 26cm.
Halaman Terkait Pemurnian Air, Produk Terkait
Rekomendasi Produk Terkait Alat Ukur, Dispenser Pipet, Suntikan
- mikropipetSelengkapnya >Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
























































































































































/DLAB%20High%20Speed%20Refrigerated%20Micro-Centrifuge/c0P103452432-1.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)








%20Tools%20Ware%20Inoculation%20Loops%20(Inokulasi)/P102093092-1.jpg)
/P102092514-1.jpg)










%20Test%20Tube%20Brush/aeP109291374-1.jpg)

/FULFLO%20Drop-In%20Filter%20Cartridges/8nP109405311-3.jpg)



/lnP103452779-2.jpg)