Beli cuvette di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WORNER LAB CuvetteDeskripsi:Cuvette WORNER LAB dirancang untuk menaruh sampel percobaan spektroskopi.atribut:
- Material: Plastic
- Feature: Micro
- Chamber Volume (ml): 1.5
- Sanplatec Disposable Cell (Cuvette)Deskripsi:Disposable cells for spectrophotometers have optical properties comparable to glass cells. The non-transparent surface has a groove so it cannot be mistaken for the transmissive surface. One set of 100 units is in a dedicated rack.atribut:
- Optical Path Length (mm): 10±0.5
- Range to Use (mm): 350 to 800
- Material: PS (Polystyrene)
- SANSYO Glass Cuvetteatribut:
- Height (mm): 45
- Optical Path Width (mm): 10
- Wall Thickness (mm): 1.25
- BRAND Disposable Cuvette for PMMA Close UvDeskripsi:The standard measurement range is 300 nm or more. The standard deviation of absorbance at 320 nm is 0.004 or less. Since the cell window is recessed, it is not easily scratched. With an arrow to keep the light receiving direction constant. The two facing sides are transparent, and the remaining two sides are frosted glass.atribut:
- Material: PMMA
- Type: For near UV
- Optical Path Width (mm): 10
- Measurement Range (nm): 300~900
- Dimensions (mm): 12.5x12.5x45
- Standard Deviation (nm): 320≦±0.004
- BRAND UV Cuvetteatribut:
- Volume (ml): 5
- PIKE Technologies Standard cuvette +162 seriesDeskripsi:A cuvette (cell) that is indispensable for UV-Vis measurement.* We do not deliver to private homes (detached houses / apartments).
- AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)atribut:
- Outer Dimension (mm): 12.5×12.5×45
- Transmissive Surface: 2 sides
- Material: Optical white plate glass
- Volume (ml): 3.5
- AS ONE Part Number: 1-9737-01
- Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)atribut:
- Range (nm): 190-1400
- Light Path (mm): 10
- Serena Lab Cuvette Macro Disposable (Tabung Sampel / Kuvet)atribut:
- Size (ml): 2.5
- ISOLAB Cuvette Spectrophotometer PolystyreneDeskripsi:Spectrophotometer Cuvettes Polystyrene - Isolab- Polystyrene (disposable) cuvettes with applicable wavelength range from 340 to 900 nm have optimized shape and narrow wall thicknesses- Manufactured under clean room conditions and packed as group by mould cavity number to keep the lowest variation of extinction coefficient- They have clear, clean optical path with indication of optical path orientation. These cuvettes carry drastically reduced risk of contamination and have lower costs compared to quartz glass cuvettes
- BRAND Cuvette Rack (Tabung Sampel / Kuvet)atribut:
- Material: gray , polypropylene
- Size (mm): 210x70x38
- Manufacturer/Tradename: BRAND 759500
- monotaro Bottle Wide Mouth with Inner Cap (Botol Lab)Deskripsi:A container that is easy to put in and take out contents that comply with the Food Sanitation Act. Easy to clean and keep the inside clean. It can handle not only liquids but also solids such as tablets and powders. Labels are not attached to the main unit for boxed sales.For storing fluids and samples.*Do not use for anything other than its intended purpose. *Please use after confirming that the contents can be stored in an HDPE container. If you are unsure of compatibility, we recommend testing in advance. *Do not store dangerous goods. * Depending on the content liquid used and the external environment, the liquid may expand and leak. After closing the tap, be sure to check for leaks. *This is a storage container, not a transport container. *Since it is not a completely sealed container, we will not compensate for damage caused by leakage.atribut:
- Color (Body): White
- Color (Lid): White
- Material (Main Unit): HDPE
- Operating Temperature Range (°C): -40 to 80
- Hanna Instruments CAL Check Standard for IodineDeskripsi:The HI-97718-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.Supplied with Certificate of AnalysisProduct codeLot numberExpiry dateProvided storage containersLight tightProtects from accidental breakageatribut:
- Parameter: Iodine
- Quantity: 1 set
Daftar Harga cuvette Terbaru October 2026
| AS ONE Quartz Cell | Rp2.599.900 |
| BRAND Macro-Cuvette | Rp1.299.900 |
| WORNER LAB Cuvette | Rp889.900 |
| Sanplatec Disposable Cell (Cuvette) | Rp299.900 |
| SANSYO Glass Cuvette | Rp569.900 |
| BRAND Disposable Cuvette for PMMA Close Uv | Rp1.099.900 |
| BRAND UV Cuvette | Rp3.799.900 |
| PIKE Technologies Standard cuvette +162 series | Rp6.899.900 |
| AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet) | Rp569.900 |
| Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi) | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/fkP106152560-1.jpg)




/f2P102260542-3.jpg)
/3tP106846137-1.jpg)
/amP107120382-1.jpg)

/j5P106424689-1.jpg)
/htP108147641-1.jpg)
/d5P111193473-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)