Kategori Product

Beli Produk Jarum Ukur

Rekomendasi Produk Terkait Indikator Digimatik

  1. mitutoyo digital dial indicator Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
    Selengkapnya >

Halaman Terkait Indikator Digimatik

Rekomendasi Produk Terkait Dial Gauge Standar

  1. dial indicator mitutoyo Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    Selengkapnya >
  2. dial indicator digital SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium.   Package Contents 1 x Digital dial indicator  1 x Instruction Manual 1 x Paper box
    Selengkapnya >

Halaman Terkait Dial Gauge Standar

Rekomendasi Produk Terkait Indikator Tes

  1. mitutoyo dial test indicator Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
    Selengkapnya >
  2. dial test Dasqua Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    With calibration certificateAnti Magnetic bodyTough shock-proof gearingA hard frame body providing excellent rigidityWhite edge of dial for easy to readHardened and ground contact pointSatin chrome-finish case for durabilityPrecision gear-driven design with smooth movement
    Selengkapnya >

Halaman Terkait Indikator Tes

Rekomendasi Produk Terkait Dial Gauge Application Measuring Instrument

  1. dial bore gauge mitutoyo Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
    Selengkapnya >

Halaman Terkait Dial Gauge Application Measuring Instrument

Rekomendasi Produk Terkait Lain - lain

  1. crankshaft deflection gauge TECLOCK Crankshaft Deflection Gauges with Magnet
    Deskripsi:
    Small type which can be fixed to measuring position by magnet
    Selengkapnya >
  2. crankshaft deflection TECLOCK Crankshaft Deflection Gauges with Magnet
    Deskripsi:
    Small type which can be fixed to measuring position by magnet
    Selengkapnya >