Kategori Product
Beli Produk Alat Mekanikal
Rekomendasi Produk Terkait Cekam Penuntun
- screw jackSelengkapnya >Deskripsi:Screw Jack with Magnet.Suitable for irregular workpiece rapid setting & fixed.Work Clamping & Support.
- mold clampSelengkapnya >Deskripsi:-The clamping range is large and it can be adjusted steplessly.-The height can be adjusted quickly and easily with the hexagon bolt still attached.-When removing, the main body will not fall even when the bolt is loosened so it is safe. -When attaching the mold of the injection machine.
Halaman Terkait Cekam Penuntun
Rekomendasi Produk Terkait Catok/Cekam Tangan
Halaman Terkait Catok/Cekam Tangan
Rekomendasi Produk Terkait Engsel, Aksesori Pintu, Magnet
- slot pintuSelengkapnya >Deskripsi:Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
Halaman Terkait Engsel, Aksesori Pintu, Magnet
Rekomendasi Produk Terkait Tuas, Knop, Gagang Pintu
Halaman Terkait Tuas, Knop, Gagang Pintu
Rekomendasi Produk Terkait Pelat, Bracket
Rekomendasi Produk Terkait Keling Lubang, Pelindung
- rivet adapter for drillSelengkapnya >Deskripsi:-Since it is made of chloroprene rubber that is hard to deteriorate, it can also be used for equipment on ships and in coastal areas. -Waterproof/dustproof (IP67 compatible)-Uses flame retardant material (UL94HB compatible)
Rekomendasi Produk Terkait Karet, Bantalan Penahan Getaran
- spring mountingSelengkapnya >Deskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- rubber pads anti vibrationSelengkapnya >Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
- rubber mountingSelengkapnya >Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.
Halaman Terkait Karet, Bantalan Penahan Getaran
Rekomendasi Produk Terkait Pot, Sumbat Oli
- oil sight glassSelengkapnya >Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Type
Halaman Terkait Pot, Sumbat Oli
Rekomendasi Produk Terkait Rumah Laher
Rekomendasi Produk Terkait Sil, O Ring, Gasket, Aksesori Pipa
- o ring vitonSelengkapnya >Deskripsi:RS Pro Imperial O-Ring Kit - VitonRS Pro O-Ring kit, available in a robust box that contains an assortment of the most popular sizes, essential for emergency repairs or routine maintenance. These kits are ideal for maintenance engineers, providing a quick and reliable choice of sealing solutions to suit the job in hand.NoteReplacement Viton A O-Ring cord for splicing kit is available separately
- oil seal vitonSelengkapnya >Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
- seal pneumatic cylinderSelengkapnya >Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
Halaman Terkait Sil, O Ring, Gasket, Aksesori Pipa
Rekomendasi Produk Terkait Kerah Penyangga
Rekomendasi Produk Terkait Mesin Pasak
- parallel keySelengkapnya >Deskripsi:-A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
- s45cSelengkapnya >Deskripsi:-Cut it to the required length and use it. -For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.-Dimension Tolerance:JIS B 1301
- machine keySelengkapnya >Deskripsi:-Cut it to the required length and use it. -For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.-Dimension Tolerance:JIS B 1301
Halaman Terkait Mesin Pasak
Rekomendasi Produk Terkait Cetakan, Elemen Pemanas
- alat pelubang platSelengkapnya >Deskripsi:- Untuk melubangi plat panel, - Output 12 Ton, - Stainless Steel 1.6mm.
Halaman Terkait Cetakan, Elemen Pemanas
Rekomendasi Produk Terkait Pengganjal
Rekomendasi Produk Terkait Pelindung Kabel Mekanikal
Rekomendasi Produk Terkait Rangka Aluminium
- aluminium frameSelengkapnya >Deskripsi:-A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
Halaman Terkait Rangka Aluminium
Rekomendasi Produk Terkait Mesin Pangkas, Segel
Rekomendasi Produk Terkait Pegas
- dies springSelengkapnya >Deskripsi:``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.
- per tarikSelengkapnya >Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
Halaman Terkait Pegas
Rekomendasi Produk Terkait Pegas Angin/Per Angin
Halaman Terkait Pegas Angin/Per Angin
Rekomendasi Produk Terkait Nepel, Mangkuk Gemuk
- tarpaulinSelengkapnya >Deskripsi:The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumps
Halaman Terkait Nepel, Mangkuk Gemuk
Rekomendasi Produk Terkait Klem
- metal jointSelengkapnya >Deskripsi:-Tightening with bolts and nuts fixed joints can be assembled and disassembled.
- klem kimiaSelengkapnya >Deskripsi:TOYOCONNECTOR TC6-FKonektor untuk perkakas dan saluran instalasi seperti makanan, minuman, bahan kimia, dsb. (konektor khusus selang TOYOX)TOYOCONNECTOR adalah konektor khusus untuk selang TOYOX.(Bahan: SUS/Mur penutup jepit/Spesifikasi Konektor: Ferrule)Panjang selang dapat disesuaikan di lokasi kerja selama higienis. Berkurangnya masalah kebocoran dan terputusnya sambungan meningkatkan efisiensi produksi. Standardisasi kerja serta berkurangnya waktu pengerjaan saluran.Disarankan untuk memilih selang yang sesuai dengan pemakaian dan kondisi spesifik yang dimaksudkan, sehingga dapat meningkatkan keamanan dan produktivitas bahan pangan.Cairan : Udara Bahan kimia Minuman, air minum Bahan pangan Pelarut, cat Minyak Air (bukan air minum)Bahan utama : Baja tahan karatDetail bahan : Nipple: SCS16 (setara dengan SUS316L)Klem: SCS14 (setara dengan SUS 316)Karet penutup: EPDMSpacer, Ring (khusus ukuran 50): poliasetalBaut: SUSXM7 (setara dengan SUS304)Bahan pelumas di bagian ulir baut: grease terdaftar NSF "H1"Fungsi : Mudah dipasangStandarisasi kerjaAnti kempis / lepasDapat dipakai ulangMencegah bocorSesuai perundangan : Sesuai RoHS2
Rekomendasi Produk Terkait Pemanas, Penghasil Uap
- electric heaterSelengkapnya >Deskripsi:It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.
Rekomendasi Produk Terkait Bahan Baku
- glass beadSelengkapnya >Deskripsi:• Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
































































































































































/3tP109427137-1.jpg)



/afP102006375-4.jpg)
/64P101563220-15.jpg)
/6tP103652245-1.jpg)
%20(Level%20Oli%20Indikator)/dmP103649490-1.jpg)
%20(Level%20Oli%20Indikator)/P102626322-1.jpg)



/13P112220039-1.jpg)
/pmP109153922-1.jpg)
/5tP102419209-4.jpg)


/P102627136-3.jpg)
/P102622496-2.jpg)
/P103074641-1.jpg)



%20TKP%20Type%20Plastic%20Cable%20Carrier%20CABLEVEYOR%20(Moving%20End%20%2F%20Mounting%20Bracket)/50P112955180-1.jpg)
/P102599781-1.jpg)
%20Safety%20Guardrail%20Agbk%20Bracket/h6P115936618-1.jpg)



/P102184790-1.jpg)
%20(Shock%20Breaker)/P102250369-1.jpg)

/n1P115051829-1.jpg)
/mqP106570818-1.jpg)
/P102623510-1.jpg)
/lnP105210779-1.jpg)



/rqP101503998-2.jpg)