Beli thermistor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Thermistor NTC (Sensor Suhu)
    Mulai

    Rp219.900

    RS PRO Thermistor NTC (Sensor Suhu)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Daikin Thermistor Assy
    Mulai

    Rp129.900

    Daikin Thermistor Assy
    Deskripsi:
    Thermistor Daikin part nomor 2217121 adalah sensor suhu ruangan (suhu udara kembali) untuk unit indoor AC Daikin tipe Split, umumnya seri FTC dan FTKC
  3. IFAN Gate Valve PPR
    Mulai

    Rp66.900

    IFAN Gate Valve PPR
    Deskripsi:
    Stop Valve, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
  4. RS PRO NTC Thermistor (Sensor Suhu)
    Mulai

    Rp219.900

    RS PRO NTC Thermistor (Sensor Suhu)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. IKAD Floor Tile (Keramik Lantai)
    Mulai

    Rp139.900

    IKAD Floor Tile (Keramik Lantai)
    atribut:
    • Color: White
    • Size (mm): 50x50
    • Finish: Glossy
  6. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  7. ABB Thermistor Motor Protection Relay
    Mulai

    Rp1.999.900

    ABB Thermistor Motor Protection Relay
    Deskripsi:
    CM-MSS.12S Therm. motor protec. relay 1c/o, 24VAC/DCThe CM-MSS.12S belongs to the CM-MSS thermistor motor protection relay range. It operates with a rated control supply voltage of 24 V AC/DC and has a 1 c/o (SPDT) output with contacts rated at 250 V / 4 A. It features one sensor circuit to monitor PTC temperature sensors and works according to the closed-circuit principle. The relay will be reset automatically after the failure has been removed. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.
    atribut:
    • Connecting Capacity (mm²): Flexible 1x0.5-2.5 , Flexible 2x0.5-1.5 , Rigid 1x0.5-4 , Rigid 2x0.5-2.5
    • Degree of Protection: Housing IP50, Terminals IP20
    • Electrical Durability (cycle): AC-12 100000
    • Minimum Switching Capacity (V/mA): 24/10
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Mounting Position: 1-6
    • Overvoltage Category: III
    • Pollution Degree: 3
    • Product Depth/Length (mm): 103.7
    • Product Height (mm): 85.6
    • Product Width (mm): 22.5
    • Rated Impulse with Stand Voltage (kV): Output Circuit 1 / Output Circuit 2 4, Output Circuit 4
    • Rated Operational Current AC-12 (A): (230V) 4
    • Rated Operational Current AC-15 (A): (230V) 3
    • Rated Operational Current DC-12 (A): (24V) 4
  8. TRACEABLE High-Accuracy Thermistor Handheld Meter
    Mulai

    Rp1.299.900

    TRACEABLE High-Accuracy Thermistor Handheld Meter
    Deskripsi:
    High-accuracy thermistor meters are used with thermistor probes and different types of sensors for multiple applications from industrial and process applications to food preparation, service, or handling. These instruments are commonly used in biological research laboratories and to measure air and room temperatures.
    atribut:
    • UNSPSC: 41112213
    • Auto Power OFF: No
    • Backlit: No
    • Brand: TRACEABLE
    • Data Hold: Yes
    • Display Type: LCD
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Includes Wireless Transmission: No
    • Number of Channels: 1
    • Sensor Type: Thermistor
  9. COOPER ATKINS Flex-Wire Thermistor Prob
    Mulai

    Rp2.199.900

    COOPER ATKINS Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire thermistor probes measure temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. These probes have a plain, beaded flex-wire; select probes include a self-adhesive strip for semi-permanent placement or surface-temperature monitoring.
    atribut:
    • UNSPSC: 41112210
    • Accuracy (°F): ±2
    • Brand: COOPER ATKINS
    • Cable Length (ft): 12
    • Cable Material: Polyurethane
    • Connector Type: Phono
    • For Air: No
    • For Application: Surface
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Head Material: Aluminium
    • Includes Signal Converter: Yes
    • Maximum Temperature (°C): 100
    • Maximum Temperature (°F): 212
    • Minimum Temperature (°C): -32
    • Minimum Temperature (°F): -25
    • Probe Bend: Straight
    • Process Mounting: Pipe Strap
    • Resistance (ohm): 10000
    • Sensor Type: Thermistor
    • Temperature Range (°C): -32 to 100
    • Temperature Range (°F): -25 to 212
  10. WINLAND ELECTRONICS Flex-Wire Thermistor Prob
    Mulai

    Rp1.799.900

    WINLAND ELECTRONICS Flex-Wire Thermistor Prob
    Deskripsi:
    Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.
    atribut:
    • UNSPSC: 42182209
    • Brand: WINLAND ELECTRONICS
    • Cable Material: Polypropylene Lead Insulation; TPE (Thermoplastic Elastomer) Jacket Insulation
    • Connector Type: Terminal Block
    • Fitting Type: Terminal Block
    • For Air: Yes
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: No
    • Graduation accuracy (mm): ±1
    • Head Material: Stainless Steel
    • Includes Signal Converter: No
    • Measurement Accuracy (kPa): ±2
    • Probe Bend: Straight
    • Process Mounting: Connection Block
    • Sensor Type: Thermistor
    • Thermistor Type: 2-Wire
  11. Extech Handheld Thermistor Prob
    Mulai

    Rp1.199.900

    Extech Handheld Thermistor Prob
    Deskripsi:
    Handheld thermistor probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they have short or long straight sensors with sharp or reduced-diameter tips. The pointed tip penetrates and measures the internal temperature of solid or semi-frozen materials. They are commonly used to measure molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • UNSPSC: 41112219
    • Brand: EXTECH
    • Cable Length (ft): 4
    • Connector Type: Proprietary Mono
    • For Air: Yes
    • For Application: AirSurface
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 70
    • Maximum Temperature (°F): 158
    • Minimum Temperature (°C): -20
    • Minimum Temperature (°F): -4
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.188
    • Probe Length (inch): 4.25
    • Probe Size (inch): 3/16x4-1/4
    • Response Time (s): <2
    • Sensor Type: Thermistor
    • Temperature Range (°C): -20 to 70
    • Temperature Range (°F): -4 to 158
  12. Daikin Thermistor Set (Sensor AC)
    Mulai

    Rp699.900

    Daikin Thermistor Set (Sensor AC)
    Deskripsi:
    Thermistor AC Daikin P/N 4015930 adalah sensor suhu (sensor pipa) pada unit AC Daikin, yang berfungsi vital untuk mengukur temperatur pipa evaporator atau pipa gas freon, lalu mengirimkan data suhu tersebut ke PCB (papan sirkuit) agar sistem bisa mengatur kompresor dan menjaga suhu ruangan tetap nyaman, mencegah overheat, serta mengontrol kinerja unit AC secara keseluruhan, sering kali menjadi penyebab AC tidak dingin atau sering mati jika rusak, seperti yang dijelaskan dalam konteks sensor suhu AC Daikin.
    atribut:
    • Part Number: 4P402814-1180027819
  13. RUCIKA Fitting PPR Straight Way Valve (Sambungan Pipa PPR)
    Mulai

    Rp209.900

    RUCIKA Fitting PPR Straight Way Valve (Sambungan Pipa PPR)
    atribut:
    • Application For: Cold & Hot Water
  14. AS ONE Temperature Sensor Thermistor External (Sensor Suhu Termistor)
    Mulai

    Rp3.799.900

    AS ONE Temperature Sensor Thermistor External (Sensor Suhu Termistor)
    atribut:
    • Element: Thermistor
    • Sheath Part (mm): 3.5x200
    • Sheath Part Material: Stainless steel (SUS304)
    • Lead Wire Length (m): 2 (with connector)
    • Package Size (mm): 230x240x10
  15. TRUSCO Torsion Spring (Per Spring)
    Mulai

    Rp159.900

    TRUSCO Torsion Spring (Per Spring)
    Deskripsi:
    -Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rod
    atribut:
    • Wire Diameter d: 1mm
    • Mechanical Spring Constant: 1.32
    • Allowable Displacement Amount: 78°
    • Coil Inner Diameter D: 6mm
    • Length L: 24mm
    • Number of Rolls: 5
  16. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp5.799.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
Daftar Harga thermistor Terbaru October 2026
RS PRO Thermistor NTC (Sensor Suhu)Rp219.900
Daikin Thermistor AssyRp129.900
IFAN Gate Valve PPRRp66.900
RS PRO NTC Thermistor (Sensor Suhu)Rp219.900
IKAD Floor Tile (Keramik Lantai)Rp139.900
SEMITEC Thermistor NtcRp239.900
CMOS Lampu EmergencyRp729.900
ABB Thermistor Motor Protection RelayRp1.999.900
TRACEABLE High-Accuracy Thermistor Handheld MeterRp1.299.900
COOPER ATKINS Flex-Wire Thermistor ProbRp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)