Beli pt100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ika Laboratories Temperature Sensor (Sensor Temperatur)
    Mulai

    Rp5.999.900

    Ika Laboratories Temperature Sensor (Sensor Temperatur)
    Deskripsi:
    H 67.60 Temperature sensor, stainless steelTemperature sensor, made of stainless steel, for use with EUROSTAR, MINISTAR and MICROSTAR overhead control stirrers.
  2. JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp5.399.900

    JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protection
    atribut:
    • Probe Diameter (mm): 6
    • Sensor Type: PT100
  3. RS PRO PT100 Sensor RS Pro PT100 Class A
    Mulai

    Rp1.599.900

    RS PRO PT100 Sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. RS PRO Pt100 Sensor Pt100 Class B
    Mulai

    Rp3.499.900

    RS PRO Pt100 Sensor Pt100 Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. RS PRO PT100 sensor RS Pro PT100 Class A
    Mulai

    Rp719.900

    RS PRO PT100 sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. RS PRO Pt100 Sensor Class A
    Mulai

    Rp409.900

    RS PRO Pt100 Sensor Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. RS PRO PT100 RTD Sensor
    Mulai

    Rp179.900

    RS PRO PT100 RTD Sensor
    Deskripsi:
    RS Pro 4 Wire Pt100 PRT Silicone Patch SensorFrom RS Pro a high-quality and reliable Pt100 PRT (Platinum Resistance Thermometer) or RTD (Resistance Temperature Detector). This Pt100 RTD has a sensing element that is encased in silicone rubber patch so it can be used to measure the temperatures on surfaces. The twisted leads are 4 core with a durable and flexible Teflon insulation. This platinum resistance thermometer provides accurate and reliable temperature measurement for a wide range of applications.ApplicationsThese Pt100 PRT silicone patch sensors with their compact and versatile design are most commonly used in pipe or surface measurement.
    atribut:
    • Sensor Type: PT100
    • Thermocouple Type: PT 100
  8. Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp6.899.900

    Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
  9. RS PRO PT100 sensor RS Pro PT100 Class A
    Mulai

    Rp359.900

    RS PRO PT100 sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  11. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  12. TEMPCO Threaded Thermocouple Prob
    Mulai

    Rp1.299.900

    TEMPCO Threaded Thermocouple Prob
    Deskripsi:
    These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.
    atribut:
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
  13. RS PRO PT100 sensor RS Pro PT100 Class A
    Mulai

    Rp1.199.900

    RS PRO PT100 sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. RS PRO PT100 sensor RS Pro PT100 Class B
    Mulai

    Rp4.299.900

    RS PRO PT100 sensor RS Pro PT100 Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  16. Non Brand Temperature Sensor
    Mulai

    Rp259.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  17. Ika Laboratories Almemo 2490-2
    Mulai

    Rp119.999.900

    Ika Laboratories Almemo 2490-2
    Deskripsi:
    ALMEMO 2490ALMEMO 2490-2 memungkinkan untuk menghubungkan hingga dua sensor dengan colokan ALMEMO khusus (lihat daftar aksesori) untuk pengukuran pH dan / atau Suhu. Ini menampilkan bacaan pada perangkat itu sendiri atau dapat dihubungkan ke PC, menggunakan labworldsoft. Perangkat ini dilengkapi dengan tas jinjing, sarung pelindung, dan adaptor daya (90-260 VAC Input / 12 VDC Output 2,5A - Europlug dan adaptor ke colokan AS).
    atribut:
    • Dimensions (WxHxD) (mm): 83x42x127
    • Permissible Ambient Temperature (°C): -10 to +50
    • Permissible relative humidity (%): 90
    • RS 232 Connection: Yes
    • USB Connection: Yes
Daftar Harga pt100 Terbaru October 2026
Ika Laboratories Temperature Sensor (Sensor Temperatur)Rp5.999.900
JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Rp5.399.900
RS PRO PT100 Sensor RS Pro PT100 Class ARp1.599.900
RS PRO Pt100 Sensor Pt100 Class BRp3.499.900
RS PRO PT100 sensor RS Pro PT100 Class ARp719.900
RS PRO Pt100 Sensor Class ARp409.900
RS PRO PT100 RTD SensorRp179.900
Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)Rp6.899.900
WEIDMULLER Temperature TransducerRp3.899.900
RS PRO PT100 sensor RS Pro PT100 Class ARp359.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait