Beli microtube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XLab MicroTubing Sterile (Mikrotabung Steril)Deskripsi:Microtube 1.5ml (500pcs/pack) SterileMade by Medical grade PP materialClear, GraduateAutoclavable at 121°C and freezable to -80°CDNase/RNase freePyrogen freePackaged in easy opening plastic bags.atribut:
- Size (ml): 1.5
- Morinaga Nanotraps Easy Eggatribut:
- Storage Method Temperature (°C): 2 to 8
- Package Size (mm): 58x100x26
- AS ONE High Centrifugal Microtubeatribut:
- Writing Space: Tube side
- Nexcope Microscope Monocular (Mikroskop monokular)Deskripsi:Monocular Head, Inclined at 45 Degreeatribut:
- Eyepiece: WF10X /16
- Objective: Achromatic Objective 4X, 10X, 40X
- Stage: Plain Stage With Slide Clips 95X95mm
- Condenser: NA 0,65 With Disc Diaphragm
- Focusing: Coaxial Coarse and Fine Adjustment
- Illumination: Up and Down LED Illumination
- Nose Piece: 3-Hole
- AS ONE Funnel Stainless Steel (Corong Baja)Deskripsi:There are no seams because it is integrally molded with a single plate.atribut:
- Material: Stainless steel (SUS304)
- Foot Length (mm): 45
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- Leona Micro Tubeatribut:
- Material: Polypropylene
- VITLAB Funnel Powder Polypropylene (Corong Bubuk)Deskripsi:Transparent. With short, wide stem and practical tab for hanging (size 150 mm without tab). For transfer of powdered and granular substances. Rapid flow due to a steep 60° angle.
- Hygiena Halal Test KitDeskripsi:The foodproof Animal Detection 1 LyoKit allows precise and rapid determination ofporcine, bovine (Bos taurus, Bos indicus) and equine (horse, donkey, zebra species) inone multiplex assay in a broad range of samples.
- SPL Life Sciences Rack Microtube (Rak Mikrotabung)Deskripsi:Microtube Rack SPL Microtube Racks are designed for handling and storage of Microcentrifuge Tubes. ▪ Numeric labeling▪ 5 colors: White, Blue, Green, Red, Purple▪ Autoclavableatribut:
- Capacity (ml): 2
- Material: PP
- Holes (5x16): 80
- Packaging: 25
- Four e's Scientific Centrifuge TubeDeskripsi:The centrifuge tubes are made in high purity PP Material. They are designed to have longer length screw caps with sealing rings to prevent leakage.atribut:
- Maximum RCF (×g): 12000
- AXYGEN SCIENTIFIC MicroTubing Boil Proof Flat Cap Sterile (Tabung Mikro)Deskripsi:Axygen® 0.6 mL MaxyClear Microtubes are available in a variety of colors, sterile, and Maxymum Recovery®. All Axygen Snaplock Microtubes have frosted cap surfaces for labeling, frosted panels on the side for writing, and a piercing port in the center of the cap.- Will withstand up to 14,000 RCF- Snaplock cap assures efficient seal- Thin membrane in cap center allows easy access to sample by syringe needle- RNase-/DNase-free Nonpyrogenicatribut:
- Color: Clear
- Top Style: Snap cap
- Graduations: Yes
- Maximum Relative Centrifugal Force (xg): 14000
- Sterile: Yes
- BM Equipment Microtube Boilproof Cap Type 1.5mL With Scale NoStick(R) Type Clear BMSC0200035 SeriesDeskripsi:1.5ml Microtube with boil-proof cap DNase, RNase, DNA, PCR inhibitor, pyrogen free The boil-proof cap is ideal for high-temperature applications and harsh storage conditions.The transparent polymer makes it easy to visually check the sample.It comes with a scale (100 μl increments). Maximize sample recovery with unique NoStick resinatribut:
- AS ONE Part Number: 65-3813-75
- monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Sterilizing: Sterilized
- Heat Resistance Temperature (°C): 60
- TRUSCO Microtube RackDeskripsi:A double-sided tube rack designed for 1.5ml/2ml tubes on one side and 0.5ml/0.7ml tubes on the other side. It is convenient for sample management as it is engraved with letters in the vertical row and numbers in the horizontal row. Autoclavable.atribut:
- TRUSCO Number: 368-9419
- XEMA Halal Test KitDeskripsi:XEMA Pork/Porcine Test Kit Special for Food ini merupakan uji cepat immunochromatographic (lateral flow) yang digunakan untuk pengujian kualitatif. Test kit ini dirancang untuk pengujian daging mentah, daging olahan, serta surface alat (tidak untuk kosmetik). Penggunaan test kit ini sangat mudah, dapat digunakan dimanapun dan kapanpun, hanya membutuhkan waktu ± 10 menit. Metode: Qualitative-immunochromatography Accuracy: 1/1000 ( 0.1%) & 5-100 mg/kg Test kit ini telah tervalidasi AOAC Performance Tested Methods SMatribut:
- Method: Immunochromatographic (lateral flow)
- Accuration (%): 98-99
- Amount Test: 50
- Time Analys (minute): 10
- Kikkoman Biochemifa Surface TestDeskripsi:Sampling swab with releasing reagent and luminescent reagent.ATP Test (Kikkoman A3) is a test kit monitor suface hygiene. LuciPac A3 Surface detects ATP+ADP+AMP to verify surface cleanliness.atribut:
- Expiry: 15 months after manufacturing date
- Certification: AOAC RI PTM Certification Acquired (License No. 051901)
- Storage Temperature (°C): 2-8
- Non Brand Funnel Stainless Steel (Corong Dapur)atribut:
- Material: Stainless
- NEST PCR Tube 8-Strip (Tabung Eppendorf)Deskripsi:0.2ml Transparent PCR 8-strip Tubes With ISO9001&13485 certified, 0.2ml Transparent PCR 8-strip Tubes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.atribut:
- Material: USP Grade VI Polypropylene
- Cap Type: No Cap
Daftar Harga microtube Terbaru November 2026
| XLab MicroTubing Sterile (Mikrotabung Steril) | Rp729.900 |
| Morinaga Nanotraps Easy Egg | Rp9.199.900 |
| AS ONE High Centrifugal Microtube | Rp769.900 |
| Nexcope Microscope Monocular (Mikroskop monokular) | Rp2.799.900 |
| AS ONE Funnel Stainless Steel (Corong Baja) | Rp419.900 |
| monotaro Pipette Filler (Pipet) | Rp149.900 |
| Leona Micro Tube | Rp289.900 |
| VITLAB Funnel Powder Polypropylene (Corong Bubuk) | Rp149.900 |
| Hygiena Halal Test Kit | Rp23.999.900 |
| SPL Life Sciences Rack Microtube (Rak Mikrotabung) | Rp159.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/boP110088420-1.jpg)


/5pP107418205-1.jpg)
/n5P102261833-4.jpg)
%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)

/euP103518534-1.jpg)

/nsP106486856-2.jpg)

/b1P106486397-1.jpg)
%20Type%20Clear%20BMSC0200035%20Series/leP117106770-1.jpg)
/c1P101567433-6.jpg)

/j2P107561686-1.jpg)


/ktP108344749-1.jpg)
/qtP108500965-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)