Beli 10mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)atribut:
- Range (nm): 190-1400
- Light Path (mm): 10
- AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)Deskripsi:The bottom is U-shaped. Easy to put in the cell holder and easy to wash.atribut:
- AS ONE Part Number: 2-5647-01
- Material: UV quartz glass
- Dimensions (mm): 12.5×12.5×45
- Type: 2 sides transparent
- Volume (ml): 3.5
- Optical Path Length (mm): 10
- Measurement Error: Within 1% (220nm)
- Optical Path Width (mm): 10
- Storage Case: none
- AS ONE Quartz Cell Matching Kitatribut:
- Optical Path Length (mm): 10
- Dimensions (mm): 12.5×12.5×45
- Material: UV quartz glass
- Error: Within 1% (at 220nm)
- Volume (ml): 3.5
- Specification: Blank matching Matching two-sided transparent quartz standard cell (T-1)
- AS ONE Stalna Quartz CellDeskripsi:The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.atribut:
- EXTH (mm): 45
- Error: Within 1.5% (at 240nm)
- Material: Spectrosil (R)/Quartz glass (Q)
- Transmittance (%): 80 or more (at 200nm)
- AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)atribut:
- Outer Dimension (mm): 12.5×12.5×45
- Transmissive Surface: 2 sides
- Material: Optical white plate glass
- Volume (ml): 3.5
- AS ONE Part Number: 1-9737-01
- BRAND UV Cuvetteatribut:
- Volume (ml): 5
- Starna Kuvet Standar QuartzDeskripsi:Starna Kuvet Standar Quartz 1/G/30 adalah kuvet berkualitas tinggi yang dirancang khusus untuk aplikasi spektroskopi dalam rentang UV-Vis. Terbuat dari bahan quartz (silika fused) yang memiliki transmisi optik sangat baik, terutama pada panjang gelombang ultraviolet (UV) hingga inframerah (IR), kuvet ini ideal untuk pengukuran presisi di laboratorium.atribut:
- Quantity (pcs): 2
- AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)Deskripsi:The standard cell is fully welded and resistant to temperature changes, so you can use it with confidence. The welded part is very strong and precise, and the optical surface has no distortion and the optical performance of the translucent surface is excellent.atribut:
- Transmissive Surface: 2
- WORNER LAB CuvetteDeskripsi:Cuvette WORNER LAB dirancang untuk menaruh sampel percobaan spektroskopi.atribut:
- Material: Plastic
- Feature: Micro
- Chamber Volume (ml): 1.5
- Hellma (R) Quartz Cell Standard CellDeskripsi:Transparent surface: 2atribut:
- Base (mm): 1,5
- Height (mm): 45
- Material (Main Unit): Quartz glass
- Optical Path Width (mm): 9,5
- Range of Wavelength (nm): 200~2500
- Transmission Surface: 2
- Type: Standard
- Width (mm): 12,5
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- AS ONE Rak Corong Pemisahatribut:
- AS ONE Part Number: 3-206-05
- Hole Diameter (mm): 60
- Fit: 200ml (10 pieces)
- Material: PVC (vinyl chloride resin)
- DYNALON Bottle Plastic Dispenser & Dropper (Botol Tetes)Deskripsi:Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Basic Material: Plastic
- Body Color: Clear
- Body Material: LDPE
- Bottle Type: Dropper
- Clarity: Translucent
- Closure Included: Yes
- Graduated: No
- Mouth Size: Narrow
- Pre-Cleaned: None
- Shape: Round
- Standards: FDA; RoHS
- Sterile/Non-Sterile: Non-Sterile
- PIKE Technologies Standard cuvette +162 seriesDeskripsi:A cuvette (cell) that is indispensable for UV-Vis measurement.* We do not deliver to private homes (detached houses / apartments).
- SANSYO Glass Cuvetteatribut:
- Height (mm): 45
- Optical Path Width (mm): 10
- Wall Thickness (mm): 1.25
Daftar Harga 10mm Terbaru October 2026
| Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi) | Rp1.999.900 |
| AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet) | Rp1.899.900 |
| BEL ENGINEERING Cuvette Quartz (Tabung Sampel / Kuvet) | Rp5.899.900 |
| AS ONE Quartz Cell | Rp2.599.900 |
| Hellma Hellma Quartz Cell Standard Cell | Rp1.399.900 |
| AS ONE Quartz Cell Matching Kit | Rp6.499.900 |
| AS ONE Stalna Quartz Cell | Rp6.799.900 |
| BRAND Macro-Cuvette | Rp1.299.900 |
| AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet) | Rp569.900 |
| BRAND UV Cuvette | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3tP106846137-1.jpg)
/4fP103490159-3.jpg)
/htP108147641-1.jpg)





/f2P102260542-3.jpg)


/etP102260533-6.jpg)

%20Quartz%20Cell%20Standard%20Cell/h2P117033614-1.jpg)
/1mP102079058-3.jpg)

/ahP109519377-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)