Beli hcl di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Draeger DT Hydrochloric Acid
    Mulai

    Rp11.999.900

    Draeger DT Hydrochloric Acid
    atribut:
    • Part Number: 8103481
  2. Non Brand Klorin Cair 32%
    Mulai

    Rp379.900

    Non Brand Klorin Cair 32%
    Deskripsi:
    Cara Aplikasi:1. Bisa dikuas dan disikat2. Bisa disemprot langsung dan disikat3. Bisa disemprot, lalu didiamkan selama 15 menit baru disikat (recommended)
    atribut:
    • Size (kg): 30
    • Rate: 0.32
  3. AS ONE Clamp for Water Tank Laboratorium (Penjepit Lab)
    Mulai

    Rp2.899.900

    AS ONE Clamp for Water Tank Laboratorium (Penjepit Lab)
    Deskripsi:
    - The clamp part moves back and forth, up and down, and swings.- Made entirely of stainless steel with excellent chemical and corrosion resistance.
    atribut:
    • Overall Length (mm): 270
    • Material: Stainless steel (SUS304)
  4. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  5. Kimia Market Soda Api NaOH
    78%
    Mulai

    Rp12.900

    Kimia Market Soda Api NaOH
    Deskripsi:
    produk ini banyak digunakan di rumah tangga sebagai pelarut kotoran2 di saluran2 pipa.harap menggunakan sarung tangan dan dilarutkan ke air sampai larut sebelum digunakan.
    atribut:
    • Size (g): 500
    • CAS number: 1310-73-2
    • Hazard: H314: Causes severe skin burns and eye damage
  6. INDION Resin
    Mulai

    Rp1.499.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  7. Haycarb Carbon Aktif
    Mulai

    Rp1.299.900

    Haycarb Carbon Aktif
    Deskripsi:
    AKO Iodine adalah carbon activated berupa granular yang berasal dari batok kelapa. Biasanya digunakan untuk fase liquid. Pada parikel size dan strukturnya telah di design secara khusus untuk menghasilkan penyerapan yang terbaik pada impurities dari aliran liquid dengan aliran resistance rendah dan penurunan tekanan.AKO digunakan untuk aplikasi fase liquid. Secara umum AKO digunakan untuk water filter, swimming pool, waste water treatment dan industri farmasi. Pada AKO didesign untuk menyaring dan menghilangkan bau, warna, rasa, klorine dan komponen organic yang terlarut.
  8. BESTKP Scrub Free Hard
    Mulai

    Rp109.900

    BESTKP Scrub Free Hard
    Deskripsi:
    Scrub Free Hard cairan pembersih yang bersifat asam dan abrasive, yaitu mengikis kotoran yang menempel serta mengangkatnya dari permukaan. Scrub Free Hard hanya direkomendasikan untuk kotoran yang benar-benar membandel pada permukaan benda keras atau kaca.Cara Pemakaian- Oleskan pada permukaan yang akan di bersihkan dan tunggu beberapa saat, sekitar kurang lebih 1 menit.- Lalu gosok dengan tapas pembersih atau di sikat.- Kemudian bilas dengan air sampai bersih.
    atribut:
    • Liquid Color: Violet
    • Form: Liquid
  9. Horiba Conductivity Standard Solution (Larutan Kalibrasi Konduktivitas)
    Mulai

    Rp629.900

    Horiba Conductivity Standard Solution (Larutan Kalibrasi Konduktivitas)
    Deskripsi:
    Conductivity Standard Solution biasa disebut dengan Larutan standar.
    atribut:
    • Volume (ml): 500
  10. MERCK Larutan Penyangga (pH Buffer)
    Mulai

    Rp729.900

    MERCK Larutan Penyangga (pH Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • HS Code: 3822 00 00
  11. AS ONE Masker Fit 3Ply
    Mulai

    Rp179.900

    AS ONE Masker Fit 3Ply
    Deskripsi:
    The PP nose clip does not require separate disposal.
    atribut:
    • Material: PP (polypropylene)
    • Dimensions (mm): 175×90
    • Shape: pleated type
    • Quantity (sheets): 50
  12. TARGET Soda Api Cair
    Mulai

    Rp159.900

    TARGET Soda Api Cair
    Deskripsi:
    Molecular FormulaNaOHCaustic Soda Liquid adalah bahan kimia berwarna bening. Biasa digunakan oleh industri Industri tekstil dan sabun / deterjen untuk menghilangkan noda karat, membersihkan saluran pipa, membersihkan produk besi dan stainles dari noda, merontokan cat (paint remover).
    atribut:
    • Packaging: Pail
  13. Superform Stainless Steel Hydraulic Lift Table MLT-SS Series (Troli Meja Manual)
    Mulai

    Rp45.999.900

    Superform Stainless Steel Hydraulic Lift Table MLT-SS Series (Troli Meja Manual)
    Deskripsi:
    - Robust structure yet light weight.-Two brakes increase safety.-Stainless steel structure ideal for pharmaceutical, food, beverage etc.-Conforms to EN1570.
    atribut:
    • Type: Hydraulic Lift Table
  14. SABER Acid Absorbent & Neutralizer
    Mulai

    Rp629.900

    SABER Acid Absorbent & Neutralizer
    Deskripsi:
    SABER Acid Absorbent & Neutralizer mampu menyerap dan menetralkan tumpahan asam (kecuali asam fluorida) dengan aman dan mudah dibersihkan. Diformulasikan untuk membersihkan tumpahan asam dengan cepat termasuk: baterai, klorida, sulfat, larutan etching dan plating dan banyak lagi.
    atribut:
    • Absorption Capacity (L): 6.4
    • Type: Jar
    • Volume (L): 4
Daftar Harga hcl Terbaru November 2026
Draeger DT Hydrochloric AcidRp11.999.900
Non Brand Klorin Cair 32%Rp379.900
Yokogawa Electric pH Standard SolutionRp1.299.900
AS ONE Clamp for Water Tank Laboratorium (Penjepit Lab)Rp2.899.900
Wasser Pump Submersible Deep Well (Pompa Celup)Rp2.899.900
Kimia Market Soda Api NaOHRp12.900
INDION ResinRp1.499.900
Haycarb Carbon AktifRp1.299.900
BESTKP Scrub Free HardRp109.900
Horiba Conductivity Standard Solution (Larutan Kalibrasi Konduktivitas)Rp629.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait